Yoshitake Safety Relief Valve AL Series

Sebelum PPN:
Rp2.299.900 - Rp7.699.900
Spesifikasi
Compatible FluidSteam, air, cold / hot water, oil, other non-hazardous fluids
ConnectorJIS Rc
Fluid UsedSteam/water/oil/air, non-hazardous fluids
Material (Adjustment Spring)Stainless Steel
Material (Main Unit)CAC
Material (Spring Box)Bronze
Material (Valve / Valve Seat)Stainless steel (SCS14A)
Operating Pressure Range (MPa)0.05 to 1.0
Operating Temperature Range (°C)5 to 220
TypeLifting type
Type of ConnectionScrew-in type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Versatile type that supports fluids such as steam, air, water, and oil. We pursued the highest performance by subdividing pressure categories and realizing precision finishing with advanced technology. Advanced technology, high-grade materials, and a simple mechanism have realized amazing durability in addition to ease of maintenance and inspection. The sealed structure prevents fluid from leaking outside.
* For liquids such as water and oil, the maximum temperature is 120 ° C.
Warning
* For liquids such as water and oil, the maximum temperature is 120 ° C.

Ulasan Produk

Tidak ada ulasan