Daikin Industries Relief valve (screw connection type)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Dimension A (mm)100
Dimension C (mm)70
Dimension D (mm)71.5
Dimension E (mm)170.5
Dimension F (mm)94
Dimension G (mm)138
Dimension H (mm)47
Mass (kg)8.5
Maximum Flow Rate (L/minute)380
Pipe Connection Diameter1.25
Suitable fluidPetroleum-based hydraulic oil / water / glycol-based hydraulic oil
Type Of ThreadRc
Type of ConnectionScrew connection type
Valve TypePressure control valve
Vent TypeLow vent type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Performs stable pressure control over a wide range of flow rates and also works as a safety valve. By connecting a remote control relief valve to the vent port, the main circuit pressure can be controlled remotely. A vent port can be used to function as an unload valve.
Feature
Specification
J series pilot operated relief valve

Ulasan Produk

Tidak ada ulasan