Beli roughness tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KENTA Roughness TesterDeskripsi:16 measurement parameters With stylus position indication functionConnect the printer via BluetoothCan display measurement data, roughness profile and curveCan store 100 sets of measurement data Automatic shut-down
- Landtek Surface Roughness TesterDeskripsi:Surface Roughness Tester Landtek SRT-6200 dirancang untuk mengukur kekasaran material dalam 2 parameter (Ra, Rz) menggunakan probe pin Diamond bawaan. Kompatibel dengan empat standar: ISO, DIN, ANSI dan JIS.
- WESTWARD V-Block SetDeskripsi:V-blocks are used in layout, positioning, and inspection applications to securely position cylindrical workpieces. Magnetic v-blocks have always-on or on/off magnets. Steel and cast iron v-blocks may include detachable clamps with threaded rods that can be tightened to cylindrical workpieces of different sizes. V-blocks may be sold individually, in matched pairs, or in sets.atribut:
- Item: V-Block Set
- Includes: (4) Blocks, (4) Clamps
- Material: Steel
- Mitutoyo Small Surface Roughness Measuring MachineDeskripsi:This is a stylus-type surface roughness measuring instrument with a built-in printer that is easy to operate with a touch panel.It is also equipped with roughness parameters and statistical processing functions. Ideal for measuring metal surfaces.The main unit has a built-in high-quality, high-speed printer that can print Japanese characters in kanji.You can save 5 types of measurement conditions to the measurement unit, and if you use an optional memory card (CompactFlash), you can also save measurement conditions, measurement data, statistical data, etc.Measurement data can also be saved in CSV format on the memory card, so you can read the data on a computer and use it with spreadsheet software.Any length: 0.3 to 12.5mm (0.1mm intervals)Filter: 2CR/PC75/GaussianCutoff valueλc:0.08,0.25,0.8,2.5,8mmλs:2.5,8,25μmPrinter: Built-in thermal printerGraph printing: Load curve (BAC1/BAC2), amplitude distribution curve (ADC)Recording magnificationVertical magnification: ×10, ×20, ×50, ×100, ×200, ×500, ×1K, ×2K, ×5K, ×10k, ×20k, ×50K, ×100k, AUTOHorizontal magnification: ×1, ×2, ×5, ×10, ×20, ×50, ×100, ×200, ×500, ×1K, AUTO FunctionCustomization: You can select the parameters you want to display and calculate.Statistical processing: Maximum value, minimum value, average value, standard deviation, pass rate, frequency distribution table for one parameterPass/fail judgment: Upper/lower limit value settings: 3 parameters, Pass/fail judgment rules: Average value, 16% rule, maximum value ruleSave measurement conditions: up to 5 itemsData storage: Save/recall measurement conditions (up to 20 items), evaluation data, sampling data, and statistical data to a memory card (optional)Calibration: Automatic calibration method using numerical inputPower saving function: Auto power off when ON: 5 minutes of no operationExternal input/output: RS-232CI/F, SPC outputPower supply: 2 power supply methods: battery (Ni-H rechargeable battery), AC adapter (Battery)Charging time: up to 15 hoursNumber of measurements possible: Approximately 600 times (varies slightly depending on usage conditions, environment, etc.)Dimensions/weightDetector: 71.5 (W) x φ9mm, 18gDrive unit: 115 (W) x 23 (D) x 26 (H) mm, 190gBody: 307 (W) x 76 (D) x 162 (H) mm, 1.2 kgLCD dimensions: 100 x 70mm, touch panel type *Calibration certificate documents (copies) can be provided for a fee.Waiver: If the equipment is damaged during the rental period and requires repair or refurbishment, we will charge the customer for the cost up to the deductible amount.(component)Standard components: Main unit, carrying case, drive detection unit, touch pen, AC adapter, spare recording paper, connection cable, detector, support foot, nose piece for flat surfaces, nose piece for cylinders, roughness standard piece, flathead screwdriver, hexagon Wrench, simple communication program, RS-232C cable, instruction manual (user's manual, one-sheet manual)atribut:
- Type: SJ-301 0.75mN
- Code No.: 178-952-3
- Detection Method: Differential inductance method (Detector 178-296)
- Cone Taper Angle (°): 60
- Tip Radius of Curvature (µm): 2
- Compatible Standards: Jis'82, Jis'94, Jis'01, DIN, ISO, ANSI
- Detector Evacuation Function: Stylus UP (Drive Part SJ-301)
- Drive Part Bottom Shape: V groove shape (Drive Part SJ-301)
- Drive Range (mm): 21 (Drive Part SJ-301)
- Evaluation Curve: Section curve (P), Roughness curve®, DIN4776, MOTIF-R, MOTIF-W
- Measurement Range (µm): 350 (-200 to +150)
- Measurement Speed During Measurement (mm/s): 0.25, 0.5 (Drive Part SJ-301)
- Measurement Speed Return Time (mm/s): 1 (Drive Part SJ-301)
- Measuring Force (mN): 0.75 (0.075gf)
- Number of Section: ×1, ×3, ×5
- Parameter: Ra, Ry, Rz, Rt, Rp, Rq, Rv, Sm, S, Pc, R3z, mr (c), Rpk, Rvk, δc, Rk Mr1, Mr2, Lo, Ppi, R, AR, Rx, A1,A2,Vo HSC,mr,SK,Ku,Δa,Δq Wte,Wx,W,AW (can be customized)
- Skid Curvature Radius (mm): 40
- Skid Force (mN): 400 or less
- Standard Length (mm): 0.08, 0.25, 0.8, 2.5, 8
- Stylus tip material: Diamond
- Mitutoyo Surface Roughness TesterDeskripsi:Portable surface roughness testers, also known as surface testers, are built with a probe that can extend from the body and digital display to reach large workpieces, hard-to-reach features, and take other measurements in complex positions. They can cycle through standard measurements such as Ra and Rz of a surface.atribut:
- UNSPSC: 41114508
- Analysis Graph: BAC, ADC
- Calibration Functions: Saves Last Inputted Nominal Value of Specimen/Average Calibration With Multiple Measurement (Max.5 Times) Is Available
- Case Type: Carrying Case
- Compatible Data Output Cable: Mfr. No. 12BAA303
- Data Output Connection Type: USB, Digimatic, Printer, RS232C, Foot
- Data Output Type: Cable
- Detector Measuring Force (mN): 4
- Digital Filter Type: Gaussian, 2CR75, PC75
- Display Languages: Japanese, English, German, French, Italian, Spanish, Portuguese, Korean, Traditional Chinese, Simplified Chinese, Czech, Polish, Hungarian, Turkish, Swedish, Dutch
- Display Screen Size (inch): 2.4
- Display Type: LCD
- Includes: Connecting Cable, Roughness Specimen (Ra 3.00µm), Carrying Case, Calibration Stage, Protective Sheets For Display, AC Adapter, Operation Manual, Quick Reference Manual, Warranty
- Includes Battery: No
- Includes Case: Yes
- Includes Printer: No
- Measuring Condition Standards: JIS82, JIS94, JIS01, ISO97, ANSI, VDA
- Measuring Range (inch): 0.69
- Measuring Range (mm) : 17.5
- Number of Parameters Measured: 41
- Number of Sampling Spans: 1, 2, 3, 4, 5, 6, 7, 8, 9, 10
- Operating Position: Any Position
- Parameters Measured: A1, A2, AR, HSC, Htp, Mr1, Mr2, Possible Customize, R, R δ c, R∆a, R∆q, R3z, Ra, Rc, Rk, Rku, Rlr, Rmax, Rmr, Rmr(c), Rp, RPc, Rpk, Rpm, Rppi, Rq, Rsk, Rsm, Rt, Rv, Rvk, Rx, Ry, Rz, Rz1max, RzJIS, S, tp, Vo
- Power Supply: Battery and AC Adapter
- Probe Sensor Type: Differential Inductance
- Probe Tip Radius (µm): 5
- Product Type: Portable Surface Roughness Tester with External Display
- MAHR Mobile Roughness Measuring InstrumentDeskripsi:-A small, lightweight portable surface roughness measuring instrument.-Smartphone style makes it easy to operate.-A large 4.3 inch touch screen display with TFT lighting(with rotation function).-Measured data is saved in the device(in TXT, X3P, CVS, and PDF file formats)-With 31 kinds of parameters, it can provide a function range similar to that of the measuring instrument used in calibration labs.-Drive unit-Standard pick-up: PHT 6-350-Built-in battery-Roughness standard piece incorporated in casing-Pick-up protection cover-Charger/power supply adapter-Carrying case with shoulder strap-USB Cable-Extension cable drive unit-Height adjusting accessoriesatribut:
- Allowable Weight: 30.6kgf
- Color: Blue
- Wheel Diameter D: 75mm
- Wheel Width: 23mm
- Mounting Height H: 100mm
- Accessories: Drive unit, Standard pick-up: PHT 6-350, Built-in battery, Roughness standardpiece incorporated in casing, Pick-up protection cover, Charger/power supply adapter, Carrying case with shoulder strap, USB Cable, Extension cable drive unit, Height adjusting a
- Metal Fitting Materials: Die-cast
- Mounting Hole Diameter P: 8.3mm
- Mounting Pitch X x Y: 55x55mm
- Mounting Plate A x B: 70x70mm
- Wheel Materials: Polycarbonate wheel + urethane tire
- STARRETT Portable Surface Roughness Tester with External Displayatribut:
- Item: Portable Surface Roughness Tester with External Display
- IP Rating: Not Rated
- SPC Output: No
- Data Output Type: Wireless
- Display Functions: Battery Level/Charging Indication, Measurement Profile Graph, Measurement Results, Calibration Menu, Page Down, Settings, Page Tabs, Connectivity Status
- Display Type: LCD
- Drive Unit Principle: Skid
- Maximum Operating Temperature (°C): 40
- Maximum Operating Temperature (°F): 104
- Measuring Condition Standards: ISO4287
- Measuring Range: 1600 micro-in./(40 microns)
- Measuring Range (inch): 0.2
- Measuring Range (mm) : 200
- Measuring Range Ra: 200 micronm
- Measuring Range Rz: 0.01 micronm
- Memory Storage Capacity: None
- Minimum Operating Temperature (°C): 5
- Minimum Operating Temperature (°F): 41
- Number of Parameters Measured: 14
- Operating Position: Horizontal, Vertical, Upside Down
- Mitech Surface Roughness TesterDeskripsi:Alat Ukur Kekasaran MITECH MR200 adalah instrumen peningkatan baru yang mengadopsi prosesor terbaru. Instrumen ini mengadopsi layar OLED 2,7 inci, menggabungkan pengukuran akurat, desain indah, laju proses cepat dan perlindungan lengkap dalam satu host. Ini sangat disukai oleh pengguna sejak diproduksi, ia memiliki rentang pengukuran yang besar, lebih unggul daripada produk sejenis lainnya dan dapat memenuhi berbagai kebutuhan pengguna.Dengan menghubungkan dengan port Micro-USB, Bluetooth, kartu SD, dapat melakukan remote control nirkabel, pengukuran, mencetak dan berkomunikasi dengan PC dan menyimpan data besar-besaran. Telah banyak digunakan dalam proses kontrol kualitas berbagai logam presisi, memainkan peran penting dan diperlukan dalam meningkatkan tingkat kualifikasi produksi dan menghemat biaya. Aksesoris lengkap, opsi untuk probe permukaan kurva, probe alur dalam, probe lubang kecil, probe lubang kecil, pemeriksaan permukaan gigi, pilar kecil, platform penyesuaian ketinggian, batang ekstensi, transfer batang lateral dll.
- Dasqua Digital Surface Roughness TesterDeskripsi:Electro mechanical integration design, small volume, light weight, easy to useUsing DSP chip to control and data processing, high speed, low power consumption128 x 64 OLED dot matrix display, digital / graphic display, highlight no perspectiveIntuitive and rich display information, can display all the parameters and graphicsCompatible with ISO, DIN, ANSI, JIS national standardsResidual quantity icon, prompting the user to chargeContinuous working time: more than 20 hoursReal-time clock settings and display, convenient data recording and storageWith automatic dormancy, automatic shutdown and power saving functionReliable control motor to go dead circuit and software designMeasurement information display, menu prompt information, false information and switch machine and other tips that informationCan be connected to a computer and printerOptional different sensor, measuring platform, mini printer, extension rod and other accessoriesPlastic shell, portable, high reliabilityOptional bluetooth functionatribut:
- Size (mm): 158x63.5x46
- Testing Parameters: Ra, Rz, Rq, Rt, Rp, Rv, R3z, R3y, RzJIS, Rsk, Rku, Rsm, Rmr, Rx
- Measuring Range (µm): Ra: 0.005 - 16.000; Rz: 0.02 - 160.00
- Sample Length (mm): 0.25, 0.80, 2.50
- Evaluation Length (mm): (1-5)L
- Maximum Drive Stroke (mm): 17.5
- Data Storage: 100 groups
- Indication Error: ±(7-10)%
- Indication accuracy: 0.001
- Power: Rechargeable Li-ion battery
- Relative Humidity: <90%
- Variability: <6%
- Working Temperature (°C): -20 to 40
- Insize Roughness TesterDeskripsi:- Roughness tester can be operated by mobile phones (only android system) or computer; - Data can be sent to excel by connecting to computers via bluetooth or SPC cable; - Support bluetooth printer; - 21 roughness parameters; - Display roughness value, profile and curve; - Memory of maximum 100 results; - Automatic power offatribut:
- Parameters: Ra, Rz, Rq, Rv, Rp, RS, R3z, R3y, Rt, Rz (JIS), Rk, Rku, Rsm, Rpc, Rpk, Rvk, Rsk, Mr1, Mr2, Ry (JIS), Rmax
- Range (µm): 160
- Accuracy (%): ±10
- Type: Inductive (Probe)
- Angle (°): 90
- Cut Off (mm): 0.25/0.8/2.5
- Dimensions (mm): 141x55x40 (LxWxH)
- Measuring Force (mN): 4
- Measuring Unit: µm/µin
- Memory: 100 Measurement Results
- Moving Speed (mm/s): 0.5, 1
- Number of Cut-off: 1 to 5
- Output: Bluetooth and USB
- Power: Built-in Rechargeable Battery
- Stylus Material: Diamond
- Stylus Radius (µm): 5
- Insize Surface Roughness Tester USB Bluetoothatribut:
- Operating Temperature (°C): -20 to 40 (-4°F to 104°F)
- Power Supply: Battery
- Parameters Measured: Ra, Rz, Rq, Rv, Rp, Rs, R3z, R3y, Rt, Rc, Rz (JIS), Rk, Rku, Rsm, Rpc, Rpk, Rvk, Rsk, Mr1, Mr2, Ry, Rmax
- Operating Position: Horizontal, Vertical
- Data Output Connection Type: USB, Bluetooth
- Detector Measuring Force (mN): 4
- Dimensions - Display Unit (inch): 6.22x2.52x2.05
- Dimensions - Drive Unit (inch): 6.22x2.52x2.05
- Display Functions: Analysis Graph, Language Selection, Standard Selection, Print & Export Data, Save Data, Select Sampling Length
- Drive Unit Principle: Traverse
- Measuring Range (micron-inch): 689 to 12598 , 6299 to 6299
- Measuring Range (mm) : 0.32
- Measuring Range Ra (micronm): 0.005 to 30 micronm
- Measuring Range Rz (micronm): 0.02 to 320 micronm
- Number of Sampling Spans: 1, 2, 3, 4, 5
- Probe Positions: Axial
- Probe Sensor Type: Inductive
- Probe Tip Radius: 5 um
- Profile Resolution (micron-inch): 0.01
- Sampling Length (inch): 0.010, 0.030, 0.100
- Mitutoyo Surface Roughness Tester Probes & Extension RodsDeskripsi:These surface roughness tester probes are used to replace damaged or worn out probes. They're used with compatible surface roughness testers.atribut:
- UNSPSC: 31160000
- Benetech Film & Coating Thickness GaugeDeskripsi:Benetech GM220 Film & Coating Thickness Gauge Adalah Alat Pengukur ketebalan spesialis untuk produk Film atau Coating Dapatkan 1 set kalibrasi film sesuai di gambar Mengukur presisi dengan rentang 0-1800 mikrometer.atribut:
- Accuracy: ±3% H ±1µm
- Resolution (µm): 0.1 (<100) or 1 (> 100)
- Measuring Range (µm): 0 to 1800
- Mitutoyo Surface Roughness Tester Probe & Extension RodDeskripsi:These surface roughness tester probes are used to replace damaged or worn out probes. They're used with compatible surface roughness testers.atribut:
- Country of Origin: Japan (subject to change)
- UNSPSC: 31160000
- SNDWAY Leeb Hardness TesterDeskripsi:Portable Hardness Tester yang sangat mudah digunakan ini akan memudahkan pekerjaan anda!Teknologi yang canggih dengan layar digital memberikan hasil yang pasti!
- STARRETT Surface Roughness Specimenatribut:
- Item: Surface Roughness Specimen
- Number of Pieces: 1
- Specimen Dimensions (inch): 2.00x3.00
- Tsubosan Hardness Tester (HRC40-HRC65)atribut:
- Material: Alloy tool steel
- Total Length (mm): 175
- File Part Length (mm): 65
- File Diameter (mm): 4.3
- Specification: 6 unit set.
- Purpose of Use: Measurement tool that can easily test hardness up to Hardness HRC40-65.
- Insize Digital Offset Caliper (Jangka Sorong)Deskripsi:Digital Offset Caliper> The left jaw can slide up and down to facilitate measurement of stepped sections> Resolution: 0.01 mm/0.0005 Inch> Buttons: on/off, zero, mm/inch> Automatic power off, move the digital unit to turn on power> Battery CR2032> Data output> Made of stainless steel> Optional accessory: data output cable (code 7306-20,7302-SPC5A/SPC5B, 7305-SPC2A)
Daftar Harga roughness tester Terbaru January 2026
| KENTA Roughness Tester | Rp15.999.900 |
| Landtek Surface Roughness Tester | Rp17.999.900 |
| WESTWARD V-Block Set | Rp7.299.900 |
| Mitutoyo Small Surface Roughness Measuring Machine | Rp10.999.900 |
| Insize Surface Roughness Specimen Set | Rp4.999.900 |
| Mitutoyo Surface Roughness Tester | Rp129.999.900 |
| MAHR Mobile Roughness Measuring Instrument | Rp51.999.900 |
| STARRETT Portable Surface Roughness Tester with External Display | Rp119.999.900 |
| Mitech Surface Roughness Tester | Rp36.999.900 |
| Dasqua Digital Surface Roughness Tester | Rp30.999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





















































































































































%2FTipe%20X/WESTWARD%20V-Block%20Set/dzP107770503-1.jpg)














/P102015308-1.jpg)
/P102120422-1.jpg)