Beli rotary encoder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTEKT Electronics (former Koyo Electronics Industries) Rotary encoder TRD-NDeskripsi:Thin design with an outer diameter of Φ50 mm and a depth of 35 mm. Protective structure that can be selected according to the usage environment. The dust-proof and jet-proof type (IP65) is an aluminum die-cast case. Wide resolution (1 to 2500 P / R). Uses a robust Φ8mm stainless steel shaft. Wide power supply voltage range of DC4.75 to 30V. A servo mount that is convenient for adjusting the origin can be attached.atribut:
- Cable Length (m): 0.5 (standard)
- Classification: Series: Shaft type
- Current Consumption (mA): 60 or less (no load)
- Length (mm): 49
- Load voltage (V): DC 35 or less (power supply)
- Mass (g): About 150
- Operation Mode: Totem pole output
- Outer Diameter (φmm): 50
- Output voltage (V): H: ((power supply voltage)-2.5) or more, L: 0.4 or less
- Power Supply Voltage (V): DC4.75to30
- Protection Class: IP50 (dustproof)
- Signal Format: Two-phase output type with origin (direct origin action)
- Type: Rotary encoder
- Withstand Voltage: For capacitor earth (between signal line and case)
- Autonics Rotary Encoder E80H InkrementalDeskripsi:The E80H series incremental rotary encoders feature an Ø80 mm housing with a Ø30 or Ø32 mm hollow shaft. The encoder provides accurate measurement of angle, position, revolution, speed, acceleration, and distance and is available with a variety of output control options.atribut:
- Output Phases: A, B, Z
- Starting Torque (gf.cm): 200 (Maximum)
- Resolution: 1024
- Accessories: Spring bracket
- Connection Type: Radial Cable Type
- Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 90
- Environment Ambient Temperature (°C): -10 to 70; Storage: -25 to 85
- Level of Protection: IP50
- Maximum Allowable Revolution (rpm): 3600
- Maximum Response Frequency (kHz): 200
- Power Supply (V DC): 12-24 (±5%(ripple P-P: max. 5%))
- Type: Incremental
- BOURNS Mechanical Rotary Encoder (24 PPR, Flat Shaft 6mm) (Potensiometer)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Autonics Rotary Encoder E40S Inkrementalatribut:
- Output Phases: A, B, Z
- Environment Ambient Temperature (°C): -10 to 70; storage: -25 to 85
- Level of Protection: IP50
- Environment Ambient Humidity (%RH): 35 to 85; storage: 35 to 90
- Maximum Allowable Revolution (rpm): 5000
- Maximum Response Frequency (kHz): 300
- Type: Incremental
- PEPPERL+FUCHS Incremental Rotary EncoderDeskripsi:Incremental rotary encoder
- Line Seiki Rotary Encoderatribut:
- Encorder Type: Incremental
- Maximum Permissible Rotation Speed (rpm): 6000
- Resolution: 100 Pulse
- Shaft Diameter (mm): 6
- Outer Diameter (mm): 38
- Maximum Response Frequency (kHz): 100
- Power Supply Voltage (V) : DC5-12
- OMRON Rotary Encoder Incremental Type E6a2-C (Enkoder Putar)Deskripsi:Small encoder (outside diameter Ø25) Ideal for positioning.atribut:
- Type: Rotary encoder
- Maximum Rotation Speed (rpm): 5000
- Autonics Rotary Encoder E30S InkrementalDeskripsi:The E30S series incremental rotary encoders feature an ultra-compact Ø30 mm housing size and an ultra-lightweight (35 g) design. Small size and light weight allow easy installation in tight or confined spaces. The low moment of inertia of the shaft minimizes the effect on the rotation of the equipment used. The encoder is available with a variety of output control options.atribut:
- Starting Torque (gf.cm): 20 (Maximum)
- Control Output: Totem Pole
- Connection Type: Axial Cable Type
- Accessories: Ø4mm coupling
- Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 90
- Environment Ambient Temperature (°C): -10 to 70; Storage: -25 to 85
- Level of Protection: IP50
- Maximum Allowable Revolution (rpm): 5000
- Maximum Response Frequency (kHz): 300
- Output Phases: A, B, Z
- Power Supply (V DC): 12-24 (±5%(ripple P-P: max. 5%))
- Shaft Outer Diameter (mm): 4
- Type: Incremental
- Mutoh Rotary EncoderDeskripsi:It does not require coupling and can be mounted in a shape that fits the device / compact design is possiblemeasurementatribut:
- Allowable Rotation Speed (rpm): 3000
- Cable: Output/2mΦ3 (tip untreated)
- Current Consumption (mA): less than 50
- Inner Diameter to Install (Φmm): (Axis) 8
- Number of Pulses: 50
- Operating Humidity Range (%RH): 35 to 90 (no condensation)
- Operating Temperature Range (°C): 0 to 45
- Operation Mode: Open collector
- Output Capacity: Residual voltage 0.7V or less, sink current 30mA or less
- Output Phase: A, B, Z phase
- Output phase difference: 90°±45°
- Power Input (V): DC4.5-13
- Protection Class: IP50
- Shock Resistance (m/s²): (Durability) 490 (50G)
- Starting Torque (N m): 5x10⁻³
- Storage Temperature Range (°C): -20-80
- Transmission distance (m): 15 or less
- Type: For measuring
- Vibration Resistance: 30 minutes at 39.2m/s² (4G)
- ALPS ALPINE (formerly Alps Electric) Incremental Type Encoder EC12 SeriesDeskripsi:A wide variety of insulated shaft types.atribut:
- Clicks: 24
- Encoder Type: Incremental form
- Kinds: Rotary encoder
- Length (mm): (Operation unit) 25
- Number of Pulses: 24
- Operation: Vertical
- Output Signal: Two-phase output of A and B
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rated Current (mA) : 0.5
- Rated Voltage (V): DC 5
- Size: 12 type
- Torque (N m): Standard 3-20m
- Type: Insulated shaft
- Autonics Rotary Encoders Incremental Type E40S SeriesDeskripsi:The E40S series shaft type incremental rotary encoders feature Ø40 mm size housings and can be easily installed in tight or limited spaces. The low moment of inertia of the shaft minimizes the effect on the rotation of applied equipment. The encoders are available in various control output options.
- OMRON Rotary encoder Incremental type E 6 A 2 -CDeskripsi:Small encoder (ODatribut:
- Output: NPN open collector output
- Type: Rotary encoder
- Ambient Humidity (% RH): During use and storage: 35 to 85 (no condensation)
- Insulation Resistance (MΩ): More than 20 (at 500 VDC) between live parts and case
- Case Material: Aluminium Alloy
- Current Consumption (mA): 20 or less
- Material (Main Unit): Metal Part : Aluminium
- Maximum Rotation Speed (rpm): 5000
- Output Shaft Allowable Radial Load (N): 10
- Rise/Fall Time (μs): 1.0 or less (cord length 500mm, control output voltage 5V, load resistance 1kΩ)
- Type of Connection: Cord drawer type
- Vibration Resistance (Durability): 10-55Hz Double amplitude 1mm X, Y, Z each direction 2h
- JTEKT Electronics Encoder TRD-N seriesDeskripsi:Robust shaft Φ8 thin 35mm wide range of power supply 4.75 to 30Vatribut:
- Number of Pulses: 60
- Type: Thin
- Shape: Power supply DC5/12/24VΦ50 Incremental type
- Depth (mm): 35
- Outer Diameter (φmm): 50
- Output Specification: 1-phase totem pole output
- Phase accuracy: 90 degree
- Power Supply Voltage (V) : DC4.75~30
- Shaft Diameter (mm): 8
- OMRON Rotary Encoder Absolute Type E6F-Aatribut:
- Type: Rotary encoder
- Autonics Rotary Encoder E58SC InkrementalDeskripsi:The E58 series incremental rotary encoders feature Ø58 mm flange sizes and provide accurate measurements of angle, position, revolution, speed, acceleration and distance. Various models are available including shaft type, hollow shaft type, and blind hollow shaft type. Encoders are also available in cable type, cable connector type, and axial/radial connector types along with a variety of output control options.atribut:
- Starting Torque (gf.cm): 40 (Maximum)
- Connection Type: Axial cable type
- Control Output: Totem pole
- Resolution (P/R): 360
- Accessories: Ø10mm coupling, Bracket
- Diameter Outer Shaft (mm): Ø 10
- Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 90
- Environment Ambient Temperature (°C): -10 to 70; Storage: -25 to 85
- Level of Protection: IP50
- Maximum Allowable Revolution (rpm): 5000
- Maximum Response Frequency (kHz): 300
- Output Phases: A, B, Z
- Power Supply (V DC): 12-24 (±5%(ripple P-P: max. 5%))
- Type: Incremental
- OMRON Rotary encoder Absolute type E6C3-ADeskripsi:"Durability" and "ease of use" realized! With sealing bearings adopted, IP65f drip proof, oilproof construction is realized.Excellent anti-axial load performance.Radial 80 N, thrust 50 N realized. The adoption of metal slit board realizes high impact resistance.Optimum angle control is possible by combining with PLC and cam positioner.atribut:
- Type: Rotary encoder
- Maximum Rotation Speed (rpm): 5000
- Metalwork Male Stud Fitting Pneumatic Series B1 (Sambungan Pneumatik)atribut:
- Body Material: Brass
- Functional Denomination: Fitting Male Straight
- Max. Input Pressure (bar): 060
- Maximum Temperature (°C): 150
- Min. Input Pressure (bar): -0.99
- Minimum Temperature (°C): -40
- Product's Series: Biconical Fitting \"B\" Series
- Thread Type: Cylindrical Gas
- Autonics Rotary Encoder E50S InkrementalDeskripsi:The E50S series incremental rotary encoders feature an ultra-compact Ø50 mm housing size that allows easy installation in tight or confined spaces. The low moment of inertia of the shaft minimizes the effect on the rotation of the equipment used. Encoders are available in shaft type, hollow shaft type and blind hollow shaft type with various output control optionsatribut:
- Starting Torque (gf.cm): 70 (Maximum)
- Accessories: Ø8mm coupling, Bracket
- Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 90
- Environment Ambient Temperature (°C): -10 to 70; Storage: -25 to 85
- Level of Protection: IP50
- Maximum Allowable Revolution (rpm): 5000
- Maximum Response Frequency (kHz): 300
- Output Phases: A, B, Z
- Type: Incremental
- Autonics Rotary Encoders Incremental Type E60H SeriesDeskripsi:The E60H series incremental rotary encoders feature Ø60 mm size housings with Ø20 mm through hollow shafts. The encoders provide accurate measurement of angle, position, revolution, speed, acceleration, and distance and are available with various control output options.atribut:
- Accessories: Bracket: 2
- Connection Type: Radial Cable type
- Humidity Level: 35-85%RH, Enclosed space: 35-90%RH
- Inner Shaft Diameter (mm): Ø20
- Maximum Allowed Resolution (rpm): 6000
- Environment Temperature Level (°C): -10 to 70, enclosed space: -25 to 85
- Maximum Frequency Response (kHz): 300
- Standard Protection: IP50
- Starting Torque (gf.cm): Max. 150 (max. 0.0147N.m)
- Autonics Rotary Encoder Accessoriesatribut:
- UNSPSC: 31171505
- Accessory Type: Encoder Coupling
- Manufacturer Part Number: EC-3
Daftar Harga rotary encoder Terbaru October 2026
| JTEKT Electronics (former Koyo Electronics Industries) Rotary encoder TRD-N | Rp4.899.900 |
| Autonics Rotary Encoder E80H Inkremental | Rp4.699.900 |
| BOURNS Mechanical Rotary Encoder (24 PPR, Flat Shaft 6mm) (Potensiometer) | Rp85.900 |
| Autonics Rotary Encoder E40S Inkremental | Rp1.399.900 |
| PEPPERL+FUCHS Incremental Rotary Encoder | Rp11.999.900 |
| Line Seiki Rotary Encoder | Rp2.899.900 |
| OMRON Rotary Encoder Incremental Type E6a2-C (Enkoder Putar) | Rp2.499.900 |
| Autonics Rotary Encoder E30S Inkremental | Rp1.299.900 |
| Mutoh Rotary Encoder | Rp4.999.900 |
| ALPS ALPINE (formerly Alps Electric) Incremental Type Encoder EC12 Series | Rp119.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Rotary%20encoder%20TRD-N/lsP112786784-1.jpg)

%20(Potensiometer)/3bP110348119-1.jpg)



/jmP105951706-1.jpg)


%20Incremental%20Type%20Encoder%20EC12%20Series/rfP111001987-1.jpg)






/42P109069146-1.jpg)




/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)