Autonics Rotary Encoder E58SC Inkremental

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.999.900
Spesifikasi
Starting Torque (gf.cm)40 (Maximum)
Connection TypeAxial cable type
Control OutputTotem pole
Resolution (P/R)360
AccessoriesØ10mm coupling, Bracket
Diameter Outer Shaft (mm)Ø 10
Environment Ambient Humidity (%RH)35 to 85; Storage: 35 to 90
Environment Ambient Temperature (°C)-10 to 70; Storage: -25 to 85
Level of ProtectionIP50
Maximum Allowable Revolution (rpm)5000
Maximum Response Frequency (kHz)300
Output PhasesA, B, Z
Power Supply (V DC)12-24 (±5%(ripple P-P: max. 5%))
TypeIncremental

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The E58 series incremental rotary encoders feature Ø58 mm flange sizes and provide accurate measurements of angle, position, revolution, speed, acceleration and distance. Various models are available including shaft type, hollow shaft type, and blind hollow shaft type. Encoders are also available in cable type, cable connector type, and axial/radial connector types along with a variety of output control options.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait