JTEKT Electronics (former Koyo Electronics Industries) Rotary encoder TRD-N

Sebelum PPN:
Rp4.899.900 - Rp6.499.900
Spesifikasi
Cable Length (m)0.5 (standard)
ClassificationSeries: Shaft type
Current Consumption (mA)60 or less (no load)
Length (mm)49
Load voltage (V)DC 35 or less (power supply)
Mass (g)About 150
Operation ModeTotem pole output
Outer Diameter (φmm)50
Output voltage (V)H: ((power supply voltage)-2.5) or more, L: 0.4 or less
Power Supply Voltage (V)DC4.75to30
Protection ClassIP50 (dustproof)
Signal FormatTwo-phase output type with origin (direct origin action)
TypeRotary encoder
Withstand VoltageFor capacitor earth (between signal line and case)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thin design with an outer diameter of Φ50 mm and a depth of 35 mm.
Protective structure that can be selected according to the usage environment.
The dust-proof and jet-proof type (IP65) is an aluminum die-cast case.
Wide resolution (1 to 2500 P / R).
Uses a robust Φ8mm stainless steel shaft.
Wide power supply voltage range of DC4.75 to 30V.
A servo mount that is convenient for adjusting the origin can be attached.
Feature
Specification Rear cable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait