Mutoh Rotary Encoder

Sebelum PPN:
Rp4.999.900
Spesifikasi
Allowable Rotation Speed (rpm)3000
CableOutput/2mΦ3 (tip untreated)
Current Consumption (mA)less than 50
Inner Diameter to Install (Φmm)(Axis) 8
Number of Pulses50
Operating Humidity Range (%RH)35 to 90 (no condensation)
Operating Temperature Range (°C)0 to 45
Operation ModeOpen collector
Output CapacityResidual voltage 0.7V or less, sink current 30mA or less
Output PhaseA, B, Z phase
Output phase difference90°±45°
Power Input (V)DC4.5-13
Protection ClassIP50
Shock Resistance (m/s²)(Durability) 490 (50G)
Starting Torque (N m)5x10⁻³
Storage Temperature Range (°C)-20-80
Transmission distance (m)15 or less
TypeFor measuring
Vibration Resistance30 minutes at 39.2m/s² (4G)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It does not require coupling and can be mounted in a shape that fits the device / compact design is possible
measurement

Ulasan Produk

Tidak ada ulasan

Halaman Terkait