Beli encoder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Rotary Encoders Incremental Type E60H SeriesDeskripsi:The E60H series incremental rotary encoders feature Ø60 mm size housings with Ø20 mm through hollow shafts. The encoders provide accurate measurement of angle, position, revolution, speed, acceleration, and distance and are available with various control output options.atribut:
- Accessories: Bracket: 2
- Connection Type: Radial Cable type
- Humidity Level: 35-85%RH, Enclosed space: 35-90%RH
- Inner Shaft Diameter (mm): Ø20
- Maximum Allowed Resolution (rpm): 6000
- Environment Temperature Level (°C): -10 to 70, enclosed space: -25 to 85
- Maximum Frequency Response (kHz): 300
- Standard Protection: IP50
- Starting Torque (gf.cm): Max. 150 (max. 0.0147N.m)
- Autonics Rotary Encoder Accessoriesatribut:
- UNSPSC: 31171505
- Accessory Type: Encoder Coupling
- Manufacturer Part Number: EC-3
- Autonics Rotary Encoder E50S InkrementalDeskripsi:The E50S series incremental rotary encoders feature an ultra-compact Ø50 mm housing size that allows easy installation in tight or confined spaces. The low moment of inertia of the shaft minimizes the effect on the rotation of the equipment used. Encoders are available in shaft type, hollow shaft type and blind hollow shaft type with various output control optionsatribut:
- Starting Torque (gf.cm): 70 (Maximum)
- Accessories: Ø8mm coupling, Bracket
- Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 90
- Environment Ambient Temperature (°C): -10 to 70; Storage: -25 to 85
- Level of Protection: IP50
- Maximum Allowable Revolution (rpm): 5000
- Maximum Response Frequency (kHz): 300
- Output Phases: A, B, Z
- Type: Incremental
- Autonics Rotary Encoders Incremental Type E50S SeriesDeskripsi:The E50S series incremental rotary encoders feature Ø50 mm size housings and provide accurate measurement of angle, position, revolution, speed, acceleration, and distance. The encoders are available in cable type, cable connector type, and axial/radial connector types along with various control output options.atribut:
- Outer Shaft Diameter (mm): 8
- PEPPERL+FUCHS Incremental Rotary EncoderDeskripsi:Incremental rotary encoder
- Autonics Rotary Encoder E40S Inkrementalatribut:
- Output Phases: A, B, Z
- Environment Ambient Temperature (°C): -10 to 70; storage: -25 to 85
- Level of Protection: IP50
- Environment Ambient Humidity (%RH): 35 to 85; storage: 35 to 90
- Maximum Allowable Revolution (rpm): 5000
- Maximum Response Frequency (kHz): 300
- Type: Incremental
- OMRON Rotary Encoder Incremental Type E6a2-C (Enkoder Putar)Deskripsi:Small encoder (outside diameter Ø25) Ideal for positioning.atribut:
- Type: Rotary encoder
- Maximum Rotation Speed (rpm): 5000
- OMRON Rotary Encoder Absolute Type E6F-Aatribut:
- Type: Rotary encoder
- OMRON Encoder E6B2 TypeDeskripsi:Inrush Current: Approx. 9A (Time: Approx. 0.3ms). Power Supply Voltage: DC5-5% to 5+5% V (ripple (p-p): 5% max.). Connection Method: Pre-wired models (Cable length: 2m).atribut:
- Family Type: E6B2-C
- Degree of Protection: IEC: IP50
- Maximum Response Frequency (kHz): 100
- JTEKT Electronics (former Koyo Electronics Industries) Rotary encoder TRD-NDeskripsi:Thin design with an outer diameter of Φ50 mm and a depth of 35 mm. Protective structure that can be selected according to the usage environment. The dust-proof and jet-proof type (IP65) is an aluminum die-cast case. Wide resolution (1 to 2500 P / R). Uses a robust Φ8mm stainless steel shaft. Wide power supply voltage range of DC4.75 to 30V. A servo mount that is convenient for adjusting the origin can be attached.atribut:
- Cable Length (m): 0.5 (standard)
- Classification: Series: Shaft type
- Current Consumption (mA): 60 or less (no load)
- Length (mm): 49
- Load voltage (V): DC 35 or less (power supply)
- Mass (g): About 150
- Operation Mode: Totem pole output
- Outer Diameter (φmm): 50
- Output voltage (V): H: ((power supply voltage)-2.5) or more, L: 0.4 or less
- Power Supply Voltage (V): DC4.75to30
- Protection Class: IP50 (dustproof)
- Signal Format: Two-phase output type with origin (direct origin action)
- Type: Rotary encoder
- Withstand Voltage: For capacitor earth (between signal line and case)
- OMRON Rotary Encoder Incremental Type E6b2-C (Enkoder Putar)Deskripsi:φ40 general-purpose type power supply voltage DC5-24V compatible Equipped with an origin position display function that makes Z-phase alignment easy Axial load resistance, radial direction 30N, thrust direction 20N are realized Reverse connection and load short-circuit protection circuit improve reliability
- DV Blank Box for Push Button (Kotak Panel Listrik)Deskripsi:Control Box & Switch. High Quality Material.atribut:
- Push Button Diameter (mm): ɸ22
- WEIDMULLER Cover Profiles Terminal Blockatribut:
- Storage Temperature (°C): -25 to 55
- Autonics Rotary Encoders Incremental Type E40S SeriesDeskripsi:The E40S series shaft type incremental rotary encoders feature Ø40 mm size housings and can be easily installed in tight or limited spaces. The low moment of inertia of the shaft minimizes the effect on the rotation of applied equipment. The encoders are available in various control output options.
- Autonics Rotary Encoder E30S InkrementalDeskripsi:The E30S series incremental rotary encoders feature an ultra-compact Ø30 mm housing size and an ultra-lightweight (35 g) design. Small size and light weight allow easy installation in tight or confined spaces. The low moment of inertia of the shaft minimizes the effect on the rotation of the equipment used. The encoder is available with a variety of output control options.atribut:
- Starting Torque (gf.cm): 20 (Maximum)
- Control Output: Totem Pole
- Connection Type: Axial Cable Type
- Accessories: Ø4mm coupling
- Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 90
- Environment Ambient Temperature (°C): -10 to 70; Storage: -25 to 85
- Level of Protection: IP50
- Maximum Allowable Revolution (rpm): 5000
- Maximum Response Frequency (kHz): 300
- Output Phases: A, B, Z
- Power Supply (V DC): 12-24 (±5%(ripple P-P: max. 5%))
- Shaft Outer Diameter (mm): 4
- Type: Incremental
Daftar Harga encoder Terbaru October 2026
| Autonics Rotary Encoders Incremental Type E60H Series | Rp2.299.900 |
| Autonics Rotary Encoder Accessories | Rp309.900 |
| Autonics Rotary Encoder E50S Inkremental | Rp1.599.900 |
| Autonics Rotary Encoders Incremental Type E50S Series | Rp1.099.900 |
| PEPPERL+FUCHS Incremental Rotary Encoder | Rp11.999.900 |
| Autonics Rotary Encoder E40S Inkremental | Rp1.399.900 |
| OMRON Rotary Encoder Incremental Type E6a2-C (Enkoder Putar) | Rp2.499.900 |
| OMRON Rotary Encoder Absolute Type E6F-A | Rp9.599.900 |
| TDK-Lambda Power Supply | Rp399.900 |
| OMRON Encoder E6B2 Type | Rp2.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

























































































































































/jmP105951706-1.jpg)



%20Rotary%20encoder%20TRD-N/lsP112786784-1.jpg)
/9qP102074350-104.jpg)
/k4P105951724-6.jpg)
/ktP105169749-2.jpg)
/fxP103843573-13.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)