Beli rj45 cable tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GoldTool RJ45/BNC/USB Cable Tester
    Mulai

    Rp559.900

    GoldTool RJ45/BNC/USB Cable Tester
    Deskripsi:
    Detachable module for testing two remote points. Open/Short wiring test. Connected wires display. No connection / No terminator indication. Wrong connection / Non-parallel connection display.BNC terminator 25Ω/ 50Ω indication.Battery good or battery low indication.Ethernet 10BASE-2 terminator value detection.Easily visible LED display provides operation status.Fast reaction during test process.Palm size with carrying bag.
    atribut:
    • BNC Terminator (Ω): Indication 25/50
    • Maximum Cable Length (ft): 600 (RJ-45/RJ-11/BNC)
  2. JAKEMY LAN Cable Tester Test
    Mulai

    Rp169.900

    JAKEMY LAN Cable Tester Test
    Deskripsi:
    Penguji kabel jaringan ini mampu menguji kabel jenis UTP / STP / FTP / BNC / FUkuran soket yang sesuai adalah RJ45 / RJ12 / RJ11. Manual pengguna lengkap disertakan.Ada dua mode pengujian: Manual dan Otomatis.Ini memiliki lampu LED untuk memungkinkan pengguna untuk beroperasi di lingkungan yang gelap.Ini didukung oleh baterai 6F22 9V. Ini akan mati secara otomatis ketika tidak digunakan.
  3. NOYAFA Penguji Kabel Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  4. Pro'sKit Mini Lan Cable Tester
    Mulai

    Rp339.900

    Pro'sKit Mini Lan Cable Tester
    Deskripsi:
    For testing RJ45/RJ11/RJ12/BNC Cable- Tests RJ45 TIA568A/B (AT&T 258A), 10 Base-T, Token ring, RJ-11/ RJ-12 USOC and Coaxial BNC cable.- Automatically check cable for continuity, short, open and crossed wire pairs.- Coaxial cable port indentifies cable conditions including shorts, shield opens and center conductor breaks.- Main unit and remote allow one person testing.
  5. TEKIRO Plier Set
    Rating:
    90% of 100
    (2)
    Mulai

    Rp159.900

  6. NOYAFA Wire Tracker
    Mulai

    Rp1.199.900

    NOYAFA Wire Tracker
    Deskripsi:
    Wire Tracker NF-801Wire Tracker NF-801 is a MUST item for telephone and LAN installers. With Wire Tracker NF-801 you can easily find target wire in a bunch of cables on net bar or on router. Indicator beeper has volume control, and included earphone is handy when working in noisy environment. Wire Tracker NF-801 can also work as a cable tester. It can test continuity of RJ11 and RJ45 wires. Two 9V batteries and carry case are included.Package Contents :1x NF801B Wire Tracker1x Earphone1x 6" RJ11 to RJ11 Jumper1x 6" RJ45 to RJ45 Jumper2x DC9V Battery1x Carry case
    atribut:
    • Supported Cables: UTP / STP RJ45 / RJ11 / Metal Cable
    • Supported Test: Shielded and Unshielded RJ45 (8P8C)
    • Tone Frequency (Hz): 200
    • Max. Working Current (mA): less than 10
    • Volume Regulate Function: Audio Volume Level control
    • Battery Type: DC9.0V (NEDA 1604/6F22) x1pc
    • Dimensions (LxWxD) (mm): 150x37x20
    • Earjack: 1
    • LED Light Display: Wiremap, tone, tracing
    • Max. Signal Voltage (V): 8
    • Maximum Distance of Transmission (km): up to 2
    • Receiver Battery Type: DC9.0V (NEDA 1604/6F22) x1pc
    • Receiver Dimensions (LxWxD) (mm): 122x45x23
    • Receiver Frequency (kHz): 200
    • Receiver Max. Working Current (mA): less than 30
    • Tone Mode: 2 tone, adjustable
    • Voltage Protection (V): AC 60/DC 42
  7. Hioki Lan Cable Tester
    Mulai

    Rp9.999.900

    Hioki Lan Cable Tester
    Deskripsi:
    -A LAN cable tester that shows up to the disconnection point.-Split pair inspection is possible.-21 cables can be identified by using the terminator (9690-01 to 04) sold separately.-Terminator (9690)-Mobile Case (for waist belts)
    atribut:
    • Cable Length Measurement: Measurable lengths: 2 m to 300 m (6.6 ft to 984 ft); Measurement accuracy: +/- 4% rdg. ± 1 m (3.3 ft); Display resolution: 0.1 m (0.3 ft)
    • Compatible: Connecter RJ-45 plugs
    • Dimensions (WxDxH) (mm): 85x33x130
    • Direction Measurement: Up to 21 cables can be identified using the supplied Terminator 9690 and optional Models 9690-01 to 9690-04
    • Measurable Cable: Twisted-pair cable, characteristic impedance: 100 Ohm, shielded and unshielded, CAT 3, 4, 5, 5e and 6
    • Power Supply: LR6 (AA) alkaline battery x2, 1.4 VA max., Continuous use : 50 hr (at measurement interval of 1 minute)
  8. TEKIRO Manual Leveling Tool (Waterpass)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    TEKIRO Manual Leveling Tool (Waterpass)
    Deskripsi:
    Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminium
    atribut:
    • Material: Aluminium
    • Width (mm): 48
    • Dimension 2 (mm): 48
    • Dimension 3 (mm): 19
    • Thickness (mm): 19
  9. TEKIRO Long Nose Pliers (Tang Lancip)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp35.900

    TEKIRO Long Nose Pliers (Tang Lancip)
    Deskripsi:
    TEKIRO TANG LANCIP MINI (N - R) /TANG LANCIPTEKIRO Tang Lancip Mini merupakan tang lancip berbahan besi yang didesain ergonomic dengan handle anti slip. Tang lancip digunakan untuk menjepit dan memotong sebuah media dengan kepala yang panjang dan meruncing kedepan. Dilengkapi dengan pemotong sebuah media yang sangat kuat untuk memotong kawat, kabel, dan lainnya.Fungsi : untuk memegang benda kerja yang kecil, membuat mata sambungan Material : heat treated alloy stell
  10. NOYAFA Cable Tester Multipurpose
    Mulai

    Rp3.499.900

    NOYAFA Cable Tester Multipurpose
    Deskripsi:
    Cable Tester Multi Purpose NF-388Cable Tester Multi Purpose NF-388 is a multipurpose network cable test & check the line instrument is the latest development of a more novel features of cable test and check the line instrument. The equipment consists of a main tester (NF-308), a receiver (NF-838-R) and the remote identifier(8pcs) .It has three mainly functions - line-tracking, line-alignment and Line state test, with a shortcut, accurate characteristics, communication lines, integrated wiring, line weak systems installation, maintenance, a useful tool set for engineering and technical personnel.Widely used in the telephone system, computer network and other metal wire lines and other fields.
    atribut:
    • Indicator: LCD 53x25mm with backlight
    • Tone Frequency (Hz): 225
    • Max. Working Current (mA): Less than 70
    • Tone Mode: 2 Tone adjustable
    • Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
    • Cable Map Indication: LCD ( #1 - #8 )
    • Compatible Connectors: RJ11, RJ45, BNC, USB
    • Dimensions (LxWxD) (mm): 185x80x32
    • Earphone Jack: 1
    • Function and Fault LCD Display: LCD display ( wiremap, Tone, short, , No adapter, Low battery )
    • LED illumination: 2
    • Max. Signal Voltage (V): 15
    • Maximum Distance of Cable Map (km): 1
    • Maximum Distance of Transmission (km): 2
    • Receiver Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
    • Receiver Dimensions (LxWxD) (mm): 218x46x29
    • Receiver Frequency (kHz): 225
    • Receiver Max. Working Current (mA): less than 70
    • Shielded Indication: LCD ( #9)
    • Voltage Protection (V): AC 60, DC 42
  11. TEKIRO Tang Potong
    Rating:
    100% of 100
    (3)
    Mulai

    Rp35.900

    TEKIRO Tang Potong
    Deskripsi:
    TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
  12. TEKIRO Linesman Pliers (Tang Kombinasi)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp35.900

    TEKIRO Linesman Pliers (Tang Kombinasi)
    Deskripsi:
    TEKIRO Tang Kombinasi Mini merupakan tang kombinasi berbahan besi chrome vanadium untuk menjepit kawat atau kabel dan gagangnya plastik lapis karet, agar tidak licin. Tang ini memiliki ujung rahang yang bergerigi rapat, untuk menjepit kawat atau kabel. Di tengahnya, bagian yang bergerigi renggang, untuk mengunci mur, serta rahang tajam sebagai pemotong kawat dan kabel, sehingga ideal digunakan untuk melengkapi perkakas Anda.Fungsi : untuk memotong, menjepit, dan mebuka sebuah media dalam bidang teknikMaterial : heat treated alloy stellDimensi : 125mm 15mm 80mm
  13. Mikrotik Wireless Router
    Mulai

    Rp409.900

    Mikrotik Wireless Router
    Deskripsi:
    The hAP mini is a small 2GHz wireless access point for home or small offices. It has three ports, which are configured as one Internet port and two LAN ports, but can be reconfigured as desired, using the powerful RouterOS configuration options.
    atribut:
    • Operating System: RouterOS
    • Cooling Type: Passive
  14. TEKIRO Tang Crimping 3in1
    Rating:
    100% of 100
    (5)
    Mulai

    Rp299.900

    TEKIRO Tang Crimping 3in1
    Deskripsi:
    TEKIRO TANG CRIMPING 3 IN 1 memiliki beberapa fungsi yaitu memotong kabel mengelupas dan meng-crimping kabel. Tang ini biasa disebut juga dengan tang potong kabel atau tang potong kawatFungsi : memotong kabel, mengelupas kulit kabel dan meng-crimping kabel.Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
    • Size: 3 IN 1
    • Dimension 1 (mm): 185
    • Dimension 2 (mm): 52
    • Dimension 3 (mm): 34
  15. Tenmars LAN Cable Tester
    Mulai

    Rp2.699.900

    Tenmars LAN Cable Tester
    Deskripsi:
    Test pin configuration for 10/100 base-T cable, 10 base-2 cable, RJ45/RJ11 modular cables, AT and T 258 A cable, EIA/TIA 568A/568B cables and Token Ring Cables etc.
    atribut:
    • Display: LED
    • Connectors: RJ-45 (8P8C) input/output
    • Power Source: 9V 006P battery
    • Cable types: Unshielded twisted pair (UTP100,cat3,4 &5); Foil-screened twisted pair (FTP100 and 120, cat3,4 &5); Shielded twisted pair (STP150 IBM type 1&6)
    • Remote Terminators: Sequence number#1
    • Function Keys: ON-OFF, TEST, AUTO, LOCK, MANU, BATT
    • Dimension (LxWxH) (mm): 130x56x38
    • Recognize Wiring Schemes: EIA /TIA-568A/B,USOC,10 (100) Base/HUB,BNC/10 Base-2, 10 (100) Base-T, token ring
  16. Acer Laptop Aspire 3 Series A314-35
    Mulai

    Rp5.399.900

    Acer Laptop Aspire 3 Series A314-35
    Deskripsi:
    Modern design with narrow border display, Higher performance with the latest Intel Celeron Processors - Quad Cores, Dual Storage Support with up to 1TB SSD/2TB HDD, Easy to share with 180 degree Lay Flat Design.
    atribut:
    • Processor Manufacture: Intel
    • GPU: Intel UHD Graphics
    • GPU Manufacture: Intel
    • Memory: 4GB DDR4 (onboard)
    • Memory Unplugged: Yes, Free 1X SODIMM
    • Screen Size (inch): 14
    • Storage (Gb): 256
    • Storage Type: SSD NVMe
  17. KRISBOW Alat Penguji Kabel LAN 2in1
    Mulai

    Rp1.099.900

    KRISBOW Alat Penguji Kabel LAN 2in1
    atribut:
    • Voltage DC (V): 600 +/- 0.5%
    • Current DC (mA): 200 +/- 1.5%
    • Current AC (mA): 200 +/- 2.0%
    • Dimensions (mm): 60x80x40
    • Voltage (V AC): 600 +/- 1.2%
  18. NOYAFA Cable Tester Digital Network Coax
    Mulai

    Rp2.699.900

    NOYAFA Cable Tester Digital Network Coax
    Deskripsi:
    Network Coax Cable Tester Digital NF-300NF-300 multipurpose coaxial cctv, network cable test & inspection instrument is composed of tester, receiver and remote identifier.Benefits :- Enables cables to be located even when totally concealed- Memory and storage function- LCD Screen shows test result clearlyPackage Content :1x NF-300 Transmitter1x NF-300 Receiver1x NF-300 Remote unit1x Telephone line adapter1x Network cable adapter1x Cable clips1x User manual1x Earphone
    atribut:
    • LCD Screen (mm): 53x25
    • Tone Frequency (Hz): 225
    • Max. Distance of Tracing Cable (m): Electrified wire (3000), Non-electrified wire (2000)
    • Maximum Distance of Cable Map (km): 2.5
    • Max. Distance Cable Length (m): 1000
    • Trace Cable Connected to Switch: anti-jamming
    • Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
    • Cable Map Indication: LCD ( #1 - #8 )
    • Compatible with Connectors: RJ11, RJ45, BNC, USB
    • Dimensions (LxWxD) (mm): 185x80x32
    • Earphone Jack: 1
    • LED Light Display: Wiremap, tone, tracing
    • LED illumination: 2
    • Receiver Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
    • Receiver Dimensions (LxWxD) (mm): 218x46x29
    • Receiver Frequency (kHz): 225
    • Receiver Max. Working Current (mA): less than 70
    • Shielded Indication: LCD ( #9)
    • Tone Mode: 2 tone, adjustable
    • Voltage Protection (V): AC 60, DC 42
  19. Tenmars Multimedia Cable Tester
    Mulai

    Rp5.299.900

    Tenmars Multimedia Cable Tester
    Deskripsi:
    Detects opens, shorts, miswires and split pairs on the twisted pair cabling on the LAN cable.
    atribut:
    • Cable Type Tested: UTP, STP
    • Wiremap Test: Detects opens, shorts, miswires, split pairs
    • Length Test: Range : up to 255 m (836 ft), Resolution : 0.1 m (ft), Unit : meter and foot, Typical accuracy : ± 10%+1.0m (3 ft)
    • Shutoff Rate Power (uA): 1
    • Operate Maximum Power (mA): 20
    • Operating Humidity (%): below 80RH
    • Operating Temperature (°C): 5 to 40
    • Storage Humidity (%): below 70RH
    • Storage Temperature (°C): -10 to 60
  20. Aneng ANENG Tester Kabel Jaringan Internet Telepon Network
    Mulai

    Rp35.900

    Aneng ANENG Tester Kabel Jaringan Internet Telepon Network
    Deskripsi:
    Dengan alat tester ini Anda dapat dengan mudah memeriksa hubungan arus pendek, dan rangkaian kabel yang benar pada kabel LAN atau kabel telepon. Tester ini dilengkapi dengan lampu LED yang mempermudah Anda melakukan proses pengecekan
    atribut:
    • Dimensions (mm): 97x27x103.4
    • Interface: RJ45 RJ11
    • Battery Type: Baterai 9 V (Baterai Tidak Termasuk)
    • Material: ABS Resin
Daftar Harga rj45 cable tester Terbaru February 2026
GoldTool RJ45/BNC/USB Cable TesterRp559.900
JAKEMY LAN Cable Tester TestRp169.900
NOYAFA Penguji Kabel DigitalRp1.699.900
Pro'sKit Mini Lan Cable TesterRp339.900
TEKIRO Plier SetRp159.900
NOYAFA Wire TrackerRp1.199.900
Hioki Lan Cable TesterRp9.999.900
TEKIRO Manual Leveling Tool (Waterpass)Rp119.900
TEKIRO Long Nose Pliers (Tang Lancip)Rp35.900
NOYAFA Cable Tester MultipurposeRp3.499.900

Data diperbarui pada 01/02/2026 (Harga belum termasuk PPN)

Halaman Terkait