Beli rj 45 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Cat5E / Cat6 Rj45 Modular Plug
    Mulai

    Rp1.799.900

    3M Cat5E / Cat6 Rj45 Modular Plug
    Deskripsi:
    High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.
    atribut:
    • Type: Category 5e
    • Compatible Cable: UTP cable (AWG24) single wire / twisted wire
    • Number of boxes: 100
  2. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  3. Dahua Cabling RJ45 Connector
    Mulai

    Rp239.900

    Dahua Cabling RJ45 Connector
    atribut:
    • Contact Resistance (miliΩ): ≤ 20
    • Flammability Rating: UL94V-2
    • Gold Plating Thickness: 15U\"
    • Insertion Force (N): ≤ 30
    • Insulation Resistance (MΩ): ≥1000 @500 VDC
    • Life Span (time): 750
    • Material: PC + brass
    • Operating Current (A): 1.5
    • Operating Temperature (°C): -25 to +55
    • Operating Voltage (V AC): 150 RMS
    • Outer Sheath Diameter (mm): ≤ 6.4
    • Retention Strength (N): 50 for 60 s ± 5 s
    • Single Strand Cable Diameter: 21 AWG-23 AWG
    • Single Strand Insulated Cable Diameter (mm): 1.09 - 1.20
    • Storage Humidity (%RH): < 80
    • Storage Temperature (°C): -10 to +40
    • Storage Time (month): 12
    • Withstands Voltage between Terminals: 1000 VDC/VAC PEAK @0.5 mA 50 Hz or 60 Hz 1 Minute
  4. WESTWARD Crimper
    Mulai

    Rp479.900

    WESTWARD Crimper
    Deskripsi:
    The controlled-cycle mechanism of these lug and splice crimpers ratchets the jaws, crimping to a preset depth and applying pressure evenly for repeatable results without overcrimping. Also known as full-cycle crimpers, they release the jaws after each crimping cycle. They form stronger, more uniform crimps than crimping pliers.
  5. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.499.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  6. 3M Crimping Tool for Rj45 Modular Plug
    Mulai

    Rp4.899.900

    3M Crimping Tool for Rj45 Modular Plug
    Deskripsi:
    Crimping tool for 3M [TM] RJ45 modular plug. Easy to hold and grip when crimping. For processing LAN cables and plugs.
    atribut:
    • Applicable Modular Plugs: VOL-RJ45PLG-5ELL / SL, VOL-RJ45PLG-6LBL / SL
  7. PROLiNK UTP LAN Cable (305m)
    Mulai

    Rp1.299.900

    PROLiNK UTP LAN Cable (305m)
    Deskripsi:
    CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°C
    atribut:
    • Conductor: 23 AWG (4 pair)
    • Conductor Diameter (mm): 0.51±0.01
    • Insulation: High Density Polyethylene
    • Insulation Diameter (mm): 0.93±0.02
    • Cable Diameter (mm): 5.1±0.15
  8. Vention Manual Network Cable Tester
    Mulai

    Rp98.900

    Vention Manual Network Cable Tester
    Deskripsi:
    Detachable Part for Remote TestIt's easily to take down the remote tester from the main tester. The special design makes it perfect for remote test, and the test distance is up to 300m.Network & Telephone Cable TestingRJ45+RJ11 dual jack, support 8P/6P/4P and other specifications of network/telephone cable testing.Slow/Fast Test 2 Mode for YouAccording to the actual conditions freely choose the test speedMicro USB/9V Battery PoweredThe battery needs to be taken out before using Micro USB for power supplyGold-Plated Contacts Enhanced DurabilityGold-plated contacts prevent corrosion, oxidation and rust, offers you a quick and accurate results.LED Emergency LightingFor low light areasPortable Handheld DesignEasily fits in your pocket. More convenient for you to do the cable testing and maintenance work.
    atribut:
    • Color: Black
    • Transmission (Gbps): 40
    • Transmission Bandwidth (MHz): 2000
  9. MASKO Kabel Data UTP Cat5E
    Mulai

    Rp1.499.900

    MASKO Kabel Data UTP Cat5E
    atribut:
    • Length (m): 305
    • Color: Grey
    • Category: 5E
  10. TEKIRO Tang Crimping 3in1
    Rating:
    100% of 100
    (5)
    Mulai

    Rp299.900

    TEKIRO Tang Crimping 3in1
    Deskripsi:
    TEKIRO TANG CRIMPING 3 IN 1 memiliki beberapa fungsi yaitu memotong kabel mengelupas dan meng-crimping kabel. Tang ini biasa disebut juga dengan tang potong kabel atau tang potong kawatFungsi : memotong kabel, mengelupas kulit kabel dan meng-crimping kabel.Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
    • Size: 3 IN 1
    • Dimension 1 (mm): 185
    • Dimension 2 (mm): 52
    • Dimension 3 (mm): 34
  11. REDRAGON RGB Gaming PC Case Sideswipe
    Mulai

    Rp2.499.900

    REDRAGON RGB Gaming PC Case Sideswipe
    atribut:
    • Dimensions (mm): 380x185x425
    • Thickness (mm): 0.6 SPCC
    • Material: Plastic front panel with Tempered glass; Left side with Tempered Glass and CNC aluminum screws
    • USB Port: 1xUSB3+2xUSB2(1.1)
    • Fans Capability: 12cm Fan x 3 in the Front, 12cm Fan x 1 at Rear, 12cm Fan x 3 at power supply cage. Total 7 Fans.
    • Package Dimensions (mm): 505x240x510
  12. SANWA SUPPLY Rj-45 Connector (For Stranded And Ultra-Flat Cable)
    Mulai

    Rp179.900

    SANWA SUPPLY Rj-45 Connector (For Stranded And Ultra-Flat Cable)
    Deskripsi:
    Ultra flat cable RJ-45 connector. For stranded and ultra-flat cables. It supports Enhanced Category 5 (Gigabit Ethernet).
    atribut:
    • AS ONE Part Number: 64-0889-20
    • Included Accessories: Load bar
    • Suitable Tool: HT-500R, HT-568R, LAN-TL6, LAN-TL8
    • Suitable Cable: LA-FL5-CB100, 100LB
    • Applicable Transmission Band: Enhanced category 5 (1000BASE-T, 100BASE-TX, 10BASE-T)
  13. Deli Multimeters
    Mulai

    Rp96.900

  14. Pro&#039;sKit Mini Lan Cable Tester
    Mulai

    Rp339.900

    Pro'sKit Mini Lan Cable Tester
    Deskripsi:
    For testing RJ45/RJ11/RJ12/BNC Cable- Tests RJ45 TIA568A/B (AT&T 258A), 10 Base-T, Token ring, RJ-11/ RJ-12 USOC and Coaxial BNC cable.- Automatically check cable for continuity, short, open and crossed wire pairs.- Coaxial cable port indentifies cable conditions including shorts, shield opens and center conductor breaks.- Main unit and remote allow one person testing.
  15. MH CONNECTORS RJ10 Modular Connector
    Mulai

    Rp52.900

    MH CONNECTORS RJ10 Modular Connector
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  16. RS PRO Cat6a Ethernet Cable RJ45 to RJ45 S/FTP Shield
    Mulai

    Rp359.900

    RS PRO Cat6a Ethernet Cable RJ45 to RJ45 S/FTP Shield
    Deskripsi:
    RS Pro S/FTP Cat6a CableFrom RS Pro, Cat6a cable suitable for home, office and industrial networks requiring a reliable internet connection. These cables are LSZH (Low Smoke Zero Halogen) ensuring health and safety standards are met in the event of it being near a high heat source. As cat6a, these shielded ethernet cables have a copper conductor and are suitable for 10 gigabit per second networks and will provide a frequency of up to 500 MHz, both at 100 m. All models are highly reliable and excellent quality.What is a Cat6a Cable?A Cat6a cable or Category 6a cables are an high speed type of ethernet cable or patch cable as they're also known. They are used as a commonly within various types of industries and workplaces, including offices and warehouses requiring a network connection. Anywhere which has an internet connection, it's almost a guarantee you'll find one of these network cables.What is S/FTP?S/FTP stands for shielded and foiled twisted pair. This means that a foil shield will cover the entire outer layer of the twisted pair strands. This provides added protection in the event of the cable being near a high heat source or being knocked into or trampled. With the added protection, a stable network connection should be maintained.Do these cables come with a connector?These particular RS Pro cables come with an RJ45 attached at both ends. Most standard routers or modems will all use RJ45 ports by default. It's essentially the flagship of the network patch cable.Why Cat6a?Cat6a has a reputation for delivering excellent speeds and frequencies at long lengths. A cat6 on average would put out 250 MHz at 100 m and 10 gb/s at around 45 m. The cat6a version will more double the length for the network speed 10 gigbits per second at 100 m and also double the frequency (500 MHz at 100m). If it's a big space you need for an ethernet connection, then a cat6a cable is a perfect choice.StandardsIEC 61935-2, ISO/IEC 11801 (2nd Edition): 2010, TIA 568C
    atribut:
    • Connector A: RJ45
    • Connector A - Gender: Male
    • Connector B: RJ45
    • Connector B - Gender: Male
    • Connector Type: Male RJ45/Male RJ45
    • LAN Category: Cat6a
    • Outer Sheath Material: LSZH
    • Shield Type: S/FTP
    • Terminated/Unterminated: Terminated
    • Wiring Configuration: Straight Through
  17. Huawei Modem Wifi 4G
    Mulai

    Rp669.900

    Huawei Modem Wifi 4G
    atribut:
    • Huawei Type: LTE Mobile Wifi E5576-606
    • Connectivity: 4G LTE Band 1/3/5/8/40, 3G Band Band 1/8
    • Speed: LTE CAT 4 DL : 150 Mbps | UL : 50 Mbps
    • Battery Capacity (mAh): 1500
    • Application: Hi Link Smart App
    • Supported OS: Supporting Windows, MAC, Android, IOS
    • Wi-Fi Range (m): 10
    • Wireless Standard (b/g/n): 802.11
Daftar Harga rj 45 Terbaru March 2026
3M Cat5E / Cat6 Rj45 Modular PlugRp1.799.900
BELDEN Plugs (Connector)Rp109.900
Panduit Modular Plug RJ45Rp96.900
Dahua Cabling RJ45 ConnectorRp239.900
WESTWARD CrimperRp479.900
BELDEN Kabel UTP (Kabel LAN)Rp2.499.900
3M Crimping Tool for Rj45 Modular PlugRp4.899.900
PROLiNK UTP LAN Cable (305m)Rp1.299.900
Vention Manual Network Cable TesterRp98.900
MASKO Kabel Data UTP Cat5ERp1.499.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)