Beli ridgid pipe cutter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Pipe Cutter
    Mulai

    Rp369.900

  2. RIDGID Stainless Steel Quick-Acting Tubing Cutter
    Mulai

    Rp3.099.900

    RIDGID Stainless Steel Quick-Acting Tubing Cutter
    atribut:
    • Capacity (inch): 1/4 - 2 5/8
    • Capacity (mm): 6.0 - 67.0
    • Catalog Number: 31803
    • Standard Wheel: E-635
  3. RIDGID Pipe Cutter Wheel
    Rating:
    80% of 100
    (1)
    Mulai

    Rp279.900

    RIDGID Pipe Cutter Wheel
    Deskripsi:
    Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
  4. monotaro Tube Cutter (Pipe Cutter)
    Mulai

    Rp199.900

    monotaro Tube Cutter (Pipe Cutter)
    Deskripsi:
    Produk ini juga sering disebut dengan Pipe Cutter
    atribut:
    • Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
  5. RIDGID Cutter Wheel
    Mulai

    Rp199.900

    RIDGID Cutter Wheel
    Deskripsi:
    Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
  6. RIDGID Powered Soil Pipe Cutter
    Mulai

    Rp26.999.900

    RIDGID Powered Soil Pipe Cutter
    atribut:
    • Catalog Number: 42878
    • Capacity Nominal Pipe Size (inch): 8
    • Capacity Nominal Pipe Size (mm): 200
    • Dimensions (cm): 45.72x20.32x7.62
    • Part Tool: P
  7. RIDGID Wide-Roll Heavy Duty Pipe Cutter
    Mulai

    Rp8.399.900

    RIDGID Wide-Roll Heavy Duty Pipe Cutter
    atribut:
    • Pipe Capacity (inch): 1/8 - 2
    • Pipe Capacity (mm): 3 - 50
    • Catalog Number: 32895
  8. RIDGID Press Snap Soil Pipe Cutter Kit
    Mulai

    Rp19.999.900

    RIDGID Press Snap Soil Pipe Cutter Kit
    Deskripsi:
    The Press Snap Soil Pipe Cutter expands the capabilities of RIDGID standard press tools by providing a fast and easy way to cut cast iron soil pipe. Without lengthy lever arms used by traditional soil pipe cutters, improved access is a snap. Simply connect the Press Snap cutter to a RIDGID press tool, wrap the chain around the pipe, and press.
    atribut:
    • Height (inch): 3
    • Width (inch): 17
    • Length (inch): 9
    • Compatibility: Attaches to all RIDGID Standard press tools (CT-400, 320-E, RP 330-B, RP 330-C, RP 340 or RP 350)
    • Capacity (inch): Cuts 1 1/2 to 4 no hub & service-weight soil pipe
    • Catalog Number: 34403R
    • For Pipe Size (In.): 1 1/2 to 4
    • Standard Kit: Press Snap Cutter, case and operator’s manual
  9. CP Oil Depth Meter Stainless Steel
    Mulai

    Rp719.900

    CP Oil Depth Meter Stainless Steel
    Deskripsi:
    Sounding Tape/Meteran Minyak adalah alat yang digunakan untuk mengukur kedalaman solar,minyak tanah,bensin, dan lain lain didalam tangki mobil maupun tangi penyimpanan. Tujuannya sendiri ntuk mengetahui volume minyak yang ada didalam tangki.
    atribut:
    • Material: Stainless Steel
  10. RIDGID Stainless Steel Tubing Cutter
    Mulai

    Rp1.899.900

    RIDGID Stainless Steel Tubing Cutter
    atribut:
    • Capacity (inch): 1/4 - 1 3/8
    • Capacity (mm): 6.0 - 35.0
    • Catalog Number: 29963
    • Standard Wheel: E-635
  11. RIDGID Screw Feed Tubing & Conduit Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RIDGID Screw Feed Tubing & Conduit Cutter
    Deskripsi:
    RIDGID's Screw Feed Tubing Cutters make clean square cuts on copper, brass, aluminum and thin-wall steel. X-CEL Knob cuts tubing more quickly and easily with a larger, more ergonomic designs.
  12. RIDGID Tubing Cutter
    Mulai

    Rp1.099.900

  13. RIDGID Tri-Bender
    Mulai

    Rp1.799.900

    RIDGID Tri-Bender
    atribut:
    • Catalog Number: 44852
    • Color: Gray
    • Bend Radius (inch): 1.01; 0.98; 0.95
Daftar Harga ridgid pipe cutter Terbaru March 2026
RIDGID Quick-Acting Tubing CutterRp1.999.900
RIDGID Pipe CutterRp369.900
RIDGID Stainless Steel Quick-Acting Tubing CutterRp3.099.900
RIDGID Pipe Cutter WheelRp279.900
monotaro Tube Cutter (Pipe Cutter)Rp199.900
RIDGID Constant Swing Tubing CutterRp1.299.900
RIDGID Heavy Duty Pipe CutterRp6.599.900
RIDGID Soil Pipe CutterRp18.999.900
RIDGID Cutter WheelRp199.900
RIDGID Hinged Pipe CutterRp24.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)