Rothenberger Hand Cutter for Pipe, Tubing, and Conduit (Pemotong Pipa)

Sebelum PPN:
Rp769.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Tubing Cutter Product Type Tube Cutter Material Application Copper Cutting Action Screw Feed Minimum Cutting Capacity 1/8 in Maximum Cutting Capacity 11/16 in Tool Length 2 in Body Material Steel Blade Material Steel Features Handy Design Saves Material by Cutting Near Flares Small Working Radius Handle Design Knob Handle Material Steel Replacement Blade Mfr No 70017B

Ulasan Produk

Tidak ada ulasan