Beli pipe cutter ridgid di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Cutter WheelDeskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- RIDGID Powered Soil Pipe Cutteratribut:
- Catalog Number: 42878
- Capacity Nominal Pipe Size (inch): 8
- Capacity Nominal Pipe Size (mm): 200
- Dimensions (cm): 45.72x20.32x7.62
- Part Tool: P
- RIDGID Wide-Roll Heavy Duty Pipe Cutteratribut:
- Pipe Capacity (inch): 1/8 - 2
- Pipe Capacity (mm): 3 - 50
- Catalog Number: 32895
- RIDGID Pipe Cutter WheelDeskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- RIDGID Press Snap Soil Pipe Cutter KitDeskripsi:The Press Snap Soil Pipe Cutter expands the capabilities of RIDGID standard press tools by providing a fast and easy way to cut cast iron soil pipe. Without lengthy lever arms used by traditional soil pipe cutters, improved access is a snap. Simply connect the Press Snap cutter to a RIDGID press tool, wrap the chain around the pipe, and press.atribut:
- Height (inch): 3
- Width (inch): 17
- Length (inch): 9
- Compatibility: Attaches to all RIDGID Standard press tools (CT-400, 320-E, RP 330-B, RP 330-C, RP 340 or RP 350)
- Capacity (inch): Cuts 1 1/2 to 4 no hub & service-weight soil pipe
- Catalog Number: 34403R
- For Pipe Size (In.): 1 1/2 to 4
- Standard Kit: Press Snap Cutter, case and operator’s manual
- monotaro Tube Cutter (Pipe Cutter)Deskripsi:Produk ini juga sering disebut dengan Pipe Cutteratribut:
- Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
- RIDGID Stainless Steel Quick-Acting Tubing Cutteratribut:
- Capacity (inch): 1/4 - 2 5/8
- Capacity (mm): 6.0 - 67.0
- Catalog Number: 31803
- Standard Wheel: E-635
- Blue Eagle Chemical Cartridgeatribut:
- Use With: NP305, NP306
- INGCO Tube Pipe CutterDeskripsi:Pipe Cutter INGCO HPC0142 Gunting Pipa Aluminium/Tembaga/Besi/PVCCan cut copper pipe & aluminum pipe & steel pipeCutting diameter:10-42mmWith high Quality blade
- GOSAVE Cartridge Chemical FilterDeskripsi:Filter/Cartridge untuk MASKER tipe 305 dan 306Filter ini cocok di gunakan untuk menyaring debu,asap,chemical,penyemprotan/pengecatan atau kegiatan lainnya yang membutuhkan perlindungan pernapasanPilihan Cartridge Tersedia di Toko KamiRC-203 (Untuk Pertikel Debu, Partikel Organic, Cat semprot, dan Kimia Kadar Rendah)
- KRISBOW Pemotong Pipa PVC Otomatisatribut:
- Dimensions (LxWxH)(mm): 310x135x30
- GOSAVE CatridgeDeskripsi:- Chemical /respirator cartridge filter- For spray painting and organic vapors of low toxicity- Use with NP-305, NP-306 respirator
Daftar Harga pipe cutter ridgid Terbaru March 2026
| RIDGID Heavy Duty Pipe Cutter | Rp6.599.900 |
| RIDGID Soil Pipe Cutter | Rp18.999.900 |
| RIDGID Cutter Wheel | Rp199.900 |
| RIDGID Hinged Pipe Cutter | Rp24.999.900 |
| RIDGID Powered Soil Pipe Cutter | Rp26.999.900 |
| RIDGID Wide-Roll Heavy Duty Pipe Cutter | Rp8.399.900 |
| RIDGID Pipe Cutter Wheel | Rp279.900 |
| RIDGID Press Snap Soil Pipe Cutter Kit | Rp19.999.900 |
| monotaro Tube Cutter (Pipe Cutter) | Rp199.900 |
| RIDGID Threading Machine (Mesin Senai) | Rp109.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



























































































































































/2yP102248106-3.jpg)
/n4P102048832-8.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/Blue%20Eagle%20Respirator%20%26%20Cartridge%20(Dust%20Catridge)/19P104662045-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/Blue%20Eagle%20Chemical%20Cartridge/10P104662036-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/GOSAVE%20Cartridge%20Chemical%20Filter/euP107370534-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/GOSAVE%20Catridge/P102925782-1.jpg)