Beli resin 3m di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Resin Kit
    Mulai

    Rp6.099.900

    3M Resin Kit
    Deskripsi:
    Completely waterproof the connection of the low voltage cable for power. The connection part can be used for aerial / underground / direct burial. Two-part, room-temperature-curing resin (resin) completely covers the connection, providing insulation, waterproofing and protection. This product conforms to the "extension regulations", and the use of scotch cast makes it possible to omit electrical connection boxes.
    atribut:
    • Overall Length (m): 0.4
    • Applicable Voltage (V): 600 or less
    • TRUSCO Number: 275-9748
  2. Kimia Market Resin Bening
    Mulai

    Rp69.900

    Kimia Market Resin Bening
    Deskripsi:
    Resin ini dapat digunakan untuk pembuatan cetakan (Replika) , Perosotan Kolam Renang, jetski, bangku taman maupun melapisi kayu. Resin adalah bahan kimia yang berbentuk cair, menyerupai minyak goreng, tetapi agak kental.Kualitasnya paling baik dibandingkan dengan jenis resin lainnya karena memiliki kekuatan yang lebih baik, dalam artian hasil produk tidak akan mudah pecah atau tergores. Tingkat kejernihannya juga amat tinggi sehingga saat dipadukan dengan material lain, tampilannya jadi semakin menawan.Resin ini telah satu paket , terdapat Resin Bening 1kg + Katalis 30ml + Anti Bubble 30ml.
  3. INDION Resin
    Mulai

    Rp1.299.900

    INDION Resin
    Deskripsi:
    Hydrochloric acid RegenerationINDION 225 H is a premium grade strong acid cation exchange resin containing sulphonic acid groups. It is based on cross-linked polystyrene and has a gel structure. The resin has high capacity and excellent kinetics.ApplicationsDe-ionisingINDION 225 H in hydrogen form is used as a first step in de-ionising. Technical data for co-flow and counter current regeneration is given in this literature.Two stage de-ionisingTwo stage de-ionising uses two units in series -the first containing INDION 225 H as cation exchanger and second containing strong base anion exchanger Type-resins such as INDION FFIP/GS 300/810 or Type II resins such as INDION NIP/GS 400/820.Mixed bed de-ionsingWhen treated water of highest possible quality is required, INDION 225 H strong acid cation exchange resin is used with INDION FFIP in a mixed bed unit. A mixed bed is often operated as the last unit in a de-ionising stream to act as a “polisher” for producing water of highest quality.
    atribut:
    • Volume (L): 25
    • Effective Size (mm): 0.45 to 0.55
    • Operating pH Range: 0 to 14
    • Particle Size Range (mm): 0.3 to 1.2
    • Resistance to Oxidizing Agents: Generally good, chlorine should be absent
    • Resistance to Reducing Agents: Good
    • Uniformity Coefficient: max. 1.7
  4. Scotch Cast Pack Resin for Low Voltage Wire Moisture Proof
    Mulai

    Rp3.199.900

    Scotch Cast Pack Resin for Low Voltage Wire Moisture Proof
    Deskripsi:
    Epoxy resin is contained in a separate pack, making it easy to mix two liquids. Insulation and moisture-proof treatment can be performed easily. The attached spacer ensures an insulating layer. Insulation and moisture-proofing of low-voltage wire connections. Connections in tunnels, street lighting wiring connections, etc.
    atribut:
    • Water Resistant: 0.13% of water absorption (room temperature 24 hours)
    • Range of Application: Up to P-type crimp sleeve P60 type
    • Set Contents: 4 epoxy resin (in Unipack container), spacer, sandpaper
    • Dielectric Breakdown Voltage (kV/mm): 18(JIS K 6911)
    • Tensile Strength (MPa): 58 (about 590kgf / mm2 / Test method: JIS K 6911
    • Dimensions (mm): (Separate pack size) 45 x 200, (Spacer net size) 35 x 70
    • Insulation Resistance (ohm): 5x10 (Test method: JIS K 6911)
  5. RISU Resin Hollow Natural
    Mulai

    Rp199.900

    RISU Resin Hollow Natural
    atribut:
    • Color: Natural
    • Material: Polypropylene resin
    • Operating Temperature Range (°C): 0 to 45
    • Thickness (mm): 5.5
  6. Philips MASTER LED Spot LV
    Mulai

    Rp129.900

    Philips MASTER LED Spot LV
    atribut:
    • EU RoHS compliant: Yes
    • LLMF At End Of Nominal Lifetime (Nom): 0.7
    • Switching Cycle: 50000X
  7. Philips Lampu LED
    Rating:
    100% of 100
    (5)
    Mulai

    Rp31.900

    Philips Lampu LED
    Deskripsi:
    Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
  8. MCC Resin Pipe Vice
    Mulai

    Rp7.099.900

    MCC Resin Pipe Vice
    atribut:
    • Applicable Pipe: Diameter 89 to 267
    • Height (mm): 360
    • Material: Iron
    • Outer Diameter of Pipe that can be Restrained: Diameter 89 to Diameter 267
  9. Dextone Hardener & Resin
    Mulai

    Rp97.900

    Dextone Hardener & Resin
    atribut:
    • Mixed Color: Cream
    • Color: Resin (Clear), Hardener (Yellow)
    • Mixing Ratio: 1:1
    • Heat Resistance (°C): 125
    • Final Drying Time (hour): 3
    • Initial Dry Time (hour): 1
    • Tensile Strength (psi): > 3000
  10. Dextone Lem Silikon Serbaguna
    Rating:
    100% of 100
    (1)
    Mulai

    Rp41.900

    Dextone Lem Silikon Serbaguna
    Deskripsi:
    Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.
    atribut:
    • Initial Dry Time (minute): 5-20
    • Specific Gravity (g/mL): 0.97
    • Temperature Resistance (°C): -45 to 150
    • Elasticity (%): 580
    • Pressure Power (g/minute): 633
    • Hardness: 19 Shore-A
    • Movement Capacity (%): 25
    • Volume (ml): 300
  11. Dextone Perekat Epoksi
    Rating:
    100% of 100
    (5)
    Mulai

    Rp27.900

    Dextone Perekat Epoksi
    atribut:
    • Mixing Ratio: 1:1
  12. Yukalac Resin 157
    Mulai

    Rp15.999.900

    Yukalac Resin 157
    atribut:
    • Size (kg): 225
  13. PENTAIR/PENTEK Drinking Water Filters
    Mulai

    Rp179.900

    PENTAIR/PENTEK Drinking Water Filters
    Deskripsi:
    Drop-in water filters are cartridges that fit inside a filter housing (required) and are easily replaced. Under-sink or point-of-use filters install to a single water connection to reduce contaminants and improve water quality at the faucet.
    atribut:
    • Filter Media: Carbon
  14. 3M Scotchcast Resin
    Mulai

    Rp329.900

    3M Scotchcast Resin
    atribut:
    • Conductor Size (mm²): (Conformity) 8 or less
    • Finished Dimension (mmxm): 40x100 (Applicable wire)
    • Material: Epoxy resin
  15. Shark Air Compressor Auto (Kompresor Angin)
    Mulai

    Rp11.999.900

    Shark Air Compressor Auto (Kompresor Angin)
    Deskripsi:
    Kompresor Shark LVP-8003 merupakan jenis kompresor sistem otomatis 3HP jenis piston bertekanan kerja maksimal 8 bar dan berkecepatan pengisian mencapai 353 (12.5) liter/menit dengan kapasitas tangki penyimpanan udara sebanyak 103 liter. Prinsip kerjanya yaitu pada saat terjadi pengisapan, tekanan udara di dalam silinder mengecil akan tetapi pada saat gerak kompresi torak bergerak dari titik mati bawah ke titik mati atas, tekanan udara akan meningkat. Selanjutnya di masukkan ke dalam tangki penyimpan udara yang dilengkapi dengan katup satu arah sehingga udara yang berada dalam tangki tidak akan kembali ke silinder.
    atribut:
    • Working Pressure (Bar): 8
    • Oiless: No
    • Compressor Type: Belt Driven
    • Motor/Without Motor: Without Motor
    • Tank Position: Horizontal
  16. 3M Glass Cloth Electrical Insulation Tape
    Mulai

    Rp589.900

    3M Glass Cloth Electrical Insulation Tape
    Deskripsi:
    This tape is strong against pulling and tearing, and has a good familiarity. Familiarity with electrical insulating resin and varnish. Uses an adhesive that does not corrode copper. Excellent solvent resistance. For coil fixing, bundling and insulation of motors and transformers. Pasting on uneven parts. For binding applications.
    atribut:
    • Thickness (mm): 0.18
    • Color: White
    • Main application: For electrical insulation
    • Base Material: Glass cloth
  17. STS Digital Level with Laser (Waterpass Digital)
    Mulai

    Rp3.099.900

    STS Digital Level with Laser (Waterpass Digital)
    atribut:
    • Weight (g): 690
    • Power: AAA batteries x2 book
    • Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
    • Dimension (Length L x Width W x Thickness) (mm): 600x60x27
    • Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
    • Light Source: 635nm red semiconductor laser
    • Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
    • Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
    • Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
    • Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
  18. 3M Regalloy Resin Bond Cross Belt 977F
    Mulai

    Rp749.900

    3M Regalloy Resin Bond Cross Belt 977F
    Deskripsi:
    Since a free-cutting material that reduces the generation of polishing heat is applied, the occurrence of "burning" is small. Durable polyester base material. Standard size belt using 3M ceramic abrasive grains [cubitron]. Cubitron is an abrasive grain made of non-molten aluminum oxide ceramic developed by 3M. The substance is a polycrystal with a microstructure consisting of crystals with alpha alumina as the main component and 2-3 metal oxides fused together. It is a complex.Alloys such as ordinary steel / carbon steel / stainless steel / nickel steel / difficult-to-cut materials such as titanium. Weld bead removal. Deburring and chamfering. Finishing, correction, etc. of die-cast products.
  19. monotaro LED Headlight Brightness 350Lm
    Rating:
    100% of 100
    (1)
    Mulai

    Rp429.900

    monotaro LED Headlight Brightness 350Lm
    Deskripsi:
    It is an LED headlight which can adjust the brightness to 100Lm and 350Lm.. For inspection work at production line and construction siteDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Total Luminous Flux (Lm): Strong: 350 / Weak: 100
    • Color (Body): black
    • Light source color: White
    • Light Source: LED
    • Color: Black
    • Protection Class: IPX7
    • Brightness (Lm): Strong: 350 / Weak: 100
    • Continuous Lighting Time (hour): Strong: 1.3 / Weak: 7
    • Dimensions, Width W x Height H x Depth D (mm): 64×45×44
    • Irradiation Distance (m): 34
    • Light Angle: 90°
    • Lighting Type: strength
    • Material (Main Unit): Aluminium Alloy
    • Maximum Lighting Time: Strong: 1.3 hours / Weak: 7 hours
    • Power Supply Type: Battery operated
    • Suitable Battery: AAA batteries x 3 (sold separately)
    • Type of Illumination: Floodlight
    • Water Resistant: IPX7
Daftar Harga resin 3m Terbaru March 2026
3M Resin KitRp6.099.900
Kimia Market Resin BeningRp69.900
INDION ResinRp1.299.900
Scotch Cast Pack Resin for Low Voltage Wire Moisture ProofRp3.199.900
RISU Resin Hollow NaturalRp199.900
Philips MASTER LED Spot LVRp129.900
Philips Lampu LEDRp31.900
MCC Resin Pipe ViceRp7.099.900
Dextone Hardener & ResinRp97.900
Dextone Lem Silikon SerbagunaRp41.900

Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)