RISU Resin Hollow Natural Panel (Panel Resin Berongga)

Sebelum PPN:
Rp199.900 - Rp669.900
Spesifikasi
ColorNatural
MaterialPolypropylene resin
Operating Temperature Range (°C)0 to 45
Thickness (mm)5.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- There will be a dimensional tolerance (±1.5mm).
Do not use or store in direct sunlight for long periods of time.
Because the cut surface of the product may be sharp, please handle with care.
Resin may be deformed if it is immersed in acid, organic solvent, or mineral oil.
Feature
It is a honeycomb core material born from the world's first continuous molding technology using thermoplastic resin. Lightweight and highly rigid material. In the case of equivalent bending rigidity, a significant weight reduction is achieved (aluminum: about 1/3, steel: about 1/7). Because of its transparency, the work environment becomes brighter. It has excellent chemical resistance and is hygienic (can be wiped with alcohol).
Use
For display boards, partitions, shelves, substitutes for plywood, etc.

Ulasan Produk

Tidak ada ulasan