Sebelum PPN:
Rp1.499.900 - Rp2.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Volume (L) | 25 |
|---|---|
| Effective Size (mm) | 0.45 to 0.55 |
| Operating pH Range | 0 to 14 |
| Particle Size Range (mm) | 0.3 to 1.2 |
| Resistance to Oxidizing Agents | Generally good, chlorine should be absent |
| Resistance to Reducing Agents | Good |
| Uniformity Coefficient | max. 1.7 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hydrochloric acid Regeneration
INDION 225 H is a premium grade strong acid cation exchange resin containing sulphonic acid groups. It is based on cross-linked polystyrene and has a gel structure. The resin has high capacity and excellent kinetics.
Applications
De-ionising
INDION 225 H in hydrogen form is used as a first step in de-ionising. Technical data for co-flow and counter current regeneration is given in this literature.
Two stage de-ionising
Two stage de-ionising uses two units in series -the first containing INDION 225 H as cation exchanger and second containing strong base anion exchanger Type-resins such as INDION FFIP/GS 300/810 or Type II resins such as INDION NIP/GS 400/820.
Mixed bed de-ionsing
When treated water of highest possible quality is required, INDION 225 H strong acid cation exchange resin is used with INDION FFIP in a mixed bed unit. A mixed bed is often operated as the last unit in a de-ionising stream to act as a “polisher” for producing water of highest quality.
INDION 225 H is a premium grade strong acid cation exchange resin containing sulphonic acid groups. It is based on cross-linked polystyrene and has a gel structure. The resin has high capacity and excellent kinetics.
Applications
De-ionising
INDION 225 H in hydrogen form is used as a first step in de-ionising. Technical data for co-flow and counter current regeneration is given in this literature.
Two stage de-ionising
Two stage de-ionising uses two units in series -the first containing INDION 225 H as cation exchanger and second containing strong base anion exchanger Type-resins such as INDION FFIP/GS 300/810 or Type II resins such as INDION NIP/GS 400/820.
Mixed bed de-ionsing
When treated water of highest possible quality is required, INDION 225 H strong acid cation exchange resin is used with INDION FFIP in a mixed bed unit. A mixed bed is often operated as the last unit in a de-ionising stream to act as a “polisher” for producing water of highest quality.
Feature
Operating exchange capacityFigures 1, 2, 3 and 4 give operating exchange capacity of INDION 225 H when used in co-flow regeneration mode. Operating exchange capacity of INDION 225H in counter current mode depends on :
- Regeneration level
- Alkaline content of feed water
- Sodium content of feed water
- Active bed-depth
Figures 5, 6, 7 and 8 give operating exchange capacity and correction factor of INDION 225 H in counter current regeneration mode.
Regeneration
Co-flow regeneration The concentration of hydrochloric acid used in regeneration is 4-5 % w/v.
Counter current regeneration
The concentration of hydrochloric acid used in regeneration is 2.5 to 5 % w/v. For acid dilution and rinsing, decationised water must be used. To prevent the disturbance of the resin bed during upward acid injection and uprinse, use of down flow of water is employed. Alternatively, a downward air pressure can also be used for the same purpose. Backwashing of complete bed, during every regeneration is not desirable and only subsurface wash must be employed.
Whenever the counter current unit is backwashed, higher than the normal quantity of regeneration has to be used in subsequent injection operation.
Thoroughfare regeneration
When the alkaline hardness is high, use of INDION 236 weak acid cation exchanger preceding INDION 225 H is recommended. In such cases, the regeneration can be conducted first through strong acid cation exchanger, followed by weak acid cation exchanger. The waste acid from the
strong acid cation exchanger is utilised to regenerate the weak acid cation exchanger. This process improves the utilisation of acid and minimises the effluent while obtaining highest quality treated water. This process is commonly referred to as “thoroughfare regeneration”.
Treated water quality
Leakage of sodium ions in treated water from strongly acidic cation exchanger depends on:
- Sodium content of feed
- Regeneration level employed
Refer to Figure 10 for leakage characteristics of INDION 225 H in co-flow regeneration mode. The exchange capacities of INDION 225 H in counter current mode of regeneration are shown in Figure 5. These are based on end point of one ppm of sodium slip expressed as CaCO . For sodium slip less than 3 one ppm, consult us.
Mixed bed de-ionsing
When used as the cation exchanger in a mixed bed unit, variation with feed water composition in operating exchange capacity is less than that, in two stage deionising. For practical purposes, feed water may be classified as - Ion exchange softened or demineralised
- Low ionic load influent.
In both cases, INDION 225 H may be regenerated with hydrochloric acid of 5% concentration. Figure 9 gives operating exchange capacity when used in a mixed bed unit.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
