Beli regulator valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMITH EQUIPMENT Gas RegulatorDeskripsi:These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.atribut:
- Body Material: Brass
- Voltage (V): 110
- KRISBOW Filter Regulator LubricatorDeskripsi:Filter Regulator LubricatorMetal Bowl with Gauge 1inchatribut:
- Adj. Pressure Range (bar): 10
- Max. Service Pressure (bar): 15
- Operating Temperature Range (°C): 5 - 80
- Filter Element (micron): 5
- WATTS REGULATOR Water Pressure Reducing ValvesDeskripsi:Lead-free pressure-reducing valves regulate incoming water pressure to set levels to protect plumbing systems and reduce water consumption. They are low-lead compliant and suitable for potable water systems. Their integral inline strainer offers easy accessibility for inline servicing and provides a smaller footprint than valves with an external strainer.atribut:
- UNSPSC: 40141609
- Strainer: Yes
- KUNKLE VALVE Relief Valvesatribut:
- UNSPSC: 40141606
- Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Seriesatribut:
- Maximum Temperature (°C): 220
- Yoshitake Pressure Reducing Valve (Steam) (PRV)Deskripsi:-Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.atribut:
- Mounting Specs: 4 holes
- LxW: 600x300mm
- Hole Diameter: phi4mmx4 places
- Mounting Method: Screw Lock (screw sold separately)
- Weflo Pressure Reducing ValveDeskripsi:- Reducing valve: reduces a higher inlet pressure to a lower outlet pressure- Constant outlet pressure over wide flow range- Pilot-operated main valve not subject to pressure fall off- Outlet pressure is adjustable with single screw- Can be maintained without removal from the pipe line- Adjustable opening/response speed- Stabilized regulation at near-zero flow- Flange end to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 StandardWorking Pressure :- Upstream pressure: Max 300 PSI, 175 PSI, 10 Bar,16 Bar- Downsteam pressure: 30 – 165 PSI (Other pressures available on request)atribut:
- Body Material: Ductile Iron
- Bonnet Material: Ductile Iron
- Pressure Reducing Pilot Material: Bronze
- Seat Disc Material: NBR/EPDM
- Seat Material: Stainless Steel
- Spring Material: Stainless Steel
- Stem Material: Stainless Steel
- WATTS Pressure Reducing Automatic Control ValvesDeskripsi:These Buna-N/PVC foam rubber insulation tubes cover a length of straight pipe or tubing. This insulation is factory cut-to-length and preformed to save fabrication time in the field.atribut:
- UNSPSC: 40141609
- Body Material: Ductile Iron ASTM A536
- Coating: Fusion Bonded Epoxy Lined and Coated
- Cover Material: Ductile Iron
- Elastomer Material: Buna N
- Maximum Fluid Temperature (°F): 160
- Nut Material: 304 Stainless Steel
- Pilot Adjustment Range: 30 to 300
- Spring Material: 302 Stainless Steel
- Standards: ASTM A536; NSF Listed
- Stem Material: 304 Stainless Steel
- Trim Material: 316 Stainless Steel
- Singer Valve Pressure Reducing ValveDeskripsi:The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.atribut:
- Minimum Flat Diaphragm (USGPM): 1
- Maximum Continuius (USGPM): 125
- Yoshitake Water Pressure Reducing Valveatribut:
- Maximum Temperature (°C): 60
- Nominal Diameter A: 20
- Weflo Pressure Relief ValveDeskripsi:- Relief valve: Limits inlet pressure by relieving excess pressure- Pressure sustaining: Prevents inlet pressure from dropping below a predetermined minimum- Operates over a wide flow range- Inlet pressure is adjustable with single screw- Quick opening and adjustable closing speed- Can be maintained without removal from the pipe line- Flanges to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 Standard- UL listed 1 1/2″-8″
- NITTO KOHKI Electromagnetic Drive Diaphragm Type Vacuum Pump/Compressor Dual Typeatribut:
- Rated Frequency (Hz): 50/60 dual purpose
- Rated Voltage (V): AC100
- Tsushima Safety Valve With Lever (Katup Safety)atribut:
- Pressure (psi): 142.233
- Pressure (bar): 10
- Pressure (Kg/Cm²): 10
- Yoshitake Pressure Reducing Valve (Water)Deskripsi:-A pressure reducing valve for water supply that eliminates noise made from the valve itself and is safe to use even during midnight.-It is a water conformity standard compliant product.-Applicable fluid: tap water.-Pressure reducing valve for house-to-house water supply in a condominium.
- JOHNSON CONTROLS FRL Compressed Air RegulatorDeskripsi:These compressed air regulators adjust and maintain the air pressure that is generated by the air compressor. They are a component of a Johnson Controls FRL system.atribut:
- UNSPSC: 40141603
- Air Inlet Gender: Female
- Air Outlet Gender: Female
- Air Outlet Type: NPT
- Body Material: Aluminium or Zinc
- For Fluid Type: Air
- For Substance Type: Air
- Includes: Gauge Connection
- Maximum Operating Pressure (psi): 300
- Maximum Regulated Pressure (psi): 50
- Overall Width (inch): 2-3/4
- Pressure Gauge Included: No
- Series: R-130
- ANEST IWATA Pressure Reducing ValveDeskripsi:With a pressure reducing valve for diaphragm type paint, it is possible to keep the paint pressure and coating amount constant for coating quality control such as uniform coating film thickness. Pressure reducing valve.atribut:
- Material: Body wetted part / aluminum
- Pressure Adjustment Range (MPa): 0-0.6
- Primary Pressure (MPa): (Maximum) 2.5
- Maximum Flow Rate (L/minute): 2.0
Daftar Harga regulator valve Terbaru March 2026
| SMITH EQUIPMENT Gas Regulator | Rp4.399.900 |
| KRISBOW Filter Regulator Lubricator | Rp999.900 |
| WATTS REGULATOR Water Pressure Reducing Valves | Rp4.799.900 |
| NIHONSEIKI Regulator | Rp999.900 |
| KUNKLE VALVE Relief Valves | Rp8.799.900 |
| Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series | Rp6.699.900 |
| Yoshitake Pressure Reducing Valve (Steam) (PRV) | Rp10.999.900 |
| Weflo Pressure Reducing Valve | Rp16.999.900 |
| WATTS Pressure Reducing Automatic Control Valves | Rp73.999.900 |
| Singer Valve Pressure Reducing Valve | Rp33.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/SMITH%20EQUIPMENT%20Gas%20Regulator/abP109492371-1.jpg)




%20Gp-1000%20Series/2cP103662084-1.jpg)
%20(PRV)/P102873717-1.jpg)
/Weflo%20Pressure%20Reducing%20Valve/1gP109188052-1.jpg)


/moP103502816-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/VIKING%20Alarm%20Kebakaran/5nP108226203-1.jpg)

/Weflo%20Pressure%20Relief%20Valve/1yP109188070-1.jpg)

/kqP103502746-1.jpg)
/P102873726-1.jpg)

/kfP105898735-1.jpg)