Beli regulator high pressure di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yamato High Pressure Regulator (Regulator Gas)Deskripsi:-High pressure regulator with a stop valve.atribut:
- Port Connection: W22-14 (right)
- Fluid: Nitrogen, air
- Outlet Connection: Rc1/4
- Main Body Materials: Brass
- CHIYODA TSUSHO Oxygen/Nitrogen/Argon Gas High Pressure Regulator (Regulator Las)atribut:
- Voltage (V): 110
- Yamato Nitrogen Gas Regulator (Regulator Gas)atribut:
- Primary Side Working Pressure (MPa): 2 to 15
- Secondary Side Working Pressure (MPa): 0.2 to 0.99
- Chiyoda Seiki High Pressure Gas Regulator (Regulator Gas)atribut:
- Applicable Gas: O2, N2, Ar, etc.
- Body Material: Brass
- Inlet Connection: W22 thread 14 (right) per cap nut P
- Operating Temperature (°C): -10 to +60
- Outlet Connection: W22 thread 14 (right) with Diameter 8 sleeve
- Primary Pressure (MPa): 15.0 or less
- Primary Pressure Gauge (MPa): 0 to 25
- Primary Side Working Pressure (MPa): 15.0 or less
- Pro'sKit Coaxial Crimping Tool Kit (Tang Crimping)Deskripsi:Networking
- WINN GAS Gas Regulator High Pressure without Meter (Pengatur Tekanan Gas)Deskripsi:Winn Gas W181NMHP – Regulator Tekanan Tinggi Non Meter merupakan regulator high pressure, sangat cocok digunakan untuk kompor high pressure. Regulator ini biasa gunakan untuk restoran, rumah makan, dan lainnya agar menghasilkan api yang besar dan membuat masakan menjadi lebih cepat matang.Pressure : 0-6 Kg/hRegulator high pressureStandart SNIatribut:
- Material: Iron
- Equipment: Not
- Locking: Rotated
- Dimension (LxWxH) (cm): 15x15x15
- Weight (kg): 1
- Color: Red
- Accessories: Not
- Input Pressure (kg/cm²): 0.5-10
- Output Pressure (kg/cm²): 0-2
- Pressure (kg/hour): 0-6
- STANLEY Crimping Pliers (Tang Crimping)atribut:
- Size (inch): 9
- RADNOR Gas Regulator (Regulator Gas)Deskripsi:These regulators work to control the pressure from fuel contained in high-pressure cylinders to torches for oxy-fuel cutting, heating, and welding applications.atribut:
- UNSPSC: 40142201
- Application: General Purpose
- Body Material: Brass
- Inlet Connection Type: NGO
- Mounting Type: Cylinder
- Number of Stages: Single Stage
- Voltage (V): 110
- Egamaster Tube Benderatribut:
- Pendant: Yes
- ARO FRL Compressed Air Regulator (Regulator Tekanan Udara)Deskripsi:Precision air regulators have a high degree of accuracy to control pressure fluctuations in critical applications such as air gauging and gas mixing.atribut:
- Air Inlet Gender: Female
- Air Outlet Gender: Female
- Air Outlet Type: NPT
- Body Material: Aluminium or Zinc
- For Substance Type: Air
- Pressure Gauge Port Type: NPT
- CHIYODA TSUSHO Argon Gas Pressure Regulator (Regulator Las)atribut:
- Compatible Gas: Ar (argon gas)
- Flowmeter (L/minute): 2 to 25
- Weight (kg): 1.4
- Secondary Side Pressure Guage (MPa): 0 to 1
- Peak Flow Rate (L/minute): 100
- Adjust Pressure Range (MPa): 0.1 to 0.6
- Compatible: Ar
- Connection: Entrance: W22 - 14 Right (standard).Exit: M12x1.0 ( φ 6 hose fitting)
- Valve Inlet Pressure (MPa): 14.7 or less
- Voltage (V): 110
- KLEIN TOOLS Wire Connector & Terminal Crimper (Tang Jepit)atribut:
- Adjustability: Not Adjustable
- Crimping Capacity (AWG): 22; 20; 18; 16; 14; 12; 10
- Includes Wire Stripper: No
- Max. Compatible Wire Size (AWG): 10
- Maximum Crimping Capacity (AWG): 10
- Min. Compatible Wire Size (AWG): 22
- Minimum Crimping Capacity (AWG): 22
- Primary Crimping Application: Electrical Wire and Cable
- TEKIRO Crimping Pliers Five Way Deluxe (Tang Crimping)Deskripsi:TEKIRO 5 Ways Deluxe Crimping Tool. merupakan alat yang dapat digunakan untuk crimping kabel connector 4P, 6P dan juga dapat digunakan juga untuk cutter (pemotong kabel), wire stripper (pemangkas serat kabel) dan locking pin. Crimper Tools Dengan memiliki desain yang lebih simpel sehingga membuat crimping semakin gampang dengan 8P8C crimping tool ini. Crimping tool ini tidak akan merusak shalled wire ketika crimping serta pegangan crimper ini cukup panjang, yang membuat proses crimping lebih gampang dan mudah digunakan.Fungsi : Untuk Crimping kabel, pemangkas serat kabel, dan locking pinMaterial : Carbon Steelatribut:
- Size (inch): 9
- Material: Carbon Steel
- Dimension 2 (mm): 38
- Dimension 1 (mm): 224
- Dimension 3 (mm): 39
- Nihon Seiki Regulator (Regulator Tekanan Udara)atribut:
- Overall Length (mm): 186
- Weight (kg): 1.2
- Working Pressure (MPa): 1orless
- Connection Caliber (Rc): 41702
- Fluid: Air
- Set Pressure (MPa): 05 to 0.85
- Pressure Resistance (MPa): 1.5
- Ambient Temperature (°C): 5 to 60
- Processing Airflow Rate ANR (m³/minute): 8
- SMITH EQUIPMENT Gas Regulator (Regulator Gas)Deskripsi:These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.atribut:
- Body Material: Brass
Daftar Harga regulator high pressure Terbaru October 2026
| Yamato High Pressure Regulator (Regulator Gas) | Rp10.999.900 |
| CHIYODA TSUSHO Oxygen/Nitrogen/Argon Gas High Pressure Regulator (Regulator Las) | Rp7.799.900 |
| Yamato Nitrogen Gas Regulator (Regulator Gas) | Rp4.999.900 |
| DV Power Supply AC to DC Single Output | Rp199.900 |
| Chiyoda Seiki High Pressure Gas Regulator (Regulator Gas) | Rp8.899.900 |
| HPC High Pressure Regulator Filter H Series (Regulator Filter Udara) | Rp1.299.900 |
| WATTS Pressure Regulators (Regulator Tekanan Air) | Rp1.899.900 |
| Pro'sKit Coaxial Crimping Tool Kit (Tang Crimping) | Rp2.599.900 |
| Schneider Electric Zelio Timer Relays (Relai Pewaktu) | Rp55.900 |
| WINN GAS Gas Regulator High Pressure without Meter (Pengatur Tekanan Gas) | Rp83.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20High%20Pressure%20Regulator%20(Regulator%20Gas)/P102617537-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/CHIYODA%20TSUSHO%20Oxygen%2FNitrogen%2FArgon%20Gas%20High%20Pressure%20Regulator%20(Regulator%20Las)/P102948622-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Nitrogen%20Gas%20Regulator%20(Regulator%20Gas)/P102624856-3.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Chiyoda%20Seiki%20High%20Pressure%20Gas%20Regulator%20(Regulator%20Gas)/p2P111783902-1.jpg)
/kzP111194755-1.jpg)
/c6P109434438-1.jpg)
/phP105892917-1.jpg)
/6lP103101237-31.jpg)
/5kP105297200-2.jpg)
/0oP104801024-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Chiyoda%20Seiki%20Pressure%20Regulator%20(Regulator%20Gas)/0pP108211025-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/RADNOR%20Gas%20Regulator%20(Regulator%20Gas)/9bP109492335-1.jpg)

/c1P109545433-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/CHIYODA%20TSUSHO%20Argon%20Gas%20Pressure%20Regulator%20(Regulator%20Las)/P102949010-1.jpg)
/gpP109957601-4.jpg)
/jkP103683704-3.jpg)
/P102030721-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/SMITH%20EQUIPMENT%20Gas%20Regulator%20(Regulator%20Gas)/abP109492371-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)