CHIYODA TSUSHO Argon Gas Pressure Regulator (Regulator Las)

Sebelum PPN:
Rp5.299.900
Spesifikasi
Compatible GasAr (argon gas)
Flowmeter (L/minute)2 to 25
Weight (kg)1.4
Secondary Side Pressure Guage (MPa)0 to 1
Peak Flow Rate (L/minute)100
Adjust Pressure Range (MPa)0.1 to 0.6
CompatibleAr
ConnectionEntrance: W22 - 14 Right (standard).Exit: M12x1.0 ( φ 6 hose fitting)
Valve Inlet Pressure (MPa)14.7 or less
Voltage (V)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
There Are Cases where Malfunction May Occur Except in The Operating Temperature Range (-10 to 55°). Laser Welding is Not Allowed. Never Disassemble Savepoint S Type. In Case of Disassembling, The Blocking Capability Can Not be Guaranteed.
Feature
It Can be Used for A Wide Range of Applications with General Purpose Type.

Ulasan Produk

Tidak ada ulasan