Chiyoda Seiki High Pressure Gas Regulator (Regulator Gas)

Sebelum PPN:
Rp8.899.900 - Rp10.999.900
Spesifikasi
Applicable GasO2, N2, Ar, etc.
Body MaterialBrass
Inlet ConnectionW22 thread 14 (right) per cap nut P
Operating Temperature (°C)-10 to +60
Outlet ConnectionW22 thread 14 (right) with Diameter 8 sleeve
Primary Pressure (MPa)15.0 or less
Primary Pressure Gauge (MPa)0 to 25
Primary Side Working Pressure (MPa)15.0 or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please specify separately for hydrogen and helium.
- When using in high pressure gas equipment, please specify as a certified product.
Feature
- Designed with consideration to small size, light weight, operability, and safety.
Use
Can be used for containers filled with high pressure, and for airtightness testing of various high-pressure gas equipment that requires high pressure on the secondary side and manufacturing equipment.

Ulasan Produk

Tidak ada ulasan