KLEIN TOOLS Wire Connector & Terminal Crimper (Tang Jepit)

Sebelum PPN:
Rp999.900 - Rp5.699.900
Spesifikasi
AdjustabilityNot Adjustable
Crimping Capacity (AWG)22; 20; 18; 16; 14; 12; 10
Includes Wire StripperNo
Max. Compatible Wire Size (AWG)10
Maximum Crimping Capacity (AWG)10
Min. Compatible Wire Size (AWG)22
Minimum Crimping Capacity (AWG)22
Primary Crimping ApplicationElectrical Wire and Cable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Ratchet Crimper Crimper Style Full Cycle Ratcheting Crimper Crimping Capacity 10 AWG 12 AWG 14 AWG 16 AWG 18 AWG 20 AWG 22 AWG Compatible Connector Type Insulated Terminals Compatible Terminal Type Insulated Minimum Compatible Wire Size 22 AWG Maximum Compatible Wire Size 10 AWG Maximum Crimping Force Not Rated Tool Length 9 in Includes Wire Cutter No Includes Wire Stripper No Insulated Yes Adjustability Not Adjustable Body Material Plastic Connector Color Code Black

Ulasan Produk

Tidak ada ulasan

Halaman Terkait