RADNOR Gas Regulator (Regulator Gas)

Sebelum PPN:
Rp3.999.900 - Rp8.699.900
Spesifikasi
UNSPSC40142201
ApplicationGeneral Purpose
Body MaterialBrass
Inlet Connection TypeNGO
Mounting TypeCylinder
Number of StagesSingle Stage
Voltage (V)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These regulators work to control the pressure from fuel contained in high-pressure cylinders to torches for oxy-fuel cutting, heating, and welding applications.
Feature
Gas Regulator Number of Stages Single Stage Compatible Gas Type Acetylene Inlet Connection Type NGO Inlet Connection Gender Female Inlet Connection Size 0.885 In.-14 Outlet Pressure (Maximum) 15 psig Outlet Connection Gender Male Outlet Connection Size 9/16 In.-18 Outlet Connection Type UNF Body Material Brass Diaphragm Material Neoprene CGA Number CGA 510 Application General Purpose Duty Rating Light Duty

Ulasan Produk

Tidak ada ulasan