Beli regulator air flow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PISCO Regulator
    Mulai

    Rp869.900

    PISCO Regulator
    atribut:
    • Shape: regulator
    • Operating Temperature Range: 5 to 50°C
    • Maximum Working Pressure: 1MPa
    • Fluid: air
    • Set Pressure Range: 0.05 to 0.85MPa
    • Flow Rate: 300L/min (ANR)
    • Pressure resistance: 1.2MPa
  2. monotaro Regulator
    Mulai

    Rp379.900

    monotaro Regulator
    Deskripsi:
    The compressed air under reduced pressure, and supplies the constant pressure in the pneumatic line
    atribut:
    • Set Pressure Range (MPa): 0.05-0.85
    • Proof Pressure (MPa): 1.2
    • Mounting Method: With bracket
    • Pressure gauge connection caliber: R1 / 8
    • Body Material: Zinc alloy
    • Fluid: Compressed air
    • Lid Material: Polyacetal
    • Maximum Flow Rate (L/minute): 2500
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature Range (°C): 5-60
    • Pressure Gauge: With pressure gauge
    • Screw Type: Rc
    • Set Pressure Unit: MPa
  3. monotaro Filter + Regulator + Lubricator Unit
    Mulai

    Rp1.499.900

    monotaro Filter + Regulator + Lubricator Unit
    Deskripsi:
    It is convenient for draining compressed air from the compressor, adjusting flow rate and supplying oil. Since it is an auto drain type, draining work is unnecessary.
    atribut:
    • Operating Temperature Range (°C): 5-60
    • Accessories: Pressure gauge
    • Maximum Working Pressure (MPa): 1
    • Auto drain Specification: With auto drain
    • Body Material: Zinc alloy
    • Bowl material: Polycarbonate
    • Case: Polycarbonate case with case guard
    • Cover Material: Polyacetal
    • Fluid Used: air
    • Lid Material: Polyacetal
    • Lubricator Oil Storage Amount(mL): 125
    • Material (ball guard): Zinc alloy
    • Pressure Gauge: With pressure gauge
    • Pressure Gauge Port Size: 43838
    • Proof Pressure (MPa): 1.2
    • Recommended oil: ISO VG-32
    • Screw Type: PT
  4. TRUSCO Air Flow Regulator
    Mulai

    Rp239.900

    TRUSCO Air Flow Regulator
    Deskripsi:
    The strength of the air can be done smoothly by dialing operation. Connect to air duster, air thunder, air spray gun, and smoothly perform the strength of air by dial operation.
    atribut:
    • Purpose of Use: Connect to air duster, air sander and air spray gun, etc., and smoothly adjust the strength of air by dial operation.
  5. SAGOLA Flow Regulator with Pressure Gauge RC1
    Mulai

    Rp1.599.900

    SAGOLA Flow Regulator with Pressure Gauge RC1
    atribut:
    • Version: RC1 Air Flow Regulator with Manometer
  6. SMC FRL Combination Rc1/4 (Filter Udara)
    Mulai

    Rp1.299.900

    SMC FRL Combination Rc1/4 (Filter Udara)
    atribut:
    • Body Size: Body Size
    • Relieving Type: Relieving Type
    • Drain Cock: With Drain Cock
    • Flow Direction: Left to Right
  7. SMC Filter Regulator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

  8. Nihon Seiki Regulator (Pengatur Tekanan)
    Mulai

    Rp2.599.900

    Nihon Seiki Regulator (Pengatur Tekanan)
    atribut:
    • Overall Length (mm): 186
    • Weight (kg): 1.2
    • Working Pressure (MPa): 1orless
    • Connection Caliber (Rc): 41702
    • Fluid: Air
    • Set Pressure (MPa): 05 to 0.85
    • Pressure Resistance (MPa): 1.5
    • Ambient Temperature (°C): 5 to 60
    • Processing Airflow Rate ANR (m³/minute): 8
  9. SMC Regulator
    Mulai

    Rp19.900

  10. SAGOLA Flow Regulator with Pressure Gauge RC2
    Mulai

    Rp739.900

    SAGOLA Flow Regulator with Pressure Gauge RC2
    atribut:
    • Version: RC2 Air Flow Regulator
  11. monotaro Filter Regulator + Lubricator
    Mulai

    Rp849.900

    monotaro Filter Regulator + Lubricator
    Deskripsi:
    Pressure control removal outlet side of 5 micro m or more solid contaminants and the drain contained in the compressed air is available. Electromagnetic valve in the lubricator, you can lubrication by the oil mist to the cylinder.
    atribut:
    • Maximum Operating Pressure (MPa): 1
    • Material (ball guard): Zinc alloy
    • Set Pressure Range (MPa): 0.05 to 0.85
    • Proof Pressure (MPa): 1.2
    • Auto drain Specification: With semi-auto drain
    • Body Material: Zinc alloy
    • Filter Drain Capacity (ml): 80
    • Filtration rating ( micro m): 5
    • Fluid: Compressed air
    • Lid Material: Polyacetal
    • Lubricator Oil Storage Amount (ml): 125
    • Mounting Method: Bracket mounting
    • Operating Temperature Range (°C): 5 to 60
    • Pressure Gauge: With pressure gauge
    • Recommended use oil: ISO VG 32
    • Screw Type: PT
    • Set Pressure Unit: MPa
  12. Morris Regulator Harris Single Stage
    Mulai

    Rp749.900

    Morris Regulator Harris Single Stage
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  13. GENIUS Torque Wrench
    Mulai

    Rp2.299.900

    GENIUS Torque Wrench
    Deskripsi:
    Genius Tools Wrenches are designed for maximum life and performance. Using only the highest quality materials, our Wrenches are made from industry leading Chrome Vanadium or Chrome Molybdenum steel and are heat treated for maximum strength. All wrenches are tested for quality and strength, and each torque wrench is tested to ensure they meet our strict precision calibration standards.
    atribut:
    • Material: Chrome Vanadium
  14. monotaro Air Filter (Filter Udara)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp609.900

    monotaro Air Filter (Filter Udara)
    atribut:
    • Suitable fluid: Compressed air
    • Type Of Thread: PT
    • Minimum Working Pressure (MPa): 0.2 (entrance side)
    • Filter drain storage volume (mL): 80
    • Assured Pressure Resistance (MPa): 1.2
    • Auto drain Specification: Auto drain NO
    • Bowl material: Polycarbonate
    • Drain Cock: Auto
    • Drain Port Size (Rc): 1/8
    • Filter drain Outlet: With drain valve
    • Filtration (µm): 5
    • Included Accessories: Bracket
    • Material (Main Unit): Aluminium Alloy
    • Material (ball guard): Zinc alloy
    • Operating Temperature Range (°C): 5~60
    • Set Pressure Unit: MPa
    • Type of Sign: With bracket
  15. monotaro Filter Regulator + Lubricator Unit
    Mulai

    Rp1.299.900

    monotaro Filter Regulator + Lubricator Unit
    Deskripsi:
    - Mempermudah mengurangi tekanan udara dari kompresor, menyesuaikan flow rate dan memasok oliKarena filter ini adalah jenis auto drain, tidak perlu dibersihkan secara manual.- Rekomendasi oli yang bisa digunakan: ISO VG -32- Spesifikasi: Auto drain
    atribut:
    • Set Pressure Range (MPa): 0.05 to 0.85
    • Material (ball guard): Zinc alloy
    • Accessories: Pressure gauge
    • Fluid: air
    • Maximum Working Pressure (MPa): 1
    • Assured withstand Pressure (MPa): 1.2
    • Connection Caliber Diameter (Rc): 1/8
    • Pressure Gauge Connection Diameter: 1/8
    • Rated Filtration (micro): 5
    • Lubricator Oil Storage Amount(mL): 125
    • Filter Drain Storage (ml): 80
    • Auto drain Specification: With auto drain
    • Body Material: Zinc alloy
    • Bowl material: Polycarbonate
    • Cover Material: Polyacetal
    • Filter Regulator Drain Outlet: With drain guide 1/8
    • Operating Temperature Range (°C): 5 to 60
    • Pressure Gauge: With pressure gauge
    • Screw Type: PT
    • Set Pressure Unit: Mpa
  16. PISCO Filter Regulator
    Mulai

    Rp1.299.900

    PISCO Filter Regulator
    atribut:
    • Shape: Filter Regulator
    • Operating Temperature Range: 5 to 50°C
    • Maximum Working Pressure: 1MPa
    • Fluid: air
    • Flow Rate: 300L/min (ANR)
    • Pressure resistance: 1.5MPa
    • Rated Filtration: 5µm
  17. Daesung Regulator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

Daftar Harga regulator air flow Terbaru March 2026
PISCO RegulatorRp869.900
monotaro RegulatorRp379.900
monotaro Filter + Regulator + Lubricator UnitRp1.499.900
TRUSCO Air Flow RegulatorRp239.900
SAGOLA Flow Regulator with Pressure Gauge RC1Rp1.599.900
SMC FRL Combination Rc1/4 (Filter Udara)Rp1.299.900
SMC Filter RegulatorRp809.900
Nihon Seiki Regulator (Pengatur Tekanan)Rp2.599.900
SMC RegulatorRp19.900
SAGOLA Flow Regulator with Pressure Gauge RC2Rp739.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait