Beli reel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Air Hose Reel Hybrid Polymer (Selang Gulung Otomatis / Selang Angin)atribut:
- Hose Material: Hybrid Polimer
- Inner Diameter (mm): 8
- Outer Diameter (mm): 12
- Air Inlet / Outlet (inch): 1/4
- Working Pressure (psi): 200
- Outer Casing Material: Plastic
- TRUSCO Auto Air Reel (Selang Gulung Otomatis / Selang Angin)atribut:
- Depth (mm): 360
- Height (mm): 260
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 8.0 x 12
- Hose Dimension (Overall Length) (m): Primary Side / 1, The Secondary Side / 9
- Length (m): 9
- Width (mm): 158
- Working Pressure (MPa): 1.5
- Working Pressure (kgf/cm²): 15
- NIPPEI KIKI Handy Air Reel (Selang Gulung Otomatis / Selang Angin)Deskripsi:-The hose is made of urethane, which is light and strong against impact.-Small diameter body and slim size.-Both ceiling and wall mounting are possible.-Designed to be durability.-Hanger Receiver (mounting plate), Fixing Bolt Nut, Screw-Self-weigh
- TRUSCO Air Reel (Selang Gulung Manual / Selang Angin)atribut:
- Fluid: Air
- Hose Dimension (Overall Length) (m): 30
- Hose Length (m): 1 (Primary Side)
- Working Pressure (MPa): 1
- Operating Temperature Range (°C): 0 to 60
- Tsubosan Standard Air Fair Flatatribut:
- File Length (mm): 100
- Overall Length (mm): 160
- NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)atribut:
- Material: Hose:Polyurethane (Mesh)
- Primary Hose Total Length (m): 1
- Working Pressure (MPa): 1.5
- Specification: Connection can be done with a commercially available coupler.
- monotaro Air Hose Reel (Take-Up Type) (Selang Gulung Otomatis / Selang Angin)Deskripsi:Production plants, car maintenance factory, the air tasks such as paint shop.atribut:
- Dimensions (Width W x Height H x Depth D) (mm): 320 x 282 x 142
- Material (Hose): PU (wire-reinforced)
- Mounting Bracket (Primary Side): 1/4 male coupler
- Mounting Bracket (secondary side): 1/4 female one-touch coupler
- Regular Pressure (MPa): 1.5
- Cover Material: (Body) resin
- Hose Dimensions (inner diameter x OD) (mm): 8 x 12
- Hose size (total length) (m): 8
- SATA Air Hose Reel (Selang Angin / Selang Gulung Otomatis)Deskripsi:- The rotating shaft, shaft sleeve and gas pipe joint are made of high-quality brass.- The gas pipe is made of hydrolysis resistant imported polyether TPU material.
- REELCRAFT Hose Reel SwivelsDeskripsi:Carbon steel hose reel swivels are machined from carbon steel to be hard and resilient with more damage resistance than softer metals and a wide working temperature range. These carbon steel hose reel swivels are designed to twist, move, and transfer fluids.
- TEKIRO Hose Air Reel (Selang Angin / Selang Gulung)Deskripsi:Tekiro Air Hose Reel 6 Meter berfungsi menyalurkan udara dengan bantuan kompressor untuk keperluan tertentu
- Pro'sKit Fiber Cleaver with Visual Fault LocatorDeskripsi:Fiber Cleaver With Visual Fault Locator- Auto return- 24 cutting point- 3 in one holderatribut:
- Dimensions (mm): 80x64x60
- Cutting Angle (°): <1.5
- Battery (V): 3.7 (180mAh Li-ion)
- Holder: 3in1
- Cutting Length (mm): 5-20
- Cutting Point: 24
- Base Material: Alumunium Alloy
- Blade Diameter (mm): 20
- Blade Material: Tungsten
- Frequency (Hz): 2
- Output Power (mW): 1
- Wavelength (nm): 650±15
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Taffware Pembasmi Nyamuk UV LEDDeskripsi:Nikmati tidur nyenyak tanpa gangguan nyamuk dikamar Anda. Lampu anti nyamuk ini melindungi kamar Anda dari serangan nyamuk, tanpa menghasilkan suara yang bising dan memiliki cahaya yang redup seperti lampu tidur.FeaturesPhotocatalyst Design Desain yang futuristik membuat lampu anti nyamuk ini melindungi sekaligus menghiasi kamar Anda. No smoke, No Smell and No Sound Tidur Anda tidak akan terganggu karena kehadiran lampu anti nyamuk ini, karena lampu ini tidak menghasilkan suara, bau dan asap pengganggu. Eco Friendly and Safe Lampu anti nyamuk ini 100% aman untuk digunakan dan berbahan material ABS yang kuat. Strong Suction Selain memiliki lampu UV untuk membuat nyamuk tertarik mendekati lampu ini, pembasmi nyamuk ini juga dilengkapi dengan kipas penyedot yang kuat sehingga nyamuk akan terperangkap masuk kedalam.Package ContentsBarang-barang yang Anda dapat dalam kotak produk:1 x Pembasmi Nyamuk UV LED Photocatalyst Mosquito Repellent 1 x User ManualVideo YouTube dibawah hanyalah ilustrasi fungsi dan penggunaan produk. Kami tidak menjamin barang kami 100% mirip dengan produk dalam video YouTube tersebut.atribut:
- Output (V/A): 44931
- Material: ABS
- BLUE MARLIN Sepatu Safety Sneakers Low Cut Beetle (Sepatu Proyek)atribut:
- Sole: TPR-Rubber
- Impact Resistance (J): 200
- Toe Cap: Steel
- Non Brand Sepatu PDH Pantofelatribut:
- Material: Semi Kulit
- Color: Hitam Mengkilap (glosy)
- Type: Resleting Aktif & Tali variasi
- Alpenliebe Permen Eclairs Chocolate Caramel Jaratribut:
- Packaging: Jar
- Size (g): 360
- BMO Japan Plastic Rod Holder for RailDeskripsi:A rod holder that can be attached to bow rails, etc. Since the angle of the rod holder can be adjusted 360 degrees, it can be fixed and used at the desired angle. In addition, a V-shaped notch is used to increase stability when inserting the rod.atribut:
- Material: Resin
- Length (mm): 210
- Inner Diameter (Φmm): 45
- Installable Pipe Diameter (Φmm): 21~25
Daftar Harga reel Terbaru October 2026
| KRISBOW Air Hose Reel Hybrid Polymer (Selang Gulung Otomatis / Selang Angin) | Rp949.900 |
| TRUSCO Auto Air Reel (Selang Gulung Otomatis / Selang Angin) | Rp3.399.900 |
| NIPPEI KIKI Handy Air Reel (Selang Gulung Otomatis / Selang Angin) | Rp399.900 |
| TRUSCO Air Reel (Selang Gulung Manual / Selang Angin) | Rp5.799.900 |
| Tsubosan Standard Air Fair Flat | Rp149.900 |
| NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin) | Rp1.399.900 |
| monotaro Air Hose Reel (Take-Up Type) (Selang Gulung Otomatis / Selang Angin) | Rp2.099.900 |
| SATA Air Hose Reel (Selang Angin / Selang Gulung Otomatis) | Rp2.099.900 |
| REELCRAFT Hose Reel Swivels | Rp2.399.900 |
| TEKIRO Hose Air Reel (Selang Angin / Selang Gulung) | Rp669.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/a4P107069364-4.jpg)
/P101000894-1.jpg)
/P102629949-1.jpg)
/noP101001852-2.jpg)

/eqP102030530-2.jpg)
%20(Selang%20Gulung%20Otomatis%20%2F%20Selang%20Angin)/a7P103167367-1.jpg)
/4uP109198174-1.jpg)

/5gP103642196-5.jpg)

/P101000154-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20Low%20Cut/BLUE%20MARLIN%20Sepatu%20Safety%20Sneakers%20Low%20Cut%20Beetle%20(Sepatu%20Proyek)/foP105564564-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Kerja/Sepatu%20Bisnis/Non%20Brand%20Sepatu%20PDH%20Pantofel/3vP111541139-1.jpg)
/g7P111779583-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)