Uniden Police Scanner

Sebelum PPN:
Rp5.299.900 - Rp6.699.900
Spesifikasi
UNSPSC43191510
Display Qty1
Display Sell UOMEA
Radio TransmissionAnalog
Trunking SystemNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Handheld police scanners are lightweight and portable for on-the-go monitoring of communications in applications that don't require the longer reception range of desktop scanners.
Feature
Handheld Police Scanner Radio Type Handheld Radio Transmission Analog Trunking System No Number of Channels 500 Frequency 108 to 174 MHz 25 to 54 MHz 406 to 512 MHz Display Type Backlit LCD Height 4 1/2 in Scan Rate 80 Channels per Second Includes Batteries Belt Clip USB Cable Length 1 1/4 in Overall Width 2 5/8 in Weight 0.4 lb Search Rate 270 Steps per Second 90 Steps per Second Display Resolution 64 x 128

Ulasan Produk

Tidak ada ulasan