TEMCO Pump Centrifugal (Pompa Sentrifugal)

Sebelum PPN:
Rp13.999.900 - Rp31.999.900
Spesifikasi
DUTYContinuously rated
Impeller MaterialStainless Steel
Insulation classB (Class F if required)
Mechanical SealØ25 ceramic steatite/metalized carbon
MotorClosed, externally ventilated
Protection ClassIP44/IP54
Pump Body MaterialStainless Steel (AISI304)
R.P.M2900
S Head (m)9
Shaft MaterialStainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CPS Series Stainless Steel Stamping Pump is a single-stage, single, suction centrifugal pump in confomity with ISO2858-77 and GB5662-85. Its main components are made with advanced technology such as punched drawing and expansion, welding, which results in the removal of defects of casting, as well as in high precision, smooth surface, high efficiency, low noise, little vibration and light pump body. It's a revolution in the industry of pumps.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Use
It's widely applied in petrochemicals, foodstuffs, drinkes, pharmaceuticals, electric power, textile, environmental protection, and water supply for high buildings.

Ulasan Produk

Tidak ada ulasan