Beli reamer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Hand Reamer (Pisau Reamer)Deskripsi:- Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
- Okazaki Seiko Spiral Blade Machine Reamer (Reamer Mesin)atribut:
- Shank: MT (Morse taper) shank
- Material: MCO (cobalt high speed steel)
- Blade Shape: spiral
- YANKEE Hand Reamer (Reamer Tangan)Deskripsi:Straight-flute hand reamers push chips forward into a hole as they enlarge or finish it to a desired size. They are recommended for reaming through holes and are the most commonly used style of reamer. Each reamer is designed for use with a specific size of hole. The reamer is held with a tap wrench, adjustable wrench, or vise and slowly rotated to feed it into the hole.atribut:
- UNSPSC: 23171610
- Cutting Direction - Machining: Right Hand
- Finish - Machining: Bright (Uncoated)
- Flute Type: Straight
- Material - Machining: High Speed Steel
- Measurement System: Fractional Inch
- Primary Material Application: Steel
- Primary Material Application ISO Code: P1
- Reamer Application: Through Hole
- Secondary Material Application: Alloy Steel
- Secondary Material Application ISO Code: P2
- Shank Type - Machining: Straight
- Spiral Direction: Neutral
- TRUSCO Solid Carbide Reamer (Reamer Karbida)Deskripsi:-Similar to the hand reamer, a reamer capable of use for general purposes.-Compared with high speed steel hand reamers, durability is excellent, even high speed rotation can be accommodated, and difficult-to-cut material processing is also possible.-It is-Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.atribut:
- Purpose of Use: Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
- Okazaki Seiko Spiral Blade Chucking ReamerDeskripsi:Type with short blade length. Straight shank. MCO material (cobalt high speed steel) is used. Left twisted degree 20°, eclipse angle 45°.atribut:
- Blade Diameter Tolerance: m5
- Shank: Straight shank
- TRUSCO Long Hand Reamer (Reamer Tangan)Deskripsi:Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.Optimum for deep hole processing.
- Sherwood Machine Reameratribut:
- Cutting Direction: Right Hand
- Finish/Coating: Steam Tempered
- Flute Type: Left Hand Spiral
- Material: High Speed Steel
- Reamer Type: Fixed
- Non Brand Chucking Reamer SetDeskripsi:These spade drill bits have a flat head with two cutting spurs and produce clean holes at high drilling speeds. They are also called paddle bits. These bits feature a quick-change hex shank and can be inserted and removed from the drill chuck without the use of tools, allowing the bits to be changed out faster and more efficiently than bits with a standard hex shank.atribut:
- UNSPSC: 23171610
- Cutting Direction - Machining: Right Hand
- Finish - Machining: Bright (Uncoated)
- Material - Machining: High Speed Steel
- Reamer Application: Through Hole
- Spiral Direction: Right Hand
- YANKEE Taper Pin ReamerDeskripsi:Straight-flute taper pin reamers push chips forward into the hole and are used to enlarge, finish, or shape holes for a precise fit when installing taper pins into the hole. They have a 1/4" taper to the foot. Straight-flute reamers are the most commonly used style of reamer. These hand reamers are held with a tap wrench, adjustable wrench, or vise and are slowly rotated to feed the reamers into the hole.atribut:
- UNSPSC: 23171610
- Cutting Direction - Machining: Right Hand
- Finish - Machining: Bright (Uncoated)
- Material - Machining: High Speed Steel
- Measurement System: Wire
- Shank Type - Machining: Straight
- TEKIRO Hexagonal Bit Socket 1/2inch DR (Mata Sock Hexagonal)Deskripsi:TEKIRO Hex Bit Socket Mata Sock L [1/2 Inch DR 4x100 mm], Hex Bit Socket atau mata sock berbahan chrome vanadium yang didesain kuat, awet, dan tahan lama. Digunakan untuk menutupi kepala mur atau baut sehingga saat menggunakan kunci sok mur atau baut tidak akan mudah terlepasFungsi : digunakan untuk menutupi kepala mur atau baut, sehingga pada saat menggunakan kunci sock mur atau baut tidak akan mudah terlepasMaterial : Chrome vanadiumDimensi : 61mm 13mm 21mmatribut:
- Dimension 2 (mm): 13
- Dimension 3 (mm): 21
- Dimension 1 (mm): 61
- Size (inch): 1/2
- SUTTON Hand Reamer (Reamer Tangan)Deskripsi:For use by hand with suitable wrench Suitable for tool rooms & workshop use Produces clean, accurate holes, to a H7 tolerance
- SOMTA Parallel Hand Reamer (Reamer Tangan)atribut:
- Material: High speed steel
- Get All Alvania Grease Spray (Gemuk Semprot)atribut:
- Size (ml): 425
- Okazaki Seiko Long Blade Machine Reameratribut:
- Shank: MT (Morse taper) shank
- Material: MCO material (cobalt high speed steel)
- Chamfer Angle (°): 45
- CLEVELAND Chucking Reamer 6 Flutesatribut:
- UNSPSC: 23171610
- Okazaki Seiko Bridge Reamer (Reamer Struktural)Deskripsi:Use MCO material. Ideal when reamer fee is large.
- OSG Chucking Reamer 6 Flutes (Reamer Mesin)atribut:
- UNSPSC: 23171610
Daftar Harga reamer Terbaru October 2026
| TRUSCO Hand Reamer (Pisau Reamer) | Rp229.900 |
| Okazaki Seiko Spiral Blade Machine Reamer (Reamer Mesin) | Rp6.399.900 |
| YANKEE Hand Reamer (Reamer Tangan) | Rp2.099.900 |
| TRUSCO Solid Carbide Reamer (Reamer Karbida) | Rp549.900 |
| Okazaki Seiko Spiral Blade Chucking Reamer | Rp699.900 |
| TRUSCO Long Hand Reamer (Reamer Tangan) | Rp1.899.900 |
| EIKO Hand Reamer (Reamer Tangan) | Rp449.900 |
| Sherwood Machine Reamer | Rp769.900 |
| Non Brand Chucking Reamer Set | Rp2.399.900 |
| YANKEE Taper Pin Reamer | Rp1.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P101000970-1.jpg)
/P102423567-1.jpg)
/84P109393292-1.jpg)
/P102720266-6.jpg)

/1iP104716054-3.jpg)
/P102080290-1.jpg)



/9eP101000338-4.jpg)
/aiP109235378-1.jpg)
/P102086636-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Get%20All%20Alvania%20Grease%20Spray%20(Gemuk%20Semprot)/48P108096152-1.jpg)


/P102423309-1.jpg)
/geP111603590-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)