YANKEE Taper Pin Reamer

Sebelum PPN:
Rp1.499.900 - Rp5.199.900
Spesifikasi
UNSPSC23171610
Cutting Direction - MachiningRight Hand
Finish - MachiningBright (Uncoated)
Material - MachiningHigh Speed Steel
Measurement SystemWire
Shank Type - MachiningStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight-flute taper pin reamers push chips forward into the hole and are used to enlarge, finish, or shape holes for a precise fit when installing taper pins into the hole. They have a 1/4" taper to the foot. Straight-flute reamers are the most commonly used style of reamer. These hand reamers are held with a tap wrench, adjustable wrench, or vise and are slowly rotated to feed the reamers into the hole.
Feature
Taper Pin Reamer Straight Wire 11/64 in Straight

Ulasan Produk

Tidak ada ulasan