YANKEE Hand Reamer (Reamer Tangan)

Sebelum PPN:
Rp2.099.900 - Rp6.499.900
Spesifikasi
UNSPSC23171610
Cutting Direction - MachiningRight Hand
Finish - MachiningBright (Uncoated)
Flute TypeStraight
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Primary Material ApplicationSteel
Primary Material Application ISO CodeP1
Reamer ApplicationThrough Hole
Secondary Material ApplicationAlloy Steel
Secondary Material Application ISO CodeP2
Shank Type - MachiningStraight
Spiral DirectionNeutral

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight-flute hand reamers push chips forward into a hole as they enlarge or finish it to a desired size. They are recommended for reaming through holes and are the most commonly used style of reamer. Each reamer is designed for use with a specific size of hole. The reamer is held with a tap wrench, adjustable wrench, or vise and slowly rotated to feed it into the hole.
Feature
Hand Reamer Straight Straight 1/4 in High Speed Steel Bright (Uncoated)

Ulasan Produk

Tidak ada ulasan