Beli rcbo sneidjer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric TeSys Deca Electronic Relaysatribut:
- Separate Part Category: Connection accessory
- Device Short Name: LAD
- Legrand Residual Current Breaker with Overcurrent Protection DX3 6000 Series (RCBO)atribut:
- Rated Voltage (V): 230
- Frequency (Hz): 50
- Number of Pole: 2 (total)
- IP Protection: IP20
- Built-in Depth (mm): 44
- Connectable Conductor Cross Section Solid Core (mm²): 0.75-16
- Flush-mounted Installation: Yes
- Number of Protected Poles: 1
- Pollution Degree: 2
- Width in Number of Modular Spacings: 2
- Legrand Residual Current Breaker with Overcurrent Protection DX3 6000 Series (Pemutus Arus/RCBO)atribut:
- Breaker Type: AC
- Legrand RCBO Arteor (Pelindung Arus Bocor)atribut:
- Color: White
- Rated Voltage (V): 230
- Rated Current (A): 16
- Frequency (Hz): 50/60
- IP Protection: IP20
- Impact Protection (IK): IK04
- Ambient Temperature During Operating (°C): -5-40
- Built-in Depth (mm): 44.5
- Connectable Conductor Cross Section Solid Core (mm²): 2.5-2.5
- Depth (mm): 44.5
- Halogen Free: Yes
- Height (mm): 44
- Label Space/Information Surface: No
- Mounting Method: Surface mounted/recessed mounted
- Nominal Voltage (V): 230-240
- Number of Pole: 1 (total)
- Number of Protected Poles: 1
- Storage Temperature (°C): -10-70
- Width (mm): 44
- Width in Number of Modular Spacings: 44
- Legrand Residual Current Device RX3 (RCD)atribut:
- Impact Protection (IK): IK04
- Color: Grey
- IP Protection: IP20
- Rated Voltage (V): 230
- Number of Pole: 2
- Built-in Depth (mm): 44
- Depth (mm): 77.8
- Frequency (Hz): 50
- Halogen Free: Yes
- Height (mm): 88.9
- Mounting Method: DIN rail
- Nominal Voltage (V): 180-250
- Storage Temperature (°C): -40-70
- Voltage Type: AC
- Width (mm): 35.6
- Hager Combined MCB/RCD (RCBO)Deskripsi:Compact protection devices which provide MCB overcurrent protection and RCCB earth leakage protection in a single unit. Specification IEC 61009-1 Protected against transient voltages (lightning, line disturbances,..) and transient currents (from high capacitive circuits) Technical data : The units are available with current ratings of 6A, 10A, 16A, 20A, 25A, 32A and 40A. The device switches both the phase and neutral conductors. All ratings have 10mA, 30mA, 100mA or 300mA earth leakage protection. The units feature indicators which show whether tripping is due to an overcurrent or earth leakage fault. Mechanical life : -2.000 operations -6kA IEC 61 009-1 -10kA IEC 60 947-2 Connection capacity -Rigid conductor 25mm2 -Flexible conductor 16mm2atribut:
- Number of Poles: 2
- Breaking Capacity (kA): 6
- Voltage Rating (V): 127-230
- Current Rating (A): 6-40
- ABB MCB Box Surface - Outbow (Kotak MCB)Deskripsi:Consumer unit, IP 41, 8 modules with terminals with transparent dooratribut:
- Color: White
- Degree of Protection: IP41
- DIN Place Units: 8
- Mounting Type: Wall-Mounting
- Enclosure Material: Thermoplastic
- Dimensions (mm): 202x257x120
- Nett Weight (g): 729
- Number of Rows: 1
- Schneider Electric Harmony XB5 Timer Panel Mountedatribut:
- SS: 2
- Type: Monolitic Timer with one function
- ABB Arc Fault Detection Device Integrated with RCBODeskripsi:DS-ARC1 C6 A30 Arc fault detection device integrated with RCBODS-ARC1 is a 1P+N arc fault detection device (AFDD) with an integrated RCBO in three modules, for the protection against earth arc faults, parallel arc faults, series arc faults, overvolatge, short-circuit currents, overload, earth fault currentsatribut:
- Connecting Capacity (mm²): Busbar 10, Rigid 1-25, Flexible 1-25
- Built-in Depth (mm): 69
- Auxiliary Voltage AC/DC (V): 230
- Accessory Type: Auxiliary contact, Signal contact / auxiliary contact, Shunt trip, Undervoltage release, Overvoltage release, Auxiliary contact for bottom fitting
- Actuator Type: Toggle - Insulation group II, Orange RAL 2004, sealable in ON-OFF-positions
- Cable Size (mm²): 25
- Contact Position Indication: Red ON / Green OFF
- Dielectric Test Voltage (kV): 2.5
- Electrical Endurance (cycle): 10000
- Energy Limiting Class: 3
- Fault Indication: Blue flag on toggle
- Frequency (Hz): 50
- Housing Type: Insulation group I, RAL 7035
- Leakage Current Type: A
- Mechanical Endurance (cycle): 20000
- Mounting Position: Any
- Mounting Position of Accessories: Right
- Number of Poles: 2
- Number of Protected Poles: 1
- Schneider Electric ACTI9 Powertagatribut:
- Electric Current (A): 63
- Legrand Residual Current Breaker with Overcurrent Protection DX3 6000 Series (RCBO)atribut:
- Frequency (Hz): 50
- IP Protection: IP20
- Number of Pole: 4 (total)
- Rated Voltage (V): 400
- Breaker Type: AC
- Built-in Depth (mm): 44
- Connectable Conductor Cross Section Solid Core (mm²): 12785
- Flush-mounted Installation: Yes
- Number of Protected Poles: 4
- Pollution Degree: 2
- Surge Current Capacity (kA): 0.25
- Voltage (V): 400
- Width in Number of Modular Spacings: 7
Daftar Harga rcbo sneidjer Terbaru October 2026
| Schneider Electric TeSys Deca Electronic Relays | Rp229.900 |
| Legrand Residual Current Breaker with Overcurrent Protection DX3 6000 Series (RCBO) | Rp839.900 |
| Legrand Residual Current Breaker with Overcurrent Protection DX3 6000 Series (Pemutus Arus/RCBO) | Rp2.399.900 |
| Legrand RCBO Arteor (Pelindung Arus Bocor) | Rp2.599.900 |
| Legrand Residual Current Device RX3 (RCD) | Rp559.900 |
| Fuji Electric Electric Earth Leakage Circuit Breaker General Wiring G-TWIN Series | Rp1.099.900 |
| Hager Combined MCB/RCD (RCBO) | Rp1.499.900 |
| ABB MCB Box Surface - Outbow (Kotak MCB) | Rp359.900 |
| Schneider Electric Harmony XB5 Timer Panel Mounted | Rp2.399.900 |
| ABB Arc Fault Detection Device Integrated with RCBO | Rp4.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/c2P101006434-2.jpg)
/c5P103044437-3.jpg)
/c3P101006435-3.jpg)
/c6P101006438-2.jpg)

/8qP103455314-1.jpg)
/P102172537-1.jpg)



/ccP103044444-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)