Beli rcbo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Residual Current Breaker with Overcurrent Protection Slim Domae (Pemutus Sirkuit/RCBO)
    Mulai

    Rp659.900

    Schneider Electric Residual Current Breaker with Overcurrent Protection Slim Domae (Pemutus Sirkuit/RCBO)
    atribut:
    • Number of Poles: 2P
    • Earth-Leakage Sensitivity (mA): 30
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 230 (AC)
    • Frequency (Hz): 50/60
    • Curve Code: C
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  2. LS Electric Residual Current Circuit Breaker with Overload (RCCB/RCBO)
    Mulai

    Rp449.900

    LS Electric Residual Current Circuit Breaker with Overload (RCCB/RCBO)
    Deskripsi:
    - Proteksi Arus Bocor dengan Proteksi beban lebih - 30mA untuk proteksi terhadap manusia - 100mA & 300mA untuk proteksi terhadap bahaya kebakaran - Cocok digunakan di rumah, apartemen & lokasi-lokasi yang lembab - Kapasitas pemutusan 4.5kA (RKP) pada 230VAC 2.5kA (KGRd & GRHd) 1.5kA (KGRc & GRHc) 110/220 VAC - Kurva C - Standar IEC 61009
    atribut:
    • Type: RKP
    • Number of Poles: 1P + Neutral
  3. Chint Residual Current Circuit Breaker with Overcurrent Protection (RCBO/Pemutus Arus Sisa)
    Mulai

    Rp169.900

    Chint Residual Current Circuit Breaker with Overcurrent Protection (RCBO/Pemutus Arus Sisa)
    atribut:
    • Breaking Capacity (kA): 6
    • Frequency (Hz): 50/60
    • Tripping Curve: C
    • Compliant standard: IEC61009-1
  4. Legrand Residual Current Breaker with Overcurrent Protection DX3 6000 Series (Pemutus Arus/RCBO)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

  5. Schneider Electric Residual Current Breaker with Overcurrent Protection (RCBO)
    Mulai

    Rp9.999.900

    Schneider Electric Residual Current Breaker with Overcurrent Protection (RCBO)
    Deskripsi:
    This Acti9 iCV40 ARC product is an arc fault detection RCBO. It is a 1P+N with 1 protected pole, 6A In rated current and C tripping curve. The earth leakage protection class is A-SI type with a sensitivity of 30mA. The earth-leakage protection time delay is instantaneous. The rated short circuit breaking capacity goes up to 6000A at 230VAC conforming to EN/IEC 61009-2-1 standard and 10kA at 230VAC conforming to EN/IEC60947-2. This product protects against short circuit, cable overload, electrical shock by indirect contact and fire hazards. Its 2 unique VisiTrip indicators reduce intervention time by showing the faulty circuit and identifying quickly the type of default. It has an electrical endurance going up to 10000 cycles and a mechanical endurance going up to 20000 cycles. The Ui rated insulation voltage is 250VAC. Its limitation class 3 (according to EN/IEC60898-1) improves downstream circuit protection cost. The product can be clipped on a DIN rail. Its width is 4 pitches of 9mm. Pollution degree is 2. The product colour is white (RAL9003). It has an IP20 degree of protection (as per IEC/EN 60529 standard) and becomes IP40 once in modular enclosure. This product is compliant with EN/IEC 62606, EN/IEC 61009-1 and EN/IEC 61009-2-1 standard.
    atribut:
    • Breaking Capacity (kA): 6000 A Icn (at 230V AC 50Hz conforming to IEC 61009-2-1); 10 Icu (at 230V AC 50Hz conforming to EN/IEC 60947-2)
    • Breaking Capacity Code: N
    • Curve Code: C
    • Device Short Name: iCV40N ARC
    • Earth Leakage Protection: Integrated
    • Earth-Leakage Protection Class: Type A-SI (Super Immunised)
    • Earth-Leakage Protection Time Delay: Instantaneous
    • Electrical Data Recording: Date and time; Maintenance indicators
    • Network Type: AC
    • Neutral Position: Left
    • Number of Protected Poles: 1
    • Poles Description: 1P + N
    • Product Specific Application: Arc fault detection
    • Product or Component Type: Arc fault detection RCBO
    • Range: Acti9
    • Rated Breaking and Making Capacity (A): Idm 3000 (at 230 V AC 50 Hz conforming to IEC 61009-2-1)
    • Residual Current Tripping Technology: Voltage independent
    • Standard: EN/IEC 62606; EN/IEC 61009-1; EN/IEC 60947-2; EN/IEC 61009-2-1
    • Suitability For Isolation: Yes
    • Trip Unit Technology: Thermal-magnetic
  6. Hager Combined MCB/RCD (RCBO)
    Mulai

    Rp1.499.900

    Hager Combined MCB/RCD (RCBO)
    Deskripsi:
    Compact protection devices which provide MCB overcurrent protection and RCCB earth leakage protection in a single unit. Specification IEC 61009-1 Protected against transient voltages (lightning, line disturbances,..) and transient currents (from high capacitive circuits) Technical data : The units are available with current ratings of 6A, 10A, 16A, 20A, 25A, 32A and 40A. The device switches both the phase and neutral conductors. All ratings have 10mA, 30mA, 100mA or 300mA earth leakage protection. The units feature indicators which show whether tripping is due to an overcurrent or earth leakage fault. Mechanical life : -2.000 operations -6kA IEC 61 009-1 -10kA IEC 60 947-2 Connection capacity -Rigid conductor 25mm2 -Flexible conductor 16mm2
    atribut:
    • Number of Poles: 2
    • Breaking Capacity (kA): 6
    • Voltage Rating (V): 127-230
    • Current Rating (A): 6-40
  7. ABB Residual Current Circuit Breakers with Overcurrent Protection (Pemutus Sirkuit/RCCB)
    Mulai

    Rp719.900

    ABB Residual Current Circuit Breakers with Overcurrent Protection (Pemutus Sirkuit/RCCB)
    Deskripsi:
    DS201 L C6 AC30 Residual Current Circuit Breaker with Overcurrent ProtectionThe DS201 series is a 1P+N RCBO in two-modules width for the protection of end user single-phase circuits against overload and short-circuit currents; protection against the effects of sinusoidal alternating earth fault currents; protection against indirect contacts and additional protection against direct contacts (with sensitivity = 30 mA).
  8. ABB Basic E Distribution Box
    Mulai

    Rp3.499.900

    ABB Basic E Distribution Box
    Deskripsi:
    BEF401204 Consumer Unit (with terminal bars)basic E Flush Mounted Opaque White Door 4 Module
  9. Schneider Electric Residual Current Circuit Breaker Domae (Pemutus Sirkuit/RCCB/ELCB)
    Mulai

    Rp599.900

    Schneider Electric Residual Current Circuit Breaker Domae (Pemutus Sirkuit/RCCB/ELCB)
    atribut:
    • Control Type: Toggle
    • Earth-Leakage Protection Class: Type AC
    • Network Frequency (Hz): 50
  10. ABB Residual Current Device (Pemutus Arus)
    Mulai

    Rp3.699.900

    ABB Residual Current Device (Pemutus Arus)
    Deskripsi:
    Residual Current Monitors (Rcms) With External Transformer Can Detect Leakage Currents. Through Minidip You Can Set Sensitivity And Intervention Time. Operating Voltage: 230…400V A.C.
    atribut:
    • Number of Contacts NC: 0
    • Number of Contacts NO: 0
    • Rated Frequency (Hz): 50 to 60
  11. ABB Arc Fault Detection Device Integrated with RCBO
    Mulai

    Rp5.499.900

    ABB Arc Fault Detection Device Integrated with RCBO
    Deskripsi:
    DS-ARC1 C6 A30 Arc fault detection device integrated with RCBODS-ARC1 is a 1P+N arc fault detection device (AFDD) with an integrated RCBO in three modules, for the protection against earth arc faults, parallel arc faults, series arc faults, overvolatge, short-circuit currents, overload, earth fault currents
    atribut:
    • Connecting Capacity (mm²): Busbar 10, Rigid 1-25, Flexible 1-25
    • Built-in Depth (mm): 69
    • Auxiliary Voltage AC/DC (V): 230
    • Accessory Type: Auxiliary contact, Signal contact / auxiliary contact, Shunt trip, Undervoltage release, Overvoltage release, Auxiliary contact for bottom fitting
    • Actuator Type: Toggle - Insulation group II, Orange RAL 2004, sealable in ON-OFF-positions
    • Cable Size (mm²): 25
    • Contact Position Indication: Red ON / Green OFF
    • Dielectric Test Voltage (kV): 2.5
    • Electrical Endurance (cycle): 10000
    • Energy Limiting Class: 3
    • Fault Indication: Blue flag on toggle
    • Frequency (Hz): 50
    • Housing Type: Insulation group I, RAL 7035
    • Leakage Current Type: A
    • Mechanical Endurance (cycle): 20000
    • Mounting Position: Any
    • Mounting Position of Accessories: Right
    • Number of Poles: 2
    • Number of Protected Poles: 1
  12. ABB Residual Current Circuit Breaker (RCCB)
    Mulai

    Rp449.900

    ABB Residual Current Circuit Breaker (RCCB)
    Deskripsi:
    FH202 AC-25/0.03 Residual Current Circuit BreakerThe RCCBs FH200 series assures protection to people and installations against fault current to earth. A large offer for standard instantaneous AC and A types is particularly suitable for installation in domestic applications.
  13. Hager Residual Current Breaker with Overcurrent Protection (RCBO)
    Mulai

    Rp479.900

    Hager Residual Current Breaker with Overcurrent Protection (RCBO)
    Deskripsi:
    Specifically designed for DIN rail enclosures 4.5kA 1 Module - Conforms with IEC 60898-1, 60947-2 and AS/NZS 61009.1 - Earth fault indication window - Trip free mechanisms
    atribut:
    • Altitude (m): 2000
    • Class of Energy Limitation I²t: 3
    • Cross-Section of Input with Screws for Flexible Conductor (mm²): 1-10
    • Curve: C
    • Dimensions (HxWxD) (mm): 85x17.70x70
    • Electric Endurance In Number Of Cycles: 10000
    • Frequency (Hz): 50-50
    • Max. Operating Voltage (V): 264
    • Number of Mechanical Operation: 20000
    • Number of Modules: 1
    • Operating Temperature (°C): -25-70
    • Overvoltage Category: 3 (According to IEC 60947-1)
    • Rate Impule Withstand Voltage (Uimp) (kV): 4000
    • Rated Insulation Voltage Ui (V): 440
    • Rated Operational Voltage (V): 230-240
    • Storage and Transport Temperature (°C): -25-80
    • Type of Pole: 1P+N
  14. Boss Residual Current Circuit Breaker (RCBO/Pemutus Arus Sisa)
    Mulai

    Rp519.900

    Boss Residual Current Circuit Breaker (RCBO/Pemutus Arus Sisa)
    atribut:
    • Current Rating (kA): 6
    • Sensitivity (mA): 30
    • Number of Poles: 2 (1P+N)
    • Characteristics: C-Curve
    • Residual Current Characteristics: AC
  15. Schneider Electric Acti 9 iID-RCCB-2P-16A-10mA-type AC
    Mulai

    Rp2.699.900

    Schneider Electric Acti 9 iID-RCCB-2P-16A-10mA-type AC
    Deskripsi:
    This Acti9 iID is a modular and reliable residual current circuit breaker (RCCB). It is a 2P circuit breaker with 16A In rated current, a sensitivity of 10mA with a AC type protection class. This product protects against electrical shock by direct or indirect contact and fire hazards. It performs the function of disconnection of electrical circuits in case of earth fault. Its unique Visitrip indicator reduces intervention time by showing the faulty device with a mechanical indicator on front face. This product also has a VisiSafe window with a green strip on the toggle indicating full opening of the poles allowing downstream maintenance This product is compliant with EN/IEC 61008-1 standard. The (Im/IΔm) rated breaking and making short circuit capacity is 1500A. The (Inc/IΔc) conditional rated short circuit current is 10kA. The mechanical endurance is going up to 20000 cycles and electrical endurance going up to 15000 cycles. The Ue operational voltage is 220VAC to 240VAC. The Ui rated insulation voltage is 500VAC. The Uimp rated impulse withstand voltage is 6kV. The frequency is 50Hz or 60Hz. It is DIN rail mountable. The width in 9mm pitches is 4. The product colour is white (RAL9003). The weight is 0.21kg. It has an IP20 degree of protection (as per IEC/EN 60529 standard) and becomes IP40 once in modular enclosure. The operating temperature is from -5°C to 60°C. The storage temperature is from -40°C to 85°C.
    atribut:
    • Contact Position Indicator: Yes
    • Device Location in System: Outgoer
    • Device Short Name: iID
    • Earth-Leakage Protection Class: Type AC
    • Earth-Leakage Protection Time Delay: Instantaneous
    • Earth-Leakage Sensitivity (mA): 10
    • Network Frequency (Hz): 50/60
    • Network Type: AC
    • Neutral Position: Left
    • Poles Description: 2P
    • Product or Component Type: Residual current circuit breaker (RCCB)
    • Range: Acti9
    • Rated Breaking and Making Capacity (A): Idm 1500; Im 1500
    • Rated Conditional Short-Circuit Current (kA): 10
    • Residual Current Tripping Technology: Voltage independent
    • Surge Current (A): 250
    • [In] Rated Current (A): 16
    • [Ue] Rated Operational Voltage (V): 220-240 AC 50/60Hz
    • [Ui] Rated Insulation Voltage (V): 500 AC 50/60Hz
    • [Uimp] Rated Impulse Withstand Voltage (kV): 6
  16. Phoenix Contact Cable Gland G-ESIS (Kabel Gland)
    Mulai

    Rp459.900

    Phoenix Contact Cable Gland G-ESIS (Kabel Gland)
    Deskripsi:
    Cable gland, with flat gasket
    atribut:
    • Country of Origin: DE (Germany)
    • Thread Pitch (mm): 1.5
    • Cable Types that can be Used: For unarmored cables
Daftar Harga rcbo Terbaru November 2026
Schneider Electric Residual Current Breaker with Overcurrent Protection Slim Domae (Pemutus Sirkuit/RCBO)Rp659.900
LS Electric Residual Current Circuit Breaker with Overload (RCCB/RCBO)Rp449.900
Chint Residual Current Circuit Breaker with Overcurrent Protection (RCBO/Pemutus Arus Sisa)Rp169.900
Legrand Residual Current Breaker with Overcurrent Protection DX3 6000 Series (Pemutus Arus/RCBO)Rp2.399.900
Himel Residual Current Circuit Breaker (Pemutus Arus/RCCB)Rp189.900
Schneider Electric Residual Current Breaker with Overcurrent Protection (RCBO)Rp9.999.900
Hager Combined MCB/RCD (RCBO)Rp1.499.900
ABB Residual Current Circuit Breakers with Overcurrent Protection (Pemutus Sirkuit/RCCB)Rp719.900
Schneider Electric Acti 9 iDPN Vigi (Pemutus Sirkuit/MCB)Rp119.900
ABB Basic E Distribution BoxRp3.499.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)