Schneider Electric Residual Current Breaker with Overcurrent Protection (RCBO)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.999.900 - Rp10.999.900
Spesifikasi
Breaking Capacity (kA)6000 A Icn (at 230V AC 50Hz conforming to IEC 61009-2-1); 10 Icu (at 230V AC 50Hz conforming to EN/IEC 60947-2)
Breaking Capacity CodeN
Curve CodeC
Device Short NameiCV40N ARC
Earth Leakage ProtectionIntegrated
Earth-Leakage Protection ClassType A-SI (Super Immunised)
Earth-Leakage Protection Time DelayInstantaneous
Electrical Data RecordingDate and time; Maintenance indicators
Network TypeAC
Neutral PositionLeft
Number of Protected Poles1
Poles Description1P + N
Product Specific ApplicationArc fault detection
Product or Component TypeArc fault detection RCBO
RangeActi9
Rated Breaking and Making Capacity (A)Idm 3000 (at 230 V AC 50 Hz conforming to IEC 61009-2-1)
Residual Current Tripping TechnologyVoltage independent
StandardEN/IEC 62606; EN/IEC 61009-1; EN/IEC 60947-2; EN/IEC 61009-2-1
Suitability For IsolationYes
Trip Unit TechnologyThermal-magnetic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Acti9 iCV40 ARC product is an arc fault detection RCBO. It is a 1P+N with 1 protected pole, 6A In rated current and C tripping curve. The earth leakage protection class is A-SI type with a sensitivity of 30mA. The earth-leakage protection time delay is instantaneous. The rated short circuit breaking capacity goes up to 6000A at 230VAC conforming to EN/IEC 61009-2-1 standard and 10kA at 230VAC conforming to EN/IEC60947-2. This product protects against short circuit, cable overload, electrical shock by indirect contact and fire hazards. Its 2 unique VisiTrip indicators reduce intervention time by showing the faulty circuit and identifying quickly the type of default. It has an electrical endurance going up to 10000 cycles and a mechanical endurance going up to 20000 cycles. The Ui rated insulation voltage is 250VAC. Its limitation class 3 (according to EN/IEC60898-1) improves downstream circuit protection cost. The product can be clipped on a DIN rail. Its width is 4 pitches of 9mm. Pollution degree is 2. The product colour is white (RAL9003). It has an IP20 degree of protection (as per IEC/EN 60529 standard) and becomes IP40 once in modular enclosure. This product is compliant with EN/IEC 62606, EN/IEC 61009-1 and EN/IEC 61009-2-1 standard.

Ulasan Produk

Tidak ada ulasan