Hager Residual Current Breaker with Overcurrent Protection (RCBO)

Sebelum PPN:
Rp479.900
Spesifikasi
Altitude (m)2000
Class of Energy Limitation I²t3
Cross-Section of Input with Screws for Flexible Conductor (mm²)1-10
CurveC
Dimensions (HxWxD) (mm)85x17.70x70
Electric Endurance In Number Of Cycles10000
Frequency (Hz)50-50
Max. Operating Voltage (V)264
Number of Mechanical Operation20000
Number of Modules1
Operating Temperature (°C)-25-70
Overvoltage Category3 (According to IEC 60947-1)
Rate Impule Withstand Voltage (Uimp) (kV)4000
Rated Insulation Voltage Ui (V)440
Rated Operational Voltage (V)230-240
Storage and Transport Temperature (°C)-25-80
Type of Pole1P+N

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Specifically designed for DIN rail enclosures 4.5kA 1 Module - Conforms with IEC 60898-1, 60947-2 and AS/NZS 61009.1 - Earth fault indication window - Trip free mechanisms
Feature
1 mod connection capacity - 10mm2 fexible - 16mm2 rigid

Ulasan Produk

Tidak ada ulasan

Halaman Terkait