Beli rantai conveyor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Katayama Chain Standard Chain CouplingDeskripsi:Compact, transmission efficiency is more expensive than other couplings. Handling is simple and centering is easy. It is resistant to the atmosphere and impact and has a long life. Because the coupling and the case are both O-ring fixed on both sides, complete co-rotation can be done to prevent accidents during driving. Flexible rotational transmission is made by clearance between the sprocket and the chain.atribut:
- Type: only a main part
- TSUBAKI Chain Coupling CasingDeskripsi:For ease of mounting and inspection, the casing can be separated at a right angle to the shaft. The mating part to the hub is finished precisely to hold the hub firmly with no eccentricity. Furthermore, the other hole has a trapezoidal groove into which an oil seal is inserted for the prevention of oil leakage while holding the sprocket boss flexibly so that the flexibility of the coupling will not be lost. The coupling life is notably extended due to the prevention of both lubricant spatter and the infiltration of dust particles when installing the casing, which ensures effective lubrication. The casing protects the unit from corrosion and ensures safe operation
- TSUBAKI Chain Coupling BodyDeskripsi:The body consists of two dedicated sprockets with hardened teeth and twostrand roller chains. The sprockets are coupled when the chains are wound around the sprockets, and decoupled with the chains removed. Therefore, transmission power can be coupled or separated without moving the transmission system.
- Revco Chain CouplingDeskripsi:The chain coupling, composed of two-strand roller chains and two sprockets, features simple and compact structure, and high flexibility, power 1 transmission capability and durability. What's more, the chain coupling allows simple connection/disconnection, and the use of the housing enhances safety and durability.
- KATAYAMA Chain CouplingDeskripsi:- Chain coupling sprocket x 2- Roller chain x 1atribut:
- Finish Material: Sprocket: Carbon steel for mechanical structures, Heat treatment: Tooth tip induction quenching, Chain: Iron
- KATAYAMA Coupling CaceDeskripsi:- Bolt x 4- O-ring x 2atribut:
- Finish Material: Aluminium Alloy Casting
- monotaro Standard Roller ChainDeskripsi:It is a commonly used chain To the conduction of equipmentatribut:
- Pin Type: Riveted type
- Chain Length (m): 3
- Type: Roller chain
- Included Accessories: With 1 connecting link
- Material (Main Unit): Iron
- Single or Double Strand: 1
- TSUBAKI RS60 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 60.0
- No. of Links per Unit: 160
- FYH Pillow Block Bearing UCP SeriesDeskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- TSUBAKI ANSI Standard Roller Chain LinkDeskripsi:These ANSI standard connecting links, also referred to as master links, are useful for joining, repairing, and adjusting roller chains. A removable side plate is held in place by a spring clip or cotter pin, and allows the link to join chain ends together. Connecting links with spring clips are typically used with chain size 60 or lower and cotter pins are used with chain size 80 or higher.atribut:
- UNSPSC: 31151603
- Material: Steel
- SKF Deep Groove Ball Bearing Single Row C3 Type (Laher)Deskripsi:Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
Daftar Harga rantai conveyor Terbaru March 2026
| Katayama Chain Standard Chain Coupling | Rp349.900 |
| TSUBAKI Chain Coupling Casing | Rp509.900 |
| TSUBAKI Chain Coupling Body | Rp389.900 |
| Revco Chain Coupling | Rp169.900 |
| KATAYAMA Chain Coupling | Rp279.900 |
| NTN Triball Joint | Rp1.599.900 |
| KRISBOW Penyumbat Telinga | Rp14.900 |
| EK Roller Chain (Rantai) | Rp279.900 |
| KATAYAMA Coupling Cace | Rp229.900 |
| monotaro Standard Roller Chain | Rp249.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Penyumbat%20Telinga%20(Earplug)/KRISBOW%20Penyumbat%20Telinga/0sP101516028-10.jpg)






/3cP104062120-2.jpg)