TSUBAKI Conveyor Roller Chain

Sebelum PPN:
Rp1.699.900 - Rp9.699.900
Spesifikasi
UNSPSC31151603
FeaturesThis Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another
Includes(1) Connecting Link
MaterialSteel
Maximum Operating Temperature (°F)300
Minimum Operating Temperature (°F)15
Number of Strands1
Overall Length (ft)10
SeriesConveyor
StandardsANSI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard conveyor roller chains have a single strand for general purpose conveying applications that require durable chains in non-corrosive environments.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Roller Chain Chain Construction Riveted Pin Overall Length 10 ft Material Steel Chain Number C2040 Chain Overall Width 0.717 in Roller Diameter 5/16 in Tensile Strength 3 750 lbf Pitch 1 in Number of Strands 1 Inside Width 0.313 in Series Conveyor Working Load Limit 595 lb Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another Heavy Series No Includes (1) Connecting Link Maximum Operating Temperature 300 Degrees F

Ulasan Produk

Tidak ada ulasan