TSUBAKI ANSI Standard Roller Chain

Sebelum PPN:
Rp1.199.900 - Rp24.999.900
Spesifikasi
UNSPSC31151603
MaterialSteel
Pin ContructionRiveted Pin
StandardsANSI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Corrosion-resistant roller chains have several material options depending on the needs of the application. ,

Stainless steel has less strength than standard roller chains and are suitable for light duty applications that require all stainless steel equipment such as food processing plants. ,

Coated has a surface treatment that withstands harsh outdoor environments such as exposure to seawater. They are stronger than stainless steel and offer more corrosion-resistance than nickel-plated chains. ,

Nickel-plated steel withstands mildly corrosive environments. They are stronger than stainless steel chains and are suitable in humid locations or for operations that require washdown. ,

Poly-steel has polyacetal links that reduce the weight of the chain while still providing resistance to temperature extremes and corrosion. They are suitable for light duty applications that do not require lubrication.

Feature
Roller Chain Chain Construction Riveted Pin Rollerless Bushing Overall Length 10 ft Material Stainless Steel Chain Number 35 Chain Overall Width 0.5 in Roller Diameter 13/64 in Pitch 3/8 in Number of Strands 1 Pin Contruction Riveted Pin Pitch Type Single Pitch Inside Width 0.188 in Series SS Working Load Limit 60 lb Features It is Generally Considered Non-Magnetic Although Some Permeability can be Found in These Chains Heavy Series No Includes (1) Connecting Link

Ulasan Produk

Tidak ada ulasan