Beli ramset gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Pneumatic Naileratribut:
- Gauge: 18
- Nail Head Width (mm): 2 mm
- Thickness (mm): 1.05
- Width (mm): 1.25
- TEKIRO Air Nailer Gun (Mesin Paku Tembak)Deskripsi:Uk. 1.05x1.25 mmAir-Nailer atau paku angin adalah alat untuk memaku dengan menggunakan tenaga angin (compressor untuk air nailer). Dengan menggunakan paku bertenaga angin ini, anda dapat mempercepat proses pekerjaan karena dengan satu kali tembakan paku dapat langsung menembus kayu. Air nailer sering digunakan pada industry kayu, furniture, peti kemas, palet kayu, juga digunakan oleh tukang bangunan khususnya pembangunan rumah kayu. UNTUK MENANCAPKAN PAKU DENGAN BANTUAN PRESSURE ATAU TEKANAN DENGAN DIMENSI 233MM, 206MM, 182MMFungsi : untuk menancapkan paku di media dengan bantuan pressure Material : alumuniumDimensi : 233mm 206mm 183mmatribut:
- Size (mm): 1.05x1.25
- Material: Aluminium
- Dimension 2 (mm): 206
- Dimension 1 (mm): 233
- Dimension 4 (mm): 42
- Dimension 3 (mm): 183
- RAMSET Hollow Wall Anchor (Angkur Dinding)atribut:
- Size: M4
- Wall Thickness (mm): 6-10
- Hole ⌀ (mm): 8
- Recommendation Load on 10mm Plasterboard (kN): 0.12
- RAMSET Powder-Actuated GunDeskripsi:Powder-actuated nail guns use an explosive gunpowder charge to drive pins into concrete, steel, and hard backing materials. The charge is fed into the tool and set off when the trigger is pulled and the nose of the tool is pressed against the work surface. OSHA regulations require training and certification for employees who use powder-actuated tools and charges.atribut:
- UNSPSC: 27112716
- Application: Attach Curtain Wall and Other Clips to Concrete; Attach Drywall Track to Concrete; Attach Sill Plate to Concrete
- Caliber: 0.27
- Charge Actuation: Automatic Piston Return
- Charge Style: Strip
- Collation Style: Bulk
- Compatible Charge Colors: Green; Red; Yellow
- Compatible Charge Levels: 1; 2; 3; 4; 5
- Duty Rating: General Duty
- For Max. Pin Length - with Washer (inch): 3
- For Max. Pin Length - without Washer (inch): 2 1/2
- For Pin Diameter (in): 313/1000
- For Use On: Concrete; Metal; Steel; Wood
- Handle Material: Aluminium
- Housing Material: Aluminium
- Muzzle Diameter (inch): 9/16
- Operation Mode: Trigger
- Overall Height (inch): 5 3/4
- Overall Length (inch): 13 1/4
- Overall Width (inch): 2
- Power Source: Powder Actuated
- MILWAUKEE Nail Gun (Paku Tembak)Deskripsi:These battery-powered nailers are made by Milwaukee. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.atribut:
- Power Source: Air Powered
- Handle Type: Pistol Grip
- Collation Angle (°): 21
- Collation Style: Strip
- Collation Type: Wire
- Depth Control: Yes
- Features: Reload Indicator
- For Nail Gauge (ga): 11
- For Nail Head Style: Standard Round
- For Nail Length Range (inch): 2 to 3 1/2
- For Nail Penny Size: 16d
- For Nail Shank Diameter (inch): 0.113 to 0.148
- Housing Material: Magnesium
- Nail Capacity: 64 to 72
- Standards: UL Listed
- Tip: Nonmarring
- Makita Pneumatic Stapleratribut:
- Crown: 5.1 mm
- Gauge: 20
- Width (mm): 1.14
- Thickness: 0.58 mm
- SENCO Nail GunDeskripsi:Air-powered siding nailers drive nails through hard materials such as fiber cement board. They typically are more powerful than roofing nailers to drive larger nails through harder material and to hold siding securely in place while working.
- BOSTITCH Air-Powered Nail GunDeskripsi:Air-powered framing nailers are typically used in structural wood framing, when securing subflooring to joists, and for other non-finishing tasks.atribut:
- UNSPSC: 27131506
- Built-In Light: No
- Minimum Hose Size (inch): 1/4
- Power Source: Air Powered
- Standards: ANSI
- INGCO Cordless Brad Naileratribut:
- Voltage (V): 20
- ALDO Air Nailer Coilatribut:
- Nail Capacity (Pcs): 300
- Nepel (inch): 1/4
- Operating Pressure (bar): 5 to 7
- EVN Bushing Pulley SPZDeskripsi:-Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.atribut:
- Material: Gray Cast Iron
- TCH Paku Tembak Seri FDeskripsi:Paku Tembak F TCHUntuk keperluan pekerjaan furniture, plastik, kayu, jendela, pintu, kabinet, panel, dan lain sebagainya.atribut:
- Material: Galvanized Steel
- Crown (mm): 1.9
- Width (mm): 1.27
- Thickness (mm): 0.95
- INGCO Air Brad Naileratribut:
- Load Capacity (pcs): 100
- monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)atribut:
- Surface Treatment: Black Steel
- Material: Baja 12.9
- TEKIRO Air Stapler Gun (Mesin Staples Tembak)Deskripsi:Uk. 11.2x10 - 30 mmAir stapler biasanya digunakan untuk menempelkan wallpaper pada dinding rumah.namun perlu diperhatikan bahwa jika menggunakan air stapler, maka kita harus memastikan permukaan dinding benar-benar rata. Hal ini untuk menghindari terjadinya cidera yang dapat menimpa kita.untuk memasang mata staples fungsi mengaitkan kertas, kerdus/benda tipis dengan menggunakan tenaga impact yang mempunyai dimensi lebar 11.2mm, tinggi 1.2mm, tebal 0.6 mm, tinggi 10 mm-22mm, gauge 20mmFungsi : untuk mengaitkan media menggunakan mata steples dengan bantuan pressureMaterial : alumuniumDimensi : 234mm 191mm 172mmatribut:
- Size (mm): 11.2x10-30
- Material: Aluminium
- Dimension 2 (mm): 191
- Dimension 1 (mm): 234
- Dimension 4 (mm): 42
- Dimension 3 (mm): 172
- MILWAUKEE M18 FUEL Duplex Nailer (Paku Tembak)atribut:
- UNSPSC: 31160000
Daftar Harga ramset gun Terbaru October 2026
| Makita Pneumatic Nailer | Rp1.099.900 |
| Wipro Air Nailer | Rp699.900 |
| TEKIRO Air Nailer Gun (Mesin Paku Tembak) | Rp529.900 |
| RAMSET Hollow Wall Anchor (Angkur Dinding) | Rp18.900 |
| RAMSET Powder-Actuated Gun | Rp15.999.900 |
| NRT-PRO Mesin Paku Tembak | Rp219.900 |
| MILWAUKEE Nail Gun (Paku Tembak) | Rp9.999.900 |
| Max Coil Nailer For Wooden Package and Pallet | Rp7.999.900 |
| Makita Pneumatic Stapler | Rp979.900 |
| SENCO Nail Gun | Rp3.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/6tP103683245-2.jpg)
/k5P110459725-1.jpg)


/0nP107292023-1.jpg)




/3lP109211129-1.jpg)





/ddP105670481-3.jpg)
/7kP103683272-2.jpg)
/bkP111325416-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)