Beli rammer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WACKER NEUSON Vibratory Rammeratribut:
- Ramming Shoe Size (WxL) (mm): 330x340
- Dimensions (LxWxH) (mm): 740x370x1000
- Stroke (mm): at the Ramming Shoe 75
- Percussion Rate (blows/minute): Max. 667
- Centrifugal Force (kN): 21
- Operating Speed (m/minute): 8.8
- Displacement (cm³): 211
- Engine/Motor: Air-Cooled Single-Cylinder Diesel Engine
- Engine/Motor Type: L 48
- Fuel Consumption (L/hour): 0.9
- Operating Performance Power (kW): (SAE J1349) 2.8
- Speed (rpm): 3450
- Surface Capacity (m²/hour): 174
- Tank Capacity (L) : 4.2 (fuel)
- EVERYDAY Tamping Rammer (Diesel)atribut:
- Engine Model: Diesel 170F
- Power (HP): 4.2
- Fuel Tank (L): 2.8
- Impact Force (kN): 10
- Jumping Stroke (mm): 40-60
- Dimensions (mm): 1040x510x570
- Impact Number per minute: 450-650
- Shoe Size (mm): 345x285
- AMMANN Rammer Honda EngineDeskripsi:A Reliable PerformerThe ACR is The Rammer of Choice for Contractors Who Need Heavier Compaction Yet Also Prefer a Machine with a Petrol Engine. with a Weight of 68kg, It is Equipped with a Honda GX 100 Petrol Engine That is Powerful and Prevents Fluid Spills When on Steep Grades. Alternative The ACR Also is Offered withThe Honda GXR 120 Engine That Fulfills All Emission Standards Worldwide.Excellent Drive- Low Centre of Gravity Improves Balance, Prevents Tipping and Makes Machine Guidance Easy.- best-in-Class forward-Moving Abilities Thanks to Superior Machine Balance.User Friendly Handle- Limits Vibration to Operator and Reduces Fatigue.- Adjustable in Height to Make The Work More Comfortable for Each Individual Operator.- Enables Machine to be Held and Operated From All Sides to Reach Tight areas and Narrow Spaces.- Open Handle Bar Allows to View The Foot At Any TimeConvenient Air Filtration- The High-Performance Air Filter is Fixed Horizontal in a Secure Position and Can be Maintained Without Any Tools.- Optional Available Cyclone Pre Filter With Low Pressure Indicator Extends Lifetime of Your Filter Up to 5 Times.The Shoe Fits- Standard 280mm Foot.- Seven Shoe Sizes Available Including An Asymmetric Option for Compaction Along Walls and Curbs.- Wear-Resistant Ramming Shoe With Integrated Steel Plate.- Switching Shoes Requires Removal Of Only Four Screws.- Bending Resistant Guide Tube Assemblyatribut:
- Foot Dimension (Width x Length): 280x340mm
- Handle Dimension (Width x Length): 355x710mm
- Machine Height (mm): 1020
- Fuel: Petrol
- Surface Capacity: 225 m2/h
- Travel Speed: 13.5 m/min
- Chicago Pneumatic Air-Powered Sand Rammer & Backfill TamperDeskripsi:Bench sand rammers are shorter than floor models to pack small sand molds and patterns in foundries and casting facilities. They are also used to prepare sand cylinders for ceramics testing.
- SOLARTUFF Atap PolikarbonatDeskripsi:Produk Atap Solartuff merupakan lembaran atap polycarbonate yang bergelombang seperti asbes atau seng gelombang, dengan desain atap yang sangat elegan dan juga sangat kuat, serta bening seperti kaca. Atap polycarbonate Solartuff merupakan solusi atap yang sempurna untuk memenuhi berbagai kebutuhan bangunan rumah anda. Atap transparan solartuff memadukan teknologi mutakhir dari Eropa dengan bahan baku pilihan dan terbaik yang membuat atap solartuff begitu ringan, tidak mudah pecah dan sangat kuat serta mampu bertahan terhadap segala kondisi cuaca yang buruk dan perubahan iklim yang tidak menentu. Produk Solartuff dilengkapi dengan lapisan pelindung ultra violet, cocok untuk diaplikasikan untuk atap bangunan Rumah kaca, kolam renang, gazebo, kanopy, garasi, cladding, pergolas, atap transparan, bangunan industrial dan lain sebagainya. Aplikasi Produk Solartuff Atap Polycarbonate: - Rumah Kaca. - Pergolas Penutup. - Sport Halls. - Trotoar. - Industri Gudang Dan Penyimpanan. - Kolam Renang Selimut Dan Kandang. - Atap Kanopi. - Bahan Bangunan.atribut:
- Thickness (mm): 0.8
- Tiger Concrete Mixer (Mesin Pengaduk)Deskripsi:Tiger GT-425 L merupakan molen atau disebut juga mesin pengaduk untuk mebuat adukan, baik untuk keperluan pasangan maupun plesteran, pasir dan semen diaduk sampui merata menurut campuran tertentu dengan menggunakan cangkul atau pengaduk beton didalam tabung pengaduk. Dengan kapasitas tabung pengaduk sampai 425 Liter dan kecepatan putaran tabung mencapai 45 RPM dapat mengaduk campuran dengan cepat dan memudahkan pekerjaan mengaduk. Dikopel dengan engine Tropic R175 dengn daya 7HP memiliki tenaga yang memberikan performa yang lebih baik lagi.atribut:
- Normal Capacity (L): 425
- Engine Power (hp): 7
- Drum Rotation Speed (rpm): 24 to 25
- Oil Capacity (L): 2
- Fuel Tank Capacity (L): 5
- Pulley Size (inch): 20
- Engine Start: Crank
- Fuel Type: Diesel
- MU Sendok Semen BergerigiDeskripsi:Alat bantu untuk aplikasi perekat keramik dan juga bisa berfungsi sebagai pengganti sendok semen biasa.atribut:
- Serration Size (mm): 8
- Color: Blue-Yellow
- Thickness (mm): 1.2
- Handle Materials: Lumber
- Material: Plat Stainless steel
- Application Results (mm): 4
- Dimensions (cm): 19.3x10.2
- Onda Measuring Tape (Meteran)Deskripsi:Alat untuk mengukur panjang, lebar dan tinggi barang dengan pengunci otomatis.
- SAZANAMI KarungDeskripsi:Karung plastik (woven bags) merupakan kemasan berwujud kantong yang merupakan hasil anyaman berbentuk melingkar (circular weaved Polypropylene).Karung plastik merupakan pengganti karung goni yang semula digunakan untuk kemasan berbagai bahan baku / hasil bumi.Karena berbahan ringan dan lebih tahan terhadap air dibandingkan goni, karung plastik dalam kurun waktu singkat telah menggantikan fungsi karung goni di berbagai jenis usaha produksi.
- Non Brand Karung Plastik Print MultifugsiDeskripsi:Karung serbaguna yang dapat anda gunakan untuk menyimpan hasil dan bahan baku industri, ekspedisi, dan lain-lain.atribut:
- Size (cm): 65x105
- Material: Polypropylene
- SNDWAY Laser Distance Meter with Measuring Tape (Meteran Laser & Meteran Manual)Deskripsi:SNDWAY Laser Distance 40M dengan Pita MeteranGabungan dari meteran konvesional dengan meteran modern yang canggih menggunakan laser menghasilkan meteran laser SNDWAY TM40.Sangat mudah untuk dibawa kemana-mana dan penggunaannya begitu praktis!Pita dilengkapi dengan zero magnetic hookatribut:
- Accuracy (mm): ±2
- Tape Range (m): 5
- Unit Switch: m/in/ft
- Laser II (nmxmW): 635<1
- Battery: 2xAAA
- Power Supply: 2xAAA Battery
- Size (mm): 85.3x79.3x58.3
- Non Brand Karung MultifungsiDeskripsi:Karung serbaguna yang dapat anda gunakan untuk menyimpan hasil dan bahan baku industri, ekspedisi, dan lain-lain.atribut:
- Material: Polypropylene
- TJAP MATA Sendok Semenatribut:
- Size (inch): 7
- Material: Carbon Steel
- Handle Material: Wood
- KRISBOW Mesin Stamper Kudaatribut:
- Engine Type: Gasoline, Honda GXR120
- Engine: Air-cooled, 4-cycle, single cylinder
- Impact Force (kN): 13
- Jumping Stroke (mm): 40-80
- Dimensions (cm): 70.3x34.5x102.8
- Fuel Tank Capacity (L): 2.8
- Power (kW/hp): 2.7(3.6)
- Shoe Size (mm): 340x285
- Loncin Stamper KudaDeskripsi:Loncin RM80L merupakan tamping rammer/stamper kuda dengan kualitas premium, kokoh, dan bertenaga. Digunakan untuk meratakan dan memadatkan permukaan tanah dengan sangat baik. Sangat cocok digunakan untuk membantu pekerjaan lapangan dan proyek yang biasa di gunakan untuk pemadatan Tanah dan aspal serta susunan batu untuk jalan maupun dalam pembangunan gedung atau pabrik, karena ketangguhan dan ketahanannya yang extra kuat.atribut:
- Jumping Stroke Tamping Rammer (mm): 40-65
- Impact Number per minute: 450-660
- Impact Force (kN): 10
- Start Machine: Recoil
- Strong Indonesia Stamper Super Engine HondaDeskripsi:- Cocok digunakan untuk memadatkan struktur tanah lempung, berpasir, maupun berkerikil.- Ringan dan well-balanced- Ergonomis, ada shock-absorbent yang memberikan kenyamanan pada operator- Menggunakan tenaga engine 4 tak dengan bahan bakar bensin murni- Tersedia dengan kereta beroda untuk memudahkan perpindahan tempat- Dilengkapi dengan pengatur katup (throttle control)atribut:
- Dimensions (LxWxH) (mm): 610x430x1080
- Plat Size (mm): 290x350
- Compaction Area (m²/hour): 200
- Impact Force (kg): 7000
- Jump Height (mm): 37
- Machine: Honda GX 160
- Tank Capacity (L) : 3
- Sherlock Measuring Tape (Meteran)Deskripsi:Meteran Sherlock Auto Lock Metrics- Pita meteran Terlapis Nylon, Tebal Tidak Gampang Tertekuk- Auto Lock, Ketika Ditarik akan stop Automatic- Presisi
Daftar Harga rammer Terbaru October 2026
| WACKER NEUSON Vibratory Rammer | Rp139.999.900 |
| EVERYDAY Tamping Rammer (Diesel) | Rp20.999.900 |
| AMMANN Rammer Honda Engine | Rp60.999.900 |
| Chicago Pneumatic Air-Powered Sand Rammer & Backfill Tamper | Rp21.999.900 |
| SOLARTUFF Atap Polikarbonat | Rp379.900 |
| Tiger Concrete Mixer (Mesin Pengaduk) | Rp21.999.900 |
| RYU Impact Drill (Mesin Bor Beton) | Rp489.900 |
| MU Sendok Semen Bergerigi | Rp149.900 |
| Onda Measuring Tape (Meteran) | Rp42.900 |
| LAKONI PRO Claw Hammer (Martil / Palu Kambing) | Rp70.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P103067386-1.jpg)



/9tP108228353-1.jpg)
/P102174098-1.jpg)

/28P105882080-12.jpg)
/l9P104270765-1.jpg)


/h1P106779613-1.jpg)





/1hP105158053-4.jpg)
/jeP104574698-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)