AMMANN Rammer Honda Engine

Sebelum PPN:
Rp60.999.900 - Rp64.999.900
Spesifikasi
Foot Dimension (Width x Length)280x340mm
Handle Dimension (Width x Length)355x710mm
Machine Height (mm)1020
FuelPetrol
Surface Capacity225 m2/h
Travel Speed13.5 m/min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A Reliable Performer
The ACR is The Rammer of Choice for Contractors Who Need Heavier Compaction Yet Also Prefer a Machine with a Petrol Engine. with a Weight of 68kg, It is Equipped with a Honda GX 100 Petrol Engine That is Powerful and Prevents Fluid Spills When on Steep Grades. Alternative The ACR Also is Offered withThe Honda GXR 120 Engine That Fulfills All Emission Standards Worldwide.

Excellent Drive
- Low Centre of Gravity Improves Balance, Prevents Tipping and Makes Machine Guidance Easy.
- best-in-Class forward-Moving Abilities Thanks to Superior Machine Balance.

User Friendly Handle
- Limits Vibration to Operator and Reduces Fatigue.
- Adjustable in Height to Make The Work More Comfortable for Each Individual Operator.
- Enables Machine to be Held and Operated From All Sides to Reach Tight areas and Narrow Spaces.
- Open Handle Bar Allows to View The Foot At Any Time

Convenient Air Filtration
- The High-Performance Air Filter is Fixed Horizontal in a Secure Position and Can be Maintained Without Any Tools.
- Optional Available Cyclone Pre Filter With Low Pressure Indicator Extends Lifetime of Your Filter Up to 5 Times.

The Shoe Fits
- Standard 280mm Foot.
- Seven Shoe Sizes Available Including An Asymmetric Option for Compaction Along Walls and Curbs.
- Wear-Resistant Ramming Shoe With Integrated Steel Plate.
- Switching Shoes Requires Removal Of Only Four Screws.
- Bending Resistant Guide Tube Assembly

Ulasan Produk

Tidak ada ulasan