Chicago Pneumatic Air-Powered Sand Rammer & Backfill Tamper

Sebelum PPN:
Rp21.999.900 - Rp38.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bench sand rammers are shorter than floor models to pack small sand molds and patterns in foundries and casting facilities. They are also used to prepare sand cylinders for ceramics testing.
Feature
Bench Sand Rammer Hole Diameter 1 5/8 in Piston Bore Size 2 1/2 in Piston Stroke Length 2 1/2 in Maximum Blows per Minute 1 800 bpm Butt Diameter 1 5/8 in Tool Weight 3 lb Air Inlet Gender Female Air Inlet Size NPT Air Consumption 14.1 cfm Air Inlet Type 1/4 in NPT Female Handle Type Straight Kit Contents Safety Lever Minimum Hose Size 3/8 in Primary Material Application Foundry Product Type Sand Rammer Retainer Type Latch Sand Rammer Style Benchtop Series CP0200 Series

Ulasan Produk

Tidak ada ulasan