Beli pyranometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EKO Instruments Pyranometer
    Mulai

    Rp11.999.900

    EKO Instruments Pyranometer
    Deskripsi:
    -This pyranometer is highly economical and optimum for multiple point measurement.-Super small type, convenient for carrying. -Sensor measuring total solar radiation intensity.
    atribut:
    • Measurement Wavelength Range: 400 to 1100 (nm)
    • Power Supply: Unnecessary
    • D x H: 60 x 43.5mm
    • Output Cable: 5m
    • Purpose of Use: Sensor measuring total solar radiation intensity.
  2. Taffware Powerful Neodymium Magnet (Magnet Neodymium Industri)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

    Taffware Powerful Neodymium Magnet (Magnet Neodymium Industri)
    Deskripsi:
    Magnet neodymium merupakan magnet dengan daya tarik yang sangat kuat dan biasa digunakan pada ranah industri. Magnet yang dikenal sebagai NdFeB, NIB atau Magnet neo ini terbuat dari campuran logam neodymium yang banyak digunakan pada produk modern seperti pada hard disk drive, telepon seluler bahkan sistem audio dan video di televisi. Magnet ini hadir dalam bentuk bulat dengan ukuran 8x1 mm
    atribut:
    • Material: Neodymium
  3. DAVIS INSTRUMENTS Wireless Weather Station
    Mulai

    Rp28.999.900

    DAVIS INSTRUMENTS Wireless Weather Station
    atribut:
    • Transmission Range (ft/m): Up to 1,000/300
  4. Hukseflux Pyranometer
    Mulai

    Rp56.999.900

    Hukseflux Pyranometer
    atribut:
    • Application: PV Monitoring Small sizedmeteorology / climatologyother
    • Output: 0-1 VModbus RS-485
    • Calibration Traceability: to WRR
    • Calibration Uncertainty: < 2.4 % (k = 2)
    • IEC 61724-1:2021 Compliance: Class B
    • ISO 9060:1990 Classification: Second Class Pyranometer
    • ISO 9060:2018 Classification: Spectrally Flat Class C Pyranometer
    • Measurand: Hemispherical Solar Radiation
    • Spectral Range: 285 to 3000 x 10⁻⁹ m
    • Standard Cable Length (m): 3
  5. EKO Instruments Pyranometer
    Mulai

    Rp99.999.900

    EKO Instruments Pyranometer
    Deskripsi:
    -An ISO9060 compliant highest class secondary standard pyranometer. Performance of response speed, zero offset, etc. is the world's best.-Highly air tight and does not require silica gel replacement for 5 years, ensuring high maintainability. -Global irradiance measurement in meteorological measurement, solar power monitoring, material exposure test, etc.-Output Cable: 10m-Hood
    atribut:
    • Measurement Wavelength Range: 285 to 3000 (nm)
    • Power Supply: Unnecessary
    • D x H: 96 x 101mm
    • Response Time: <0.5sec (Output 95%)
    • Long-Term Stability: ±0.5%/5 years
    • Temperature characteristics (ΔT50, ΔT70): <1%
    • Accessories: Output Cable: 10m, Hood
    • Purpose of Use: Global irradiance measurement in meteorological measurement, solar power monitoring, material exposure test, etc.
    • Tilt Characteristics: ±0.2%
  6. Sentec Pyranometer (Uji Radiasi Matahari)
    Mulai

    Rp9.199.900

    Sentec Pyranometer (Uji Radiasi Matahari)
    atribut:
    • Output Signal: RS485 (Modbus-RTU)
    • Power Consumption (W): 0.08, ≤0.15
    • Power Supply (V): 10 to 30 DC
    • Response Time (s): ≤10, ≤5
    • Spectral Range (μm): 0.3 to 3
    • Working Humidity (%RH): 0–100 (Accuracy: ≤±10%)
    • Working Temperature (°C): -40 to 80
  7. Apogee Instruments Pyranometer Integral Sensor with Handheld Meter
    Mulai

    Rp19.999.900

    Apogee Instruments Pyranometer Integral Sensor with Handheld Meter
    Deskripsi:
    The MP-100 has a sensor integrated into the top of the hand-held meter that displays and stores measurements in W m-2. Typical applications include shortwave radiation measurement in agricultural, ecological, and hydrological weather networks and solar panel arrays.The meter has a sample and log mode, and will record an integrated daily total in MJ m-2 d-1. Sample mode will record up to 99 manual measurements. Log mode will power the meter on/off to make a measurement every 30 seconds. Every 30 minutes the meter will average the sixty 30 second measurements and record the averaged value to memory. The meter can store up to 99 averages, once full it will start to overwrite the oldest measurement with new ones. An integrated daily total will be recorded from the 48 averaged measurements (making a 24 hr period). Sample and log measurements can be reviewed on the LCD display or by downloading the data to a computer, however, the integrated daily total can only be viewed by downloading the data to a computer. Downloading data to a computer requires the AC-100 communication cable (a standard USB cable will not work) and ApogeeAMS software.
    atribut:
    • Calibration Uncertainty at 1000 W mˉ² (%): Less than 3
    • Measurement Repeatability (%): Less than 1
    • Non-stability (Long-term Drift) (%): Less than 2 per year
    • Non-linearity (%): Less than 1 (up to 1750 W mˉ²)
    • Response Time (ms): Less than 1
    • Field of View (˚): 180
    • Directional (Cosine) Response (%): ± 5 at 75˚ zenith angle
    • Meter Dimensions (LxWxH) (mm): 126x70x24
    • Operating Environment: 0 to 50 C, less than 90 % non-condensing relative humidity up to 30 C, less than 70 % non-condensing relative humidity from 30 to 50 C
    • Sensor Dimensions (mm): 24 diameter, 33 height
    • Spectral Range (nm): 360 to 1120 (wavelengths where response is 10 % of maximum)
    • Temperature Response: 0.04 ± 0.04 % per C
  8. AST On-Line IR Thermometer/Pyrometer for Low Temperature
    Mulai

    Rp15.999.900

    AST On-Line IR Thermometer/Pyrometer for Low Temperature
    atribut:
    • Temperature Range (°C): 0 to 600
    • Power Supply: 24 V DC, I < 50 mA
    • Protection Class: IP65
    • Dimensions (mm): Ø25x103
    • Digital output: TTL Output
    • Photodetector Type: Thermopile
    • Housing: Stainless Steel
    • Power Consumption (W): Max 1.2
  9. FLUKE SOL Solar Irradiance Meter
    Mulai

    Rp12.999.900

    FLUKE SOL Solar Irradiance Meter
    atribut:
    • Irradiance Measuring Range (W/m²): 0 - 1400
    • Irradiance Resolution (W/m²): 1
    • Irradiance Measuring Accuracy: ± (5 % + 5 Digit)
    • Temperature Resolution (°F): 0.2
    • Inclination Angle Resolution (Degrees): 0.1
    • Compass Measuring Range (Degerees): 0 -360
    • Compass Resolution (Degrees): 1
    • Dimensions (LxWxH) (mm): 150 x 80 x 35
    • Compass Measuring Accuracy : ±7°
    • Temperature Measurement Range (°C): -30 - 100
  10. KENIS Compact pyranometer
    Mulai

    Rp20.999.900

    KENIS Compact pyranometer
    Deskripsi:
    This is a compact, lightweight solar radiation sensor with excellent incident angle characteristics. In addition to verifying power generation at solar power generation sites, it can also be used for meteorological observation, agricultural and environmental research. The included data logger MCR-4V allows you to start measuring and logging data immediately.
    atribut:
    • Cable Length (m): Output: Standard 5
    • Constitution: Solar radiation sensor data logger
    • Included Accessories: Calibration certificate (ISO9847 compliant)
    • Measuring Range: 0~2000W/m^2
    • Operating Temperature Range (°C): -30~70
    • Output: 0~100mV
  11. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  12. Nicetymeter Wireless Weather Station
    Mulai

    Rp5.499.900

    Nicetymeter Wireless Weather Station
    Deskripsi:
    Weather Station generasi baru dengan teknologi dan fitur update:1. Ukuran display besar 10.2" dengan backlight2. Fitur terlengkap. Selain fitur standar, terdapat juga parameter: Curah Hujan, Radiasi UV, Dew Point, Sunlight, HI, Arah Angin, dll3. Koneksi via WIFI. Sinkronisasi melalui situs Weather Underground, Weather Cloud dll4. Koneksi ke PC, Smartphone, Tablet5. Power via Panel Surya atau Baterai
  13. Apogee Instruments Pyranometer Separate Sensor with Handheld Meter
    Mulai

    Rp47.999.900

    Apogee Instruments Pyranometer Separate Sensor with Handheld Meter
    Deskripsi:
    The MP-200 has a hand-held meter, attached via cable, that displays and stores measurements in W m-2. The sensor incorporates a silicon-cell photodiode with a rugged, self-cleaning sensor housing design. Typical applications include shortwave radiation measurement in agricultural, ecological, and hydrological weather networks and solar panel arrays.The meter has a sample and log mode, and will record an integrated daily total in MJ m-2 d-1. Sample mode will record up to 99 manual measurements. Log mode will power the meter on/off to make a measurement every 30 seconds. Every 30 minutes the meter will average the sixty 30 second measurements and record the averaged value to memory. The meter can store up to 99 averages, once full it will start to overwrite the oldest measurement with new ones. An integrated daily total will be recorded from the 48 averaged measurements (making a 24 hr period). Sample and log measurements can be reviewed on the LCD display or by downloading the data to a computer, however, the integrated daily total can only be viewed by downloading the data to a computer. Downloading data to a computer requires the AC-100 communication cable (a standard USB cable will not work) and ApogeeAMS software.
    atribut:
    • Calibration Uncertainty at 1000 W mˉ² (%): Less than 3
    • Measurement Repeatability (%): Less than 1
    • Non-stability (Long-term Drift) (%): Less than 2 per year
    • Non-linearity (%): Less than 1 (up to 1750 W mˉ²)
    • Response Time (ms): Less than 1
    • Field of View (˚): 180
    • Directional (Cosine) Response (%): ± 5 at 75˚ zenith angle
    • Meter Dimensions (LxWxH) (mm): 126x70x24
    • Operating Environment: 0 to 50 C, less than 90 % non-condensing relative humidity up to 30 C, less than 70 % non-condensing relative humidity from 30 to 50 C
    • Sensor Dimensions (mm): 24 diameter, 33 height
    • Spectral Range (nm): 360 to 1120 (wavelengths where response is 10 % of maximum)
    • Temperature Response: 0.04 ± 0.04 % per C
  14. Non Brand Magnet Neodymium
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.900

  15. Hukseflux Pyranometer Class A
    Mulai

    Rp139.999.900

    Hukseflux Pyranometer Class A
    atribut:
    • Response Time 95% (s): 3
    • Non-linearity: < ± 0.2 % (100 to 1000 W/m2)
    • Directional Response: < ± 10 W/m2
    • Directional Response Test of Individual Instrument: Report Included
    • ISO Classification: (ISO 9060:1990) Secondary Standard Pyranometer
    • Non-stability: < ± 0.5 % change per year
    • Spectral Selectivity: < ± 3 % (0.35 to 1.5 x 10-6 m)
    • Tilt Response: < ± 0.2 % (0 to 90 ° at 1000 W/m2)
    • WMO Performance Level: (WMO-No. 8, seventh edition 2008) High Quality Pyranometer
    • Zero Offset b: (response to 5 K/h change in ambient temperature) < ± 2 W/m2
  16. ACURITE Weather Station
    Mulai

    Rp2.299.900

    ACURITE Weather Station
    Deskripsi:
    Cabled and wireless weather stations connect to one or more outdoor sensors. The sensors then transmit temperature, relative humidity, wind velocity and direction, and rainfall readings wirelessly to the base at a regular frequency. The readings from one or more sensors and ambient conditions can be viewed on the base display.
    atribut:
    • UNSPSC: 41114410
    • Bluetooth Enabled: No
    • Brand: ACURITE
    • Data Logging: No
    • IP/NEMA Rating: Not Rated
    • Includes Batteries: No
    • Includes Case: No
    • Includes NIST-Traceable Calibration Certificate: No
    • Includes Software: No
    • Min/Max Memory: No
    • Mounting Type: Tabletop
    • Wi-Fi Compatible: No
  17. FLUKE Thermal Imaging Camera
    Mulai

    Rp69.999.900

    FLUKE Thermal Imaging Camera
    Deskripsi:
    Save time with the right level of infrared and analysisWhether you are up on the roof inspecting heating, ventilation and air conditioning, deep in the plant scanning a motor, or if you are locking out an electrical panel, you rely on your tools to have the power and features to get your job done fast.The Fluke TiS20+ and TiS20+ MAX handheld thermal cameras puts the power of thermal imaging at your fingertips. Designed to make your job quicker and easier, this thermal imager is the right tool for:Commercial electriciansHeating, ventilation, air conditioning, and refrigeration techniciansMaintenance techniciansGet context with a combined visual light and infrared imageIn thermography, context matters. Let Fluke IR-Fusion make your job easier by using a thermal image overlaid on a visual light image to give you the full picture of where the issue is before it becomes a problem. Simply slide your finger across the screen to adjust the level of infrared. Whether you are finding an uneven load on a switchgear or inspecting a ventilation system, the Fluke TiS20+ helps you detect issues quickly.You work hard all day, so should your toolsYou cannot afford to have your thermal imager fail due to your environment. You can sleep easy at night knowing that your camera will hold up to whatever the day throws at you.2 meter drop testedWater resistant (IP54)Dust resistant (IP54)Stop sorting, start analyzing with Fluke Connect Asset TaggingEliminate hours at the computer organizing your thermal images, let Asset Tagging do all that work for you No more dragging and dropping or renaming files in the office, just scan a QR code on your asset, capture your thermal images and they automatically are sorted by asset. Start spending your time analyzing your images and creating reports instead of sorting your files one at a time.Longest battery life in a Fluke thermal camera everThe TiS20+ and TiS20+ MAX can work without a break, with a battery life of over 5 hours of continuous use making it the longest battery life in a Fluke thermal camera ever. Save your battery life in-between inspection points with sleep mode. Simply press the power button one time and you are back up and running. Get the most out of your TiS20+ and TiS20+ MAX with Fluke Connect desktop software. Create professional reports in minutes while efficiently capturing full radiometric data to support your maintenance program.Edit and optimize imagesCombine infrared and visible images for simpler analysisCreate detailed reportsAccess thermal images from cloud storageOrganize and search images by asset, severity, and title
    atribut:
    • Enclosure Rating: IP54 (protected against dust, limited ingress; protection against water spray from all directions)
    • Supported Languages: Czech, Dutch, English, Finnish, French, German, Hungarian, Italian, Japanese, Korean, Polish, Portuguese, Russian, Simplified Chinese, Spanish, Swedish, Traditional Chinese, and Turkish
Daftar Harga pyranometer Terbaru October 2026
EKO Instruments Pyranometer MS SeriesRp34.999.900
EKO Instruments PyranometerRp11.999.900
Taffware Powerful Neodymium Magnet (Magnet Neodymium Industri)Rp13.900
DAVIS INSTRUMENTS Wireless Weather StationRp28.999.900
Hukseflux PyranometerRp56.999.900
EKO Instruments PyranometerRp99.999.900
Sentec Pyranometer (Uji Radiasi Matahari)Rp9.199.900
Apogee Instruments Pyranometer Integral Sensor with Handheld MeterRp19.999.900
AST On-Line IR Thermometer/Pyrometer for Low TemperatureRp15.999.900
FLUKE SOL Solar Irradiance MeterRp12.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)