FLUKE SOL Solar Irradiance Meter

Sebelum PPN:
Rp12.999.900
Spesifikasi
Irradiance Measuring Range (W/m²)0 - 1400
Irradiance Resolution (W/m²)1
Irradiance Measuring Accuracy± (5 % + 5 Digit)
Temperature Resolution (°F)0.2
Inclination Angle Resolution (Degrees)0.1
Compass Measuring Range (Degerees)0 -360
Compass Resolution (Degrees)1
Dimensions (LxWxH) (mm)150 x 80 x 35
Compass Measuring Accuracy ±7°
Temperature Measurement Range (°C)-30 - 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Measure solar irradiance, ambient and PV module temperature, array orientation and tilt angles
Make instantaneous measurements to determine the watts per square meter solar irradiation, required by IEC 62446-1 standard
High contrast LCD with large numbers for easy readability in direct sunlight
Includes convenient carry case with shoulder strap

Ulasan Produk

Tidak ada ulasan

Halaman Terkait