Beli pvc strip di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Extruflex Tirai PVC Anti-Insect
    Mulai

    Rp1.499.900

    Extruflex Tirai PVC Anti-Insect
    Deskripsi:
    EXTRUFLEX PVC Strip Curtain / Tirai PVC Strip / Tirai Plastik Yellow Anti-Insect per RollVarian Yellow Anti-Insect menghadang masuknya serangga ke ruanganPVC Strip Curtain / Tirai PVC Strip / Tirai Plastik dari EXTRUFLEX sudah teruji secara independent yang memiliki kriteria FOOD GRADE, NON-PHTHALATE, dan memenuhi standar Eropa dan Amerika (REACH, RoHS dan FDA Regulations)PVC strip curtain adalah solusi ideal isolasi termal untuk industri makanan, cold chain, supermarket, dan sebagainya.Untuk pemasangan dapat menggunakan Bracket Hanger Gantungan.
    atribut:
    • Length (m): 50
  2. Extruflex Tirai PVC Strip
    Mulai

    Rp1.499.900

    Extruflex Tirai PVC Strip
    Deskripsi:
    EXTRUFLEX PVC Strip Curtain / Tirai PVC Strip / Tirai Plastik Transparent Black Signal per RollVariant Signal dirancang khusus untuk aplikasi sinyal keselamatan. Meski berwarna, PVC jenis ini tetap mempertahankan tingkat kejelasan visual yang tinggi, memungkinkan pandangan melintasi tirai PVC Strip Curtain / Tirai PVC Strip / Tirai Plastik dari EXTRUFLEX sudah teruji secara independent yang memiliki kriteria FOOD GRADE, NON-PHTHALATE, dan memenuhi standar Eropa dan Amerika (REACH, RoHS dan FDA Regulations)PVC strip curtain adalah solusi ideal isolasi termal untuk industri makanan, cold chain, supermarket, dan sebagainya.Untuk pemasangan dapat menggunakan Bracket Hanger.
    atribut:
    • Length (m): 50
  3. RS PRO PVC Strip Curtains
    Mulai

    Rp1.399.900

    RS PRO PVC Strip Curtains
    Deskripsi:
    PVC Strip Doors and AccessoryRS PRO PVC Strip CurtainRS PRO PVC strip curtain are long lengths of PVC which are fixed to a hanging rail. They form a vertical curtain and can be attached across the top of a doorway and are ideal for internal doors and personnel access. These PVC curtains are designed to stop insects and debris coming into the open doorway as well as temperature control.These RS PRO PVC strip curtains are a cost effective and easy to maintain replacement for doors in large areas like factory floors and warehouses. Before you purchase a PVC curtain it is important to think about the right thickness of PVC and how much of an overlap and fitting system is needed for your environment.These strip curtains are available in various lengths, widths and thicknesses to suit all environments. Options available:325-0876 - PVC strip door, 200 mm, 2 mm Thickness, 2 m LengthNoteHanging rail available please see 325-0911Reduce heat loss and dust or fumes ingressGood visibility reduces the risk of accidentsLong lasting as PVC does not rotReduce insect and bird nuisanceEach strip comes complete with fitted stainless steel hanging clampWall bracket / hanging rail is available in 984mm stripsTypical ApplicationsPVC strip curtains provide a barrier against insects, dust, debris and litter from entering a factory or warehouse through open doorways. There can be found in:WarehousesCommercial kitchensWalk in fridges and freezersCold roomsLoading bays
    atribut:
    • Colour: Clear
    • Thickness (mm): 2
    • Width (mm): 200
  4. UGREEN Adapter 10 in 1 Hub USB Type C Adapter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp939.900

    UGREEN Adapter 10 in 1 Hub USB Type C Adapter
    Deskripsi:
    10-in-1 USB C Hub ExpansionThis 10-in-1 USB-C Dock features a Gigabit Ethernet, a type C PD charging port, a 4K HDMI port, 3 USB 3.0 Ports, a SD/TF card reader, a 3.5mm Audio jack and a 1080P VGA port. All hub ports can be in use simultaneously, allowing you to connect a keyboard, mouse, USB driver, external Disk to MacBook Pro4K UHD Visual FeastMirror or extend your screen with USB C adapter HDM port and directly stream max 4K UHD 3840×2160 at 30Hz, Full HD 1080P video to external HDTV, monitor or projector for a cinema-like visual feast. When the HDMI and VGA output ports work simultaneously, the display will ONLY duplicate and NOT extend but the maximum resolution of both ports is 1080PReliable Data Transfer3 USB 3. 0 ports supports super faster data transfer up to 5Gbps, which is 10x faster than USB 2. 0 and allows you to transfer HD movies or files in just seconds. SD & TF slots support data transfer speeds up to 480Mbps ( SD & TF cards can be read simultaneously )Fast Power Delivery & RJ45 Ethernet 100W power delivery charging port allows you to charge your computer, MacBook Pro or other Type-C devices while transferring data. USB C to RJ45 1000M Ethernet Port backwards compatible with 100Mbps/10Mbps RJ45 LAN. Gigabit Ethernet port ensures a more stable and faster wired network connectionUniversal Compatibility(Partial List)Compatible Type C PC/TabletApple MacBook Pro (2019/2018/2017/2016), MacBook (2016/2017/2018), iMac 2019/2017, iMac Pro, MacBook Air 2019/2018, Mac Mini, New MacBook with Thunderbolt 3, iPad Pro 2020/2019/2018 with IOS 13.0 and above (Ensure the file format of usb external storage device is EXFAT or FAT32. )Samsung Chromebook Pro, Chromebook Plus, Notebook 9 13", Galaxy Book 12", Galaxy Book 10.6, Galaxy Tab Pro S 12", Samsung Tab S4 / S5e/ S6Google Pixelbook, Chromebook PixelMicrosoft Surface Pro X, Surface Go, Surface Book 2, Surface Pro 7, Surface Laptop 3, Microsoft Lumia 950/950 XLDELL XPS 13, XPS 15, XPS12 9250, Precision 5510, Inspiron 15 7000, Latitude 7285 Lenovo Yoga 920, 910, 720, ThinkPad X1, Ideapad Air 12, Miix 630HP Spectre 13, Spectre X360, ENVY 13, ENVY X360, HP EliteBook Folio G1Huawei MateBook X Pro, MateBook X, Huawei MateBook EASUS Chromebook Flip, ZenBook3, ASUS ZenBook Pro, Asus ZenBook Flip, ASUS Transformer 3 Pro T303UAAcer swift 7, Acer Chromebook, Xiaomi Mi Notebook Air 12.5/13.3, Mi Notebook Pro 15.6 ", and moreCompatible USB C Cell PhonesSamsung Galaxy Note 10 9, S10 S9 S9+, S8, S8 Plus, Note8, Oneplus 7 Pro, and moreHuawei Mate 20, Mate 20 Pro, Mate 20 X, Mate 10, Mate 10 Pro, P30, P30 Pro, P20, P20 Pro, Honor View 20, View 10, Note 10Package Content1 x 10 in 1 USB C Hub
    atribut:
    • Color: Space Grey
    • Data Transfer Rate (Gbps): 5
    • Input: 1xUSB-C Male, 1xUSB-C Female
    • HDMI Resolution: 4K
    • Charge Power (W): 100
  5. Extruflex Tirai PVC Super Polar
    Mulai

    Rp1.799.900

    Extruflex Tirai PVC Super Polar
    Deskripsi:
    EXTRUFLEX PVC Strip Curtain / Tirai PVC Strip / Tirai Plastik Super Polar Clear per Roll.Tahan di Suhu Hingga Minus (- 60°C)PVC Strip Curtain / Tirai PVC Strip / Tirai Plastik dari EXTRUFLEX sudah teruji secara independent yang memiliki kriteria FOOD GRADE, NON-PHTHALATE, dan memenuhi standar Eropa dan Amerika (REACH, RoHS dan FDA Regulations) PVC strip curtain adalah solusi ideal isolasi termal untuk industri makanan, cold chain, supermarket, dan sebagainya.Untuk pemasangan dapat menggunakan Bracket Hanger Gantungan.
    atribut:
    • Color: Clear Green
    • Length (m): 50
  6. ROHA Tirai PVC
    Rating:
    100% of 100
    (2)
    Mulai

    Rp909.900

    ROHA Tirai PVC
    Deskripsi:
    PVC curtain atau disebut juga PVC sheet roll banyak digunakan dalam dunia makanan, minuman, dan pabrik yang berhubungan dengan barang konsumsi. PVC curtain diformulasikan dari senyawa polivinil klorida dirancang untuk visibilitas tinggi dengan kekuatan dan fleksibilitas yang baik untuk memastikan produk yang disimpan awet dan tahan lama. Plastik PVC Curtain berfungsi untuk menjauhkan dan mengurangi kelembaban dan pembentukan salju es pada ruangan. Plastik jenis ini biasa digunakan untuk pemisah ruangan pada bagian produksi atau bagian stock barang. Selain itu PVC curtain dapat berfungsi sebagai tirai untuk penyaring dari gangguan serangga dll. Kelebihan PVC curtain adalah warnanya yang transparant, sehingga walaupun berfungsi untuk penyekat ruang namun tetap dapat terlihat ke ruang yang disekat.Tirai plastik ini bersifat fleksibel dan semi transparant. Plastik jenis ini sering digunakan pada: -Industrial. -Toko makanan. -Perhotelan. -Cold storage. -Mobil box. -Truk pendingin. -Rumah sakit. -Mall. -Residential.
    atribut:
    • Size (mm x cm x m): 1.6x20x45
  7. TRUSCO Strip Door Curtain
    47%
    Mulai

    Rp46.900

    TRUSCO Strip Door Curtain
    Deskripsi:
    - meredam efek suara, anti debu, anti serangga, anti lembab- mencegah keluarnya udara dingin dan panas, sehingga proses penghangatan menjadi maksimal- ujung yang tidak runcing sehingga lebih aman digunakan- cocok digunakan sebagai tirai atau partisi pada area masuk pabrik dan gudang
  8. Trodat Stamp Ink (Tinta Stempel)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp51.900

  9. monotaro Vinyl Curtain Sheet Roll
    Mulai

    Rp2.699.900

    monotaro Vinyl Curtain Sheet Roll
    Deskripsi:
    To the factory entrance. On the inner side of the sheet shutter.
    atribut:
    • Thickness (mm): About 1.9
    • Kind: With ribs
    • Type: Antistatic type
    • Material: Vinyl chloride (PVC)
    • Color: Transparent blue
    • Length (m): 30
  10. Non Brand ESD PVC Curtain Roll
    Mulai

    Rp4.399.900

    Non Brand ESD PVC Curtain Roll
    atribut:
    • Thickness (mm): 3
    • Width (mm): 137
  11. Extruflex Tirai PVC Anti-Static
    Mulai

    Rp1.899.900

    Extruflex Tirai PVC Anti-Static
    Deskripsi:
    EXTRUFLEX PVC Strip Curtain / Tirai PVC Strip / Tirai Plastik Clear Blue Anti-Static per RollVarian Clear Blue Anti-Static mengurangi arus listrik statik dari orang dan barangPVC Strip Curtain / Tirai PVC Strip / Tirai Plastik dari EXTRUFLEX sudah teruji secara independent yang memiliki kriteria FOOD GRADE, NON-PHTHALATE, dan memenuhi standar Eropa dan Amerika (REACH, RoHS dan FDA Regulations)PVC strip curtain adalah solusi ideal isolasi termal untuk industri makanan, cold chain, supermarket, dan sebagainya.Untuk pemasangan dapat menggunakan Bracket dan Hanger.
    atribut:
    • Thickness (mm): 2
    • Width (cm): 20
    • Length (m): 50
  12. Extruflex Hanger curtain PVC
    Mulai

    Rp179.900

    Extruflex Hanger curtain PVC
    Deskripsi:
    Durability and resistance to corrosion, rust, and tarnish.Strength and load-bearing capacityAesthetic appeal and modern appearance that adds a touch of elegance to the overall design.Excellent hygiene properties, making it ideal for applications where cleanliness is vital.
    atribut:
    • Lenght (mm): 1200
    • Material: Sus304
  13. Extruflex Bracket for hanger curtain PVC
    Mulai

    Rp31.900

    Extruflex Bracket for hanger curtain PVC
    Deskripsi:
    Durability and resistance to corrosion, rust, and tarnish.Strength and load-bearing capacityAesthetic appeal and modern appearance that adds a touch of elegance to the overall design.Excellent hygiene properties, making it ideal for applications where cleanliness is vital.
    atribut:
    • Lenght (mm): 200
    • Material: Sus304
    • Hole: 4
  14. OKADA Curtain Rail Large-Size (Rel Tirai)
    Mulai

    Rp1.899.900

    OKADA Curtain Rail Large-Size (Rel Tirai)
    atribut:
    • Height (mm): 30
    • Width (mm): 40
  15. Yutaka Make Simple Partition Curtain
    25%
    Mulai

    Rp289.900

    Yutaka Make Simple Partition Curtain
    Deskripsi:
    -No need to use cumbersome special brackets or conduct additional installation work. Simply attach/detach with hooks.-Split curtain. No effort needed to open or close the curtain.-Tension rod can be used.-For partitioning indoor work area.-Can be mounted to pipes and other material with the diameter of up to 30mm-Can be used for a width of up to 900mm, using 7 sheets
    atribut:
    • Sheet Materials: Vinyl chloride (PVC)
    • Hook Material: Stainless Steel
  16. Trodat Stamp Ink (Tinta Stempel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.900

  17. Pyramid Stamp Ink (Tinta Stempel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.900

  18. UGREEN USB Hub
    Mulai

    Rp559.900

    UGREEN USB Hub
    Deskripsi:
    Adapter HUB 4 in 1 UGREEN USB A to 3 USB A 3.0 + RJ45 CM266/CM457/CM500
    atribut:
    • Compatibility: USB A Port, RJ45 Port, Full dan Half Duplex, Windows OS, MaC OS
    • Data Transfer Rate (Gbps): 5
    • Input: USB 3.0 A Male
    • Length Cable (cm): 20
    • Network Access (Mbps): 1000
    • Output 1: RJ45 Gigabit Ethernet Port
    • Output 2: USB 3.0 A x 3
    • What is in The Box: 1x Adapter Hub Ethernet 4 in 1 UGREEN Converter CM266
  19. WESTWARD Welding Curtain Roll (Kain Pelindung Las)
    Mulai

    Rp6.399.900

    WESTWARD Welding Curtain Roll (Kain Pelindung Las)
    Deskripsi:
    This welding curtain can help to enclose robotic welding cells and other welding work areas. It allows you to create a customized, enclosed area to protect personnel and equipment from welding sparks, spatter, and slag.
    atribut:
    • Item: Welding Curtain Roll
    • Process: Arc Suppression, General Welding Application with Light Sparks and Minimal Spatter
    • Grommet Hole Diameter (inch): 3/8
    • Grommet Spacing (inch): 12
    • Fastener Type: Grommets
    • Grommet Location: One Side
    • Curtain Design: Curtain
    • Curtain Height (ft): 5
    • Curtain Material Coating: PVC
    • Curtain Material Thickness (mm): 0.36
    • Curtain Material Type: PVC
    • Curtain Mount Type: Suspended from Tube
    • Curtain Width (ft): 75
    • Grommet Material: Steel
    • Included Track: No Track Included
    • Maximum Temperature (°F): 150
    • Number of Hanging Points: 78
    • Opacity: Tinted Transparent
    • Resistance Properties: UV Resistant
Daftar Harga pvc strip Terbaru October 2026
Extruflex Tirai PVC Anti-InsectRp1.499.900
Extruflex Tirai PVC StripRp1.499.900
RS PRO PVC Strip CurtainsRp1.399.900
UGREEN Adapter 10 in 1 Hub USB Type C AdapterRp939.900
Extruflex Tirai PVC Super PolarRp1.799.900
ROHA Tirai PVCRp909.900
TRUSCO Strip Door CurtainRp46.900
Trodat Stamp Ink (Tinta Stempel)Rp51.900
monotaro Vinyl Curtain Sheet RollRp2.699.900
Non Brand ESD PVC Curtain RollRp4.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)