Sebelum PPN:
Rp1.399.900 - Rp1.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Colour | Clear |
|---|---|
| Thickness (mm) | 2 |
| Width (mm) | 200 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PVC Strip Doors and AccessoryRS PRO PVC Strip Curtain
RS PRO PVC strip curtain are long lengths of PVC which are fixed to a hanging rail. They form a vertical curtain and can be attached across the top of a doorway and are ideal for internal doors and personnel access. These PVC curtains are designed to stop insects and debris coming into the open doorway as well as temperature control.
These RS PRO PVC strip curtains are a cost effective and easy to maintain replacement for doors in large areas like factory floors and warehouses. Before you purchase a PVC curtain it is important to think about the right thickness of PVC and how much of an overlap and fitting system is needed for your environment.
These strip curtains are available in various lengths, widths and thicknesses to suit all environments.
Options available:
325-0876 - PVC strip door, 200 mm, 2 mm Thickness, 2 m Length
Note
Hanging rail available please see 325-0911Reduce heat loss and dust or fumes ingress
Good visibility reduces the risk of accidents
Long lasting as PVC does not rot
Reduce insect and bird nuisance
Each strip comes complete with fitted stainless steel hanging clamp
Wall bracket / hanging rail is available in 984mm strips
Typical Applications
PVC strip curtains provide a barrier against insects, dust, debris and litter from entering a factory or warehouse through open doorways. There can be found in:
Warehouses
Commercial kitchens
Walk in fridges and freezers
Cold rooms
Loading bays
RS PRO PVC strip curtain are long lengths of PVC which are fixed to a hanging rail. They form a vertical curtain and can be attached across the top of a doorway and are ideal for internal doors and personnel access. These PVC curtains are designed to stop insects and debris coming into the open doorway as well as temperature control.
These RS PRO PVC strip curtains are a cost effective and easy to maintain replacement for doors in large areas like factory floors and warehouses. Before you purchase a PVC curtain it is important to think about the right thickness of PVC and how much of an overlap and fitting system is needed for your environment.
These strip curtains are available in various lengths, widths and thicknesses to suit all environments.
Options available:
325-0876 - PVC strip door, 200 mm, 2 mm Thickness, 2 m Length
Note
Hanging rail available please see 325-0911Reduce heat loss and dust or fumes ingress
Good visibility reduces the risk of accidents
Long lasting as PVC does not rot
Reduce insect and bird nuisance
Each strip comes complete with fitted stainless steel hanging clamp
Wall bracket / hanging rail is available in 984mm strips
Typical Applications
PVC strip curtains provide a barrier against insects, dust, debris and litter from entering a factory or warehouse through open doorways. There can be found in:
Warehouses
Commercial kitchens
Walk in fridges and freezers
Cold rooms
Loading bays
Feature
Features and BenefitsReduce heat loss and dust or fumes ingress
Good visibility reduces the risk of accidents
Long lasting as PVC does not rot
Reduce insect and bird nuisance
Each strip comes complete with fitted stainless steel hanging clamp
Wall bracket / hanging rail is available in 984 mm strips
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
