UGREEN Adapter 10 in 1 Hub USB Type C Adapter

Rating:
100% of 100
(1)
Sebelum PPN:
Rp939.900
Spesifikasi
ColorSpace Grey
Data Transfer Rate (Gbps)5
Input1xUSB-C Male, 1xUSB-C Female
HDMI Resolution4K
Charge Power (W)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
10-in-1 USB C Hub Expansion
This 10-in-1 USB-C Dock features a Gigabit Ethernet, a type C PD charging port, a 4K HDMI port, 3 USB 3.0 Ports, a SD/TF card reader, a 3.5mm Audio jack and a 1080P VGA port. All hub ports can be in use simultaneously, allowing you to connect a keyboard, mouse, USB driver, external Disk to MacBook Pro
4K UHD Visual Feast
Mirror or extend your screen with USB C adapter HDM port and directly stream max 4K UHD 3840×2160 at 30Hz, Full HD 1080P video to external HDTV, monitor or projector for a cinema-like visual feast. When the HDMI and VGA output ports work simultaneously, the display will ONLY duplicate and NOT extend but the maximum resolution of both ports is 1080P
Reliable Data Transfer
3 USB 3. 0 ports supports super faster data transfer up to 5Gbps, which is 10x faster than USB 2. 0 and allows you to transfer HD movies or files in just seconds. SD & TF slots support data transfer speeds up to 480Mbps ( SD & TF cards can be read simultaneously )
Fast Power Delivery & RJ45 Ethernet
 100W power delivery charging port allows you to charge your computer, MacBook Pro or other Type-C devices while transferring data. USB C to RJ45 1000M Ethernet Port backwards compatible with 100Mbps/10Mbps RJ45 LAN. Gigabit Ethernet port ensures a more stable and faster wired network connectionUniversal Compatibility(Partial List)
Compatible Type C PC/Tablet

Apple MacBook Pro (2019/2018/2017/2016), MacBook (2016/2017/2018), iMac 2019/2017, iMac Pro, MacBook Air 2019/2018, Mac Mini, New MacBook with Thunderbolt 3, iPad Pro 2020/2019/2018 with IOS 13.0 and above (Ensure the file format of usb external storage device is EXFAT or FAT32. )

Samsung Chromebook Pro, Chromebook Plus, Notebook 9 13", Galaxy Book 12", Galaxy Book 10.6, Galaxy Tab Pro S 12", Samsung Tab S4 / S5e/ S6

Google Pixelbook, Chromebook Pixel

Microsoft Surface Pro X, Surface Go, Surface Book 2, Surface Pro 7, Surface Laptop 3, Microsoft Lumia 950/950 XL

DELL XPS 13, XPS 15, XPS12 9250, Precision 5510, Inspiron 15 7000, Latitude 7285 Lenovo Yoga 920, 910, 720, ThinkPad X1, Ideapad Air 12, Miix 630

HP Spectre 13, Spectre X360, ENVY 13, ENVY X360, HP EliteBook Folio G1

Huawei MateBook X Pro, MateBook X, Huawei MateBook E

ASUS Chromebook Flip, ZenBook3, ASUS ZenBook Pro, Asus ZenBook Flip, ASUS Transformer 3 Pro T303UA

Acer swift 7, Acer Chromebook, Xiaomi Mi Notebook Air 12.5/13.3, Mi Notebook Pro 15.6 ", and more


Compatible USB C Cell Phones

Samsung Galaxy Note 10 9, S10 S9 S9+, S8, S8 Plus, Note8, Oneplus 7 Pro, and more

Huawei Mate 20, Mate 20 Pro, Mate 20 X, Mate 10, Mate 10 Pro, P30, P30 Pro, P20, P20 Pro, Honor View 20, View 10, Note 10
Package Content
1 x 10 in 1 USB C Hub
Feature
100W Power Delivery
4K UHD Visual Feast
5Gbps Data Transfer

Ulasan Produk