Beli pump hydraulic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Enerpac Hydraulic Ram & Pump Set
    Mulai

    Rp36.999.900

    Enerpac Hydraulic Ram & Pump Set
    Deskripsi:
    Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.
    atribut:
    • UNSPSC: 27121602
    • Cylinder Nominal Capacity (t): 10
    • Maximum Handle Effort (lbs): 93
    • Maximum Pressure (psi): 10000
    • Pump Model Number: 6W462 (Mfr. No. P392)
    • Pump Type : Hand
    • Single Acting/Double Acting: Single Acting
  2. Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    BARU
    Mulai

    Rp11.999.900

    Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protection
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  3. SATA Electric Hydraulic Pump
    Mulai

    Rp40.999.900

    SATA Electric Hydraulic Pump
    Deskripsi:
    99030 Brush Hydraulic Wrench Pump Product Introduction ● Unique external pressure regulating valve with high pressure regulation accuracy ● Built-in safety relief valve effectively prevents pressure regulation from exceeding the normal range, ensuring product and personal safety ● Carbon brush type high speed motor has idling automatic protection shutdown function, and is equipped with a safety start button for quick restart ● Built-in air cooling system with good heat dissipation effect, effectively improving the safety of the whole machine ● Large flow design effectively improves work efficiency
  4. Titan Autoparts Hydraulic Pump
    Mulai

    Rp4.299.900

    Titan Autoparts Hydraulic Pump
    Deskripsi:
    Hydraulic Pump 2T Electric (12v)/pompa minyak elektrik u/ krm100
  5. Enerpac Hydraulic Ram & Pump Sets
    Mulai

    Rp43.999.900

    Enerpac Hydraulic Ram & Pump Sets
    Deskripsi:
    Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.
    atribut:
    • UNSPSC: 27121602
    • Maximum Pressure (psi): 10000
    • Pump Type : Hand
    • Single Acting/Double Acting: Single Acting
  6. Enerpac Hydraulic Hand Pump, 2 Speed
    Mulai

    Rp11.999.900

    Enerpac Hydraulic Hand Pump, 2 Speed
    Deskripsi:
    Enerpac memiliki range produk Hydraulic Hand Pump yang lengkap dengan tekanan dari 13-700 Bar kuat dan teruji biasa digunakan untuk pembangunan gedung, konstruksi, jalan, dan industri
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 1st Stage (bar): 13
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Maximum Flow Rated Pressure (cm³/stroke): 0.90
    • Piston Stroke (mm): 12.7
    • Power Source: Manual
    • Pump Type : Two Speed
    • Valve Operation: Manual
  7. Enerpac Hydraulic Hand Pump, Single Speed
    Mulai

    Rp10.999.900

    Enerpac Hydraulic Hand Pump, Single Speed
    Deskripsi:
    Product Lines : Industrial Tools, Workholding Tools- Lightweight and compact design- Durable glass-filled nylon reservoir and nylon encapsulated aluminum pump base for maximum corrosion resistance- Two-speed operation on most models reduces handle strokes by as much as 78% over single speed pumps- Lower handle effort to minimize operator fatigue- Handle lock and lightweight construction for easy carrying- Large oil capacities to power a wide range of cylinders or tools- Non-conductive fiberglass handle for operator safety- Internal pressure relief valve for overload protection
    atribut:
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  8. Greenlee Hand Pump Hydraulic
    Mulai

    Rp16.999.900

    Greenlee Hand Pump Hydraulic
    Deskripsi:
    Lightweight and portable, this lightweight, portable hand pump can be used with Greenlee punch driversOperates in any positionSingle speedRugged steel pump body reservoir with cast aluminum handleHas mounting holes for easy permanent mounting
    atribut:
    • Type: Hydraulic hand pump
    • Pressure Rating: 6500 PSI
    • Application: Hydraulic hand pump for use with Greenlee punch drivers
  9. Enerpac Hydraulic Pump, Elec. Induction, VE43 LCD 380V
    Mulai

    Rp359.999.900

    Enerpac Hydraulic Pump, Elec. Induction, VE43 LCD 380V
    Deskripsi:
    Product Lines : Industrial Tools- High-efficiency pump design – higher oil flow and by-pass pressure- High-strength, moulded electrical box protects electronics, power supplies and LCD readout and stands up to harsh industrial environments- IP54 protection and isolation class- Back-lit LCD provides self test, diagnostic and read-out capabilities never before offered on an industrial pump (included on pump with electric valves, optional on other models)- Totally enclosed, fan-cooled industrial electric motors for extended life- User adjustable relief valve built-in on manual and solenoid valves. Oil ports on valves are 3/8" NPTF- Steel fan guard on all electric motors- Full sight oil level glass- 40 micron filter breather with splash guard- Durable steel reservoirs
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Cylinder Compatability: Double-acting
    • Valve Model: VE43
    • Power Source: Electric
    • Duty cycle: Extended
    • Motor Frequency (Hz): 50/60
    • Motor Phases (Ph): 3
    • Motor Voltage (V): 380-415
    • Pump Control: Pendant
    • Relief Valve Adjustment Range (bar): 70 - 700
    • Valve Function: Advance / Hold / Retract
    • Valve Operation: Solenoid
    • Valve Solenoid Voltage (V): DC 24
    • Valve Type: 4-way, 3-position, Tandem Center
  10. Enerpac Electric Hydraulic Pump Unit
    Mulai

    Rp78.999.900

    Enerpac Electric Hydraulic Pump Unit
    Deskripsi:
    Corded lightweight electric hydraulic pump units are lighter and easier to relocate than other corded units. They connect to a nearby outlet to operate double-acting cylinders and tools.
    atribut:
    • UNSPSC: 40151533
    • Charger Input Voltage (V): 115 AC
    • Control Pendant Size (ft): 10
    • Current (A): 9.5
    • Cylinder Compatibility: Single Acting
    • Displacement at 100 Psi (cu.inch/minute): 200
    • Displacement at 200 Psi (cu.inch/minute): 200
    • Displacement at 5000 Psi (cu.inch/minute): 25
    • Duty cycle: Intermittent
    • Frequency (Hz): 50; 60
    • Max. Horsepower (HP): 1/2
    • Maximum Sound Level (dBA): 85
    • Media Intake Connection Type: NPTF
    • Motor Type: Universal
    • Nameplate Voltage (V): 115 AC
  11. OJ Electric-driven Hydraulic Pump
    Mulai

    Rp52.999.900

    OJ Electric-driven Hydraulic Pump
    atribut:
    • Voltage (V): Single phase 100
  12. Masada Hydraulic Pump
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.999.900

    Masada Hydraulic Pump
    Deskripsi:
    -Manual hydraulic pump available for work in all directions of 360 degrees.-2-speed pump of an automatic high/low pressure switching type for both 10 tons and 20 tons.-It discharges on the low pressure side and pushes up the plunger at a speed 6.5 times faster than that of a single type pump when a load is high. Furthermore, it changes to the high pressure side that generates a power of 70MPa when a load is applied and the work efficiency is significantly improved.
    atribut:
    • Maximum Working Pressure: 70MPa
  13. Enerpac Hydraulic Cylinder Flat-Jac
    Mulai

    Rp9.499.900

    Enerpac Hydraulic Cylinder Flat-Jac
    Deskripsi:
    Product Lines : Industrial Tools- Compact, flat design for use where other cylinders will not fit- Mounting holes permit easy fixturing- Baked enamel finish for increased corrosion resistance- AR400 coupler and dust cap included- Hard chrome plated high-quality steel plungers- Grooved plunger ends require no saddle- Single-acting spring return
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Material: Steel
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  14. Enerpac Hydraulic Hand Pump, 2 Speed , 700 Bar/10.000 Psi
    Mulai

    Rp14.999.900

    Enerpac Hydraulic Hand Pump, 2 Speed , 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protection
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Piston Stroke (mm): 25.4
    • Power Source: Manual
    • Pump Type : Two Speed
    • Valve Operation: Manual
  15. Enerpac Air-Operated Hydraulic Pump Unit
    Mulai

    Rp24.999.900

    Enerpac Air-Operated Hydraulic Pump Unit
    Deskripsi:
    Low-flow air-operated hydraulic pump units reach flow rates of up to 10 cubic inches per minute. Low-flow pumps are suited for light-duty applications, such as operating tools and equipment with single-acting hydraulic cylinders typically found in lifts.
    atribut:
    • UNSPSC: 40151533
    • Air Intake Connection Size (inch): 1/4
    • Air Intake Connection Type: FNPT
  16. Riken Kiki Hydraulic Pump
    Mulai

    Rp10.999.900

    Riken Kiki Hydraulic Pump
    atribut:
    • Material: Body:Steel
    • Effective Oil Volume (L): 0.6
    • Maximum Low Usage Pressure (MPa): 2
    • Maximum High Usage Pressure (MPa): 70
    • Discharge Amount Per Single Action (ml) Low Pressure: 13.0
    • Discharge Amount Per Single Action (ml) High Pressure: 2.3
    • Discharge Port Diameter (Rc): 3/8
  17. Enerpac Hydraulic Cylinder (Single Acting)
    Mulai

    Rp12.999.900

    Enerpac Hydraulic Cylinder (Single Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Lightweight, low profile design for use in confined spaces- Baked enamel finish for increased corrosion resistance- Plunger wiper reduces contamination, extending cylinder life- CR-400 coupler and dust cap included on all models- Grooved plunger end with threaded holes for mounting tilt saddles- Plated steel plungers- Single-acting spring return
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Base to Advance Port H (mm): 19
    • Material: Steel
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  18. CHIEF Hydraulic Gear Pump
    Mulai

    Rp3.299.900

    CHIEF Hydraulic Gear Pump
    Deskripsi:
    Unidirectional hydraulic gear pumps create pressure suitable for low-pressure applications requiring a constant and high flow rate. They are single-stage pumps with a drive shaft that turns in one direction, clockwise or counterclockwise.
    atribut:
    • UNSPSC: 40151533
Daftar Harga pump hydraulic Terbaru March 2026
Enerpac Hydraulic Ram & Pump SetRp36.999.900
Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 PsiRp11.999.900
SATA Electric Hydraulic PumpRp40.999.900
Titan Autoparts Hydraulic PumpRp4.299.900
Enerpac Hydraulic Ram & Pump SetsRp43.999.900
Enerpac Hydraulic Hand Pump, 2 SpeedRp11.999.900
Enerpac Hydraulic Hand Pump, Single SpeedRp10.999.900
Greenlee Hand Pump HydraulicRp16.999.900
Enerpac Hydraulic Pump, Elec. Induction, VE43 LCD 380VRp359.999.900
Enerpac Electric Hydraulic Pump UnitRp78.999.900

Data diperbarui pada 02/03/2026 (Harga belum termasuk PPN)