OTC Pump Hydraulic Air Foot Pedal Operated (Pompa Udara Hidrolik)

Sebelum PPN:
Rp26.999.900
Spesifikasi
UNSPSC40151533
Actuation TypeFoot
Air Intake Connection Size (inch)1/4
Air Intake Connection TypeFNPT
Control Valve Type2-Position
Displacement at 10000 Psi (cu.inch/minute)4
Displacement at 5000 Psi (cu.inch/minute)30
FeaturesErgonomic Design; Pedal Lock Function; Pressure Relief Valve
Manufacturer Part Number4020
Max. Air Consumption (scfm)20
Max. Air Intake Pressure (psi)100
Maximum Flow Rate (cu.in/minute)4
Maximum Operating Pressure (psi)10000
Maximum Sound Level (dBA)85
Media Intake Connection Size (inch)3/8
Overall Height (inch)8.9
Overall Length (inch)10.4
Overall Width (inch)5.4
Reservoir Capacity (cu.in)98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-flow air-operated hydraulic pump units reach flow rates of up to 10 cubic inches per minute. Low-flow pumps are suited for light-duty applications, such as operating tools and equipment with single-acting hydraulic cylinders typically found in lifts.
Feature
Hydraulic Pump Reservoir Capacity 98 cu in Air Intake Pressure - Maximum 100 psi Air Intake Connection Size 1/4 in Operating Pressure - Maximum 10 000 psi Displacement @ 5000 psi 30 cu in/min Displacement @ 10 000 PSI 4 cu in/min Sound Level - Maximum 85 dBA Control Valve Type 2-Position Actuation Type Foot Air Consumption - Maximum 20 scfm Air Intake Connection Type FNPT Features Ergonomic Design Pedal Lock Function Pressure Relief Valve Flow Rate - Maximum 4 cu in/min

Ulasan Produk

Tidak ada ulasan