Greenlee Hydraulic Knockout Kit with Hand Pump (Pompa Puncher Hidrolik)

Sebelum PPN:
Rp83.999.900
Spesifikasi
Type11-Ton Hydraulic Knockout Kit with Hand Pump
Hole Size (inch)0.89 - 4.54
Size Knockouts (inch)1/2 - 4
MaterialPunch up to 10ga mild steel or 12ga stainless steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
11-Ton Hydraulic Knockout Kit with Hand Pump and Slug-Buster® 1/2" - 4"

- Knurled edge on punches for better grip
- Knockout set features new die design optimized for widest range of materials and drivers
- Laser markings for quick part identification. Alignment markings for improved accuracy.
- Easy threading - draw studs with "dog point" tip helps eliminate cross-threading. Hex key access for easy removal from tool.
- Compatibility - Works with all Greenlee knockouts. Same draw studs used with Intelli-PUNCH™, LS50L2 and 746A ram
- Punches, dies, draw studs and case made in the USA
- Driver manufactured in the USA from US and global components
Fitur
Consists Of
- 746A Ram and 767 Hand Pump
- 1/2" - 2" conduit size Slug-Buster® punches
- 2-1/2" - 4" conduit size Standard Round punches
- 1/2" - 4" conduit size dies
- 7/16" hydraulic draw stud
- 3/4" hydraulic draw stud
- 1-1/8" hydraulic draw stud
- KCC-7674 carrying case
Use
For punching holes in mild steel, stainless steel, aluminum, brass, copper, fiberglass and plastics

Ulasan Produk

Tidak ada ulasan