Beli ptfe tube di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Tubing PTFE (Selang)Deskripsi:For for general industryatribut:
- Material: PTFE (polytetrafluoroethylene)
- Color: Milky white
- Maximum Operating Temperature (°C): 260 degree
- Non Brand PTFE TubeDeskripsi:PTFE tubes are commonly used to make bushings, conveyor components, fluid transfer lines, gaskets and seals, coil separators, and other chemical processing, electronics, and industrial parts.
- AS ONE Tube PTFE (Selang)atribut:
- Material: PTFE
- Operating Temperature Range (°C): 20 to + 260
- monotaro Silicone Tube (Selang Silikon)Deskripsi:Produk ini juga sering disebut dengan Silikon Tubeatribut:
- Hardness: 50±5A
- Material: Silicon rubber
- Operating Temperature Range (°C): -40~200
- Master Flex Tube PTFE (Selang)Deskripsi:Ideal of extreme temperatures and harsh chemical environments.Ideal for general-purpose, single-use, and extended fluid path applicationsGlobal market leader in range of formulations for most extensive chemical compatibilitySingle-use custom lengths and configurations available to minimize downtimeRegulatory approvals to match your unique applicationAlways in stock-most formulations and sizes available to ship same dayTubing size: 0.032" IDx0.056" ODUse this translucent tubing in extreme temperatures and in harsh chemical environments. It's chemically inert, has low permeability, and has the lowest friction coefficient of any tubing. Temperature range is -400 to 500 °F (-240 to 260 °C); melts at 620 °F (327 °C). Tensile strength is 2500 to 4000 psi. PTFE tubing resin is UL-recognized and complies with FDA (21 CFR 177.1550) and USP Class VI requirements.atribut:
- Maximum Temperature (°C): 260 (500°F)
- Minimum Temperature (°C): -240 (-400°F)
- Sterilisation Method EtO: Yes
- Sterilisation Method Gamma: No
- Tubing Material: PTFE
- Non Brand Chemical-Resistant PTFE Tubing (Selang)Deskripsi:Standard chemical-resistant PTFE tubing is low friction which provides higher flows and washdown that reduces process-contaminating residue. Low permeation allows use in severe chemical and specialty gas service.atribut:
- UNSPSC: 31231313
- Clarity: Semi-Clear
- Color: White
- Material: PTFE
- Maximum Operating Temperature (°F): 500
- Stripe Color: No Stripe
- Parker Chemical-Resistant PTFE Tubing (Selang Kimia)Deskripsi:Standard chemical-resistant PTFE tubing is low friction which provides higher flows and washdown that reduces process-contaminating residue. Low permeation allows use in severe chemical and specialty gas service.atribut:
- UNSPSC: 31231313
- Application: Beverages; Chemicals; Food; Water
- Chemical Compatibility: Acetone; Chlorine; Ether; Iodine; Nitric Acid 35%; Zinc Chloride
- Fitting Compatibility: Compression; Push-to-Connect
- Flexibility: Flexible
- Food and Beverage Compatibility: Beer; Citric Acid; Dairy; Dextrose; Distilled Water; Fructose; Glycerin; Linseed Oil; Milk; Non-Potable Water; Oils and Fats; Orange Juice; Potable Water; Salt Water; Soft Drinks; Vinegar
- For Environment: Washdown
- Material: PTFE
- Maximum Operating Temperature (°F): 500
- Minimum Operating Temperature (°F): -100
- Peristaltic Pump Compatible: No
- Petroleum Product Compatibility: Kerosene; Mineral Oil
- Reinforcement: Not Reinforced
- Stripe Color: No Stripe
- BOLA Tube PTFE Conductive (Selang)atribut:
- Material: PTFE
- Regular size (Max Length) (m): 10 ±0.5
- Conductive Resistance (ohm/m): 1x10 ^ 6
- Flon Industry Tubing PTFE F-8006 Series (Selang)Deskripsi:PTFE (tetrafluoroethylene resin) tubes have very stable properties against most chemicals and are slightly attacked by molten alkali metals, their solutions and high temperature fluorine, chlorine trifluoride, etc. It's just done. The PTFE tube is milky white.atribut:
- Color: Milky white
- Mebra Tubing PTFE Tubing Heat Resistance (Selang Tahan Panas / Selang Multifungsi)Deskripsi:PTFE hose linear tube. Better known as Teflon® is unbeatable in terms of flexibility, temperature range and chemical resistance.atribut:
- Color: Netral
- Tokyo Glass Kikai (TGK) Tubing PTFE (Selang)Deskripsi:Has excellent weather resistance and chemical resistance. It has excellent non-adhesiveness and is hard to get dirty.atribut:
- Material: PTFE
- Flon Industry PTFE Connection JointDeskripsi:The connection joint IP type is installed by making a hole in the panel. Remove the panel nut, insert it into the panel, fix the panel nut to the tightening panel, and tighten it with the cap nut.atribut:
- Material: PTFE
- FLON CHEMICAL PTFE Round Baratribut:
- Material: PTFE
- Length (m): 1
- PISCO Fluororesin (FEP) Tubing (Selang Resin / Selang Bening / Selang Air)atribut:
- Material: FEP (fluororesin)
- Color: Clear
- Operating Temperature Range: -65 to 200°C (without freezing)
- Overall Length: 5m
- Characteristics: Chemical resistant
- Fluid: Air, water (with conditions), chemicals (with conditions) etc
- Vacuum Pressure: -100kPa
- PISCO Fluororesin (PFA) Tubing (Selang Resin / Selang Bening)atribut:
- Color: clear
- Operating Temperature Range: -65 to 260°C (things without freezing)
- Maximum Working Pressure: 0.9MPa (20°C at 65% RH)
- Fluid: Air, water, chemicals (with conditions)
- Vacuum Pressure: -100kPa
- Characteristics: Chemical resistant, weatherproof
- Flon Industry Tube PTFE F-8008 Series (Selang)Deskripsi:It is a tube made of PTFE. It is inch size.
Daftar Harga ptfe tube Terbaru October 2026
| monotaro Tubing PTFE (Selang) | Rp16.900 |
| Non Brand PTFE Tube | Rp299.900 |
| AS ONE Tube PTFE (Selang) | Rp78.900 |
| AS ONE Tube PTFE Naflon Millimeter Size (Selang) | Rp50.900 |
| monotaro Silicone Tube (Selang Silikon) | Rp8.900 |
| Master Flex Tube PTFE (Selang) | Rp5.499.900 |
| Non Brand Chemical-Resistant PTFE Tubing (Selang) | Rp129.900 |
| Parker Chemical-Resistant PTFE Tubing (Selang Kimia) | Rp1.299.900 |
| BOLA Tube PTFE Conductive (Selang) | Rp6.399.900 |
| Flon Industry Tubing PTFE F-8006 Series (Selang) | Rp369.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/c1P103185433-1.jpg)

/pvP108002931-1.jpg)
/3lP108146129-1.jpg)
/44P108381148-1.jpg)
/pzP109982935-1.jpg)
/fwP109402572-1.jpg)
/mnP108027815-1.jpg)
/5iP113106198-1.jpg)
/fqP112188566-1.jpg)
%20Tubing%20PTFE%20(Selang)/icP109280660-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Jaket%20Pelampung/Atunas%20Life%20Jacket/jwP103635716-2.jpg)
/hmP103478634-6.jpg)
s%20for%20Experiments%20%26%20Research/Flon%20Industry%20PTFE%20Connection%20Joint/42P110034146-1.jpg)

%20Tubing%20(Selang%20Resin%20%2F%20Selang%20Bening%20%2F%20Selang%20Air)/P102537657-1.jpg)
%20Tubing%20(Selang%20Resin%20%2F%20Selang%20Bening)/ojP102532883-9.jpg)
/mxP103489825-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)