Mebra Tubing PTFE Tubing Heat Resistance (Selang Tahan Panas / Selang Multifungsi)

Sebelum PPN:
Rp7.799.900 - Rp99.999.900
Spesifikasi
ColorNetral

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PTFE hose linear tube. Better known as Teflon® is unbeatable in terms of flexibility, temperature range and chemical resistance.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Flexible Polytetrafluoroethylene (PTFE) tube, intrinsically resistant to light, heat, aging and self-extinguishing UL94 V0. It is the most flexible of the fluoropolymers in our range and the most stable in the very wide temperature range at which it can work. It is famous for its chemical resistance that makes it usable even in contact or for the passage of highly corrrosive liquids and gases, even at high temperatures. The smooth, self-lubricated surface has a very low coefficient of friction. On the other hand, the dimensional tolerances are not small enough to allow installation with quick fittings and the length of the tips can be limited compared to your needs because it depends on the capacitive lot of the RAM extrur. It is also a material that hardly adapts to dynamic applications and its transparency varies greatly from batch to batch. Last negative note, from the point of view of circular economy and respect for the environment, it is right to emphasize that production waste and disposal or regeneration are much more difficult and expensive than all the other materials of our processing.
Use
- Chemical Resistance
- Low Permeability
- Food Contact
- Steam
- Low Temperature (Under -60°C)
- Flammability
- UV Resistance
- High Temperature (Above 150°C)
- Vacuum

Ulasan Produk

Tidak ada ulasan